Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

16 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
L150 1-3/4" Aluminum Jaw Coupling Hub, Keyway: Ye
L150 1-1/2" Aluminum Jaw Coupling Hub, Keyway: Ye
Sleeve Coupling Flange,6S,Bore 1-1/4in
  • TB WOOD'S
  • Sleeve Coupling Flange, 6S, Bore 1-1/4in Sleeve Coupling Flange,6S,Bore 1-1/4in
  • Item # 49EP55
  • Mfr. Model # 6S114
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-1/4,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
L150 1-1/4" Aluminum Jaw Coupling Hub, Keyway: Ye
Sleeve Coupling Flange,6S,Pln Bore 5/8in
  • TB WOOD'S
  • Sleeve Coupling Flange, 6S, Pln Bore 5/8in Sleeve Coupling Flange,6S,Pln Bore 5/8in
  • Item # 49EP59
  • Mfr. Model # 6SMPB
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 5/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,6S,Bore 1-3/8in
  • TB WOOD'S
  • Sleeve Coupling Flange, 6S, Bore 1-3/8in Sleeve Coupling Flange,6S,Bore 1-3/8in
  • Item # 49EP56
  • Mfr. Model # 6S138
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-3/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
L150 1-1/8" Aluminum Jaw Coupling Hub, Keyway: Ye
Sleeve Coupling Flange,6S,Bore 1-1/8in
  • TB WOOD'S
  • Sleeve Coupling Flange, 6S, Bore 1-1/8in Sleeve Coupling Flange,6S,Bore 1-1/8in
  • Item # 49EP54
  • Mfr. Model # 6S118
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-1/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Taper Lock Coupling Hub,WE10,Max 1-7/16"
  • TB WOOD'S
  • Taper Lock Coupling Hub, WE10, Max 1-7/16" Taper Lock Coupling Hub,WE10,Max 1-7/16"
  • Item # 48VF32
  • Mfr. Model # WE10HTL
  • Taper Lock Tire Coupling Hub,Body Style WE10,Bore Dia. (In.) 1-7/16,Length through Bore (In.) 1,Rated Torque...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,6S,Bore 1-5/8in
  • TB WOOD'S
  • Sleeve Coupling Flange, 6S, Bore 1-5/8in Sleeve Coupling Flange,6S,Bore 1-5/8in
  • Item # 49EP58
  • Mfr. Model # 6S158
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-5/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,6S,Bore 1in
  • TB WOOD'S
  • Sleeve Coupling Flange, 6S, Bore 1in Sleeve Coupling Flange,6S,Bore 1in
  • Item # 49EP53
  • Mfr. Model # 6S1
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,10S,Bore 1-5/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 10S, Bore 1-5/8" Sleeve Coupling Flange,10S,Bore 1-5/8"
  • Item # 48VF31
  • Mfr. Model # 10S158
  • Sleeve Coupling Flange,Body Style 10S,Bore Dia. (In.) 1-5/8,Length through Bore (In.) 2.72,Rated Torque...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,6S,Bore 1-1/2in
  • TB WOOD'S
  • Sleeve Coupling Flange, 6S, Bore 1-1/2in Sleeve Coupling Flange,6S,Bore 1-1/2in
  • Item # 49EP57
  • Mfr. Model # 6S112
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-1/2,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
L150 1-7/8" Aluminum Jaw Coupling Hub, Keyway: Ye
L150 1-5/8" Aluminum Jaw Coupling Hub, Keyway: Ye
L150 1-3/8" Aluminum Jaw Coupling Hub, Keyway: Ye
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More