Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

39 results found that include 64 products

Results per page:  16 | 32 | 48
Tire Coupling Spacer Element, WES30 Body Style, 8.41"
Rigid Shaft Coupling,Set Screw,40mm
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK85
  • Mfr. Model # ISCC-175-175SKW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1-3/4 In. x 1-3/4 In., Overall Length...More

  • Category : Rigid Couplings
Rigid Shaft Coupling,Set Screw,2in.
KeylessRigidCplg,C600 Ser,2.25 Shaftdia
  • CLIMAX METAL PRODUCTS
  • KeylessRigidCplg, C600 Ser, 2.25 Shaftdia KeylessRigidCplg,C600 Ser,2.25 Shaftdia
  • Item # 38AU98
  • Mfr. Model # C600E-225
  • Shaft Dia. (In.) 2.25, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 4.724, +0/-.002 In. Outside Dia....More

  • Category : Rigid Couplings
Rigid Shaft Cplg,5 in. L,3-1/2 in. dia.
KeylessRigidCplg,C600 Ser,2.438 Shaftdia
  • CLIMAX METAL PRODUCTS
  • KeylessRigidCplg, C600 Ser, 2.438 Shaftdia KeylessRigidCplg,C600 Ser,2.438 Shaftdia
  • Item # 38AV01
  • Mfr. Model # C600E-243
  • Shaft Dia. (In.) 2.438, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 4.724, +0/-.002 In. Outside...More

  • Category : Rigid Couplings
Universal Joint,Bore 30mm,SS
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL73
  • Mfr. Model # 2ISCC-175-175-S
  • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 1-3/4 In. x 1-3/4 In., Overall Length...More

  • Category : Rigid Couplings
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL71
  • Mfr. Model # 2ISCC-150-100-S
  • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 1-1/2 In. x 1 In., Overall Length...More

  • Category : Rigid Couplings
Universal Joint,Bore 1 In,SS
  • BELDEN
  • Universal Joint, Bore 1 In, SS Universal Joint,Bore 1 In,SS
  • Item # 41D824
  • Mfr. Model # SS-NB-UJ2000X1KB
  • Universal Joint, Keyway Type, Outside Dia. 2 In, Standard Bore 1 In, Overall Length 5-1/2 In, Static Breaking...More

  • Category : Universal Joints
KeylessRigidCplg,C600 Ser,2.188 Shaftdia
  • CLIMAX METAL PRODUCTS
  • KeylessRigidCplg, C600 Ser, 2.188 Shaftdia KeylessRigidCplg,C600 Ser,2.188 Shaftdia
  • Item # 38AU97
  • Mfr. Model # C600E-218
  • Shaft Dia. (In.) 2.188, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 4.724, +0/-.002 In. Outside...More

  • Category : Rigid Couplings
KeylessRigidCplg,C600 Ser,2.375 Shaftdia
  • CLIMAX METAL PRODUCTS
  • KeylessRigidCplg, C600 Ser, 2.375 Shaftdia KeylessRigidCplg,C600 Ser,2.375 Shaftdia
  • Item # 38AU99
  • Mfr. Model # C600E-237
  • Shaft Dia. (In.) 2.375, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 4.724, +0/-.002 In. Outside...More

  • Category : Rigid Couplings
KeylessRigidCplg,C600 Ser,2.5 Shaft dia.
  • CLIMAX METAL PRODUCTS
  • KeylessRigidCplg, C600 Ser, 2.5 Shaft dia. KeylessRigidCplg,C600 Ser,2.5 Shaft dia.
  • Item # 38AV02
  • Mfr. Model # C600E-250
  • Shaft Dia. (In.) 2.5, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 4.724, +0/-.002 In. Outside Dia....More

  • Category : Rigid Couplings
KeylessRigidCplg,C600 Ser,2.48 Shaftdia
  • CLIMAX METAL PRODUCTS
  • KeylessRigidCplg, C600 Ser, 2.48 Shaftdia KeylessRigidCplg,C600 Ser,2.48 Shaftdia
  • Item # 38AV27
  • Mfr. Model # C600M-63
  • Shaft Dia. (In.) 2.48, Shaft Dia. (mm) 63, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 4.724,...More

  • Category : Rigid Couplings
KeylessRigidCplg,C600 Ser,2.362 Shaftdia
  • CLIMAX METAL PRODUCTS
  • KeylessRigidCplg, C600 Ser, 2.362 Shaftdia KeylessRigidCplg,C600 Ser,2.362 Shaftdia
  • Item # 38AV26
  • Mfr. Model # C600M-60
  • Shaft Dia. (In.) 2.362, Shaft Dia. (mm) 60, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 4.724,...More

  • Category : Rigid Couplings
Rigid Shaft Coupling,Set Screw,50mm
Rigid Shaft Coupling,Two Piece,1-7/16in.
Tire Coupling Hub,WE40,Bore 3-3/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE40, Bore 3-3/8" Tire Coupling Hub,WE40,Bore 3-3/8"
  • Item # 15E678
  • Mfr. Model # WE40H338
  • Flexible Shaft Coupling Hub,Body Style WE40,Bore Dia. (In.) 3-3/8,Length through Bore (In.) 2.50,Rated Torque...More

  • Category : Flex Coupling Hubs
Taper Lock Coupling Hub,WE60,Max 3-1/8"
  • TB WOOD'S
  • Taper Lock Coupling Hub, WE60, Max 3-1/8" Taper Lock Coupling Hub,WE60,Max 3-1/8"
  • Item # 15E705
  • Mfr. Model # WE60HTL
  • Taper Lock Tire Coupling Hub,Body Style WE60,Bore Dia. (In.) Max 3-1/8,Length through Bore (In.) 2,Rated...More

  • Category : Flex Coupling Hubs
Tire Couplng Hub,WE50,Plain Bore 1-1/4"
  • TB WOOD'S
  • Tire Couplng Hub, WE50, Plain Bore 1-1/4" Tire Couplng Hub,WE50,Plain Bore 1-1/4"
  • Item # 15E694
  • Mfr. Model # WE50HMPB
  • Tire Coupling Hub,Body Style WE50,Bore Dia. (In.) 1-1/4,Length through Bore (In.) 2.75,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
Tire Coupling Hub,WE40,Bore 2-7/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE40, Bore 2-7/8" Tire Coupling Hub,WE40,Bore 2-7/8"
  • Item # 15E677
  • Mfr. Model # WE40H278
  • Flexible Shaft Coupling Hub,Body Style WE40,Bore Dia. (In.) 2-7/8,Length through Bore (In.) 2.50,Rated Torque...More

  • Category : Flex Coupling Hubs
Tire Coupling Element, WE50 Body Style, 11.34" Outside
Tire Coupling Hub,WE40,Bore 2-3/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE40, Bore 2-3/8" Tire Coupling Hub,WE40,Bore 2-3/8"
  • Item # 15E676
  • Mfr. Model # WE40H238
  • Tire Coupling Hub,Body Style WE40,Bore Dia. (In.) 2-3/8,Length through Bore (In.) 2.50,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
Universal Joint,Bored DD,7/8 In Bore
  • LOVEJOY
  • Universal Joint, Bored DD, 7/8 In Bore Universal Joint,Bored DD,7/8 In Bore
  • Item # 1CYX2
  • Mfr. Model # DD-11B
  • Universal Joint, Bored DD Type, Outside Dia 1 3/4 In, Standard Bore 7/8 In, Max Bore 1 1/4 In, Overall Length...More

  • Category : Universal Joints
Tire Coupling Hub,WE40,Bore 2-1/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE40, Bore 2-1/8" Tire Coupling Hub,WE40,Bore 2-1/8"
  • Item # 15E675
  • Mfr. Model # WE40H218
  • Tire Coupling Hub,Body Style WE40,Bore Dia. (In.) 2-1/8,Length through Bore (In.) 2.50,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
Tire Coupling Hub,WE40,Bore 1-5/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE40, Bore 1-5/8" Tire Coupling Hub,WE40,Bore 1-5/8"
  • Item # 15E674
  • Mfr. Model # WE40H158
  • Tire Coupling Hub,Body Style WE40,Bore Dia. (In.) 1-5/8,Length through Bore (In.) 2.50,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
Coupling,One Piece,Bore Dia 40 mm
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 40 mm Coupling,One Piece,Bore Dia 40 mm
  • Item # 2ANB6
  • Mfr. Model # MCLX-40-40-SS
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 40mm, Overall Length 108mm, Outside...More

  • Category : Rigid Couplings
Coupling,One Piece,Bore Dia 2 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 2 In Coupling,One Piece,Bore Dia 2 In
  • Item # 2AMA4
  • Mfr. Model # CLX-32-32-SS
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia 2 In, Overall Length 4 7/8 In, Outside...More

  • Category : Rigid Couplings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More