Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

489 Results Found that Include 607 Products

Results per page:  16 | 32 | 48
Universal Joint,NB,3/4 In Bore
  • LOVEJOY
  • Universal Joint, NB, 3/4 In Bore Universal Joint,NB,3/4 In Bore
  • Item # 1CYR6
  • Mfr. Model # NB-10B
  • Universal Joint, Bored Needle Bearing Type, Outside Dia 1 1/2 In, Standard Bore 3/4 In, Max Bore 1 1/8 In,...More

  • Category : Universal Joints
Universal Joint,NB,5/8 In Bore
  • LOVEJOY
  • Universal Joint, NB, 5/8 In Bore Universal Joint,NB,5/8 In Bore
  • Item # 1CYR5
  • Mfr. Model # NB-8B
  • Universal Joint, Bored Needle Bearing Type, Outside Dia 1 1/4 In, Standard Bore 5/8 In, Max Bore 1 In,...More

  • Category : Universal Joints
Coupling,Two Piece,Bore Dia 1 1/8 x 1 In
U Joint,1 In
  • LOVEJOY
  • U Joint, 1 In U Joint,1 In
  • Item # 1A933
  • Mfr. Model # D-12B
  • U Joint, OD 2 Inches, Overall Length 5 7/16 Inches, Static Breaking Torque 15600 Inch Pounds, Standard Bore 1...More

  • Category : Universal Joints
Involute Splined Shaft,13,O.D. 1.75 In
FC30 1" Steel Shaft Coupler Body, Keyway: Yes
Coupling,4 Beam Clamp,1/2in.x 5/16in.
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, 1/2in.x 5/16in. Coupling,4 Beam Clamp,1/2in.x 5/16in.
  • Item # 30VC35
  • Mfr. Model # PCR20-8-5-SS
  • Motion Control Coupling, 4-Beam Clamp Style, Bore Dia. 1/2 x 5/16 In., Min. Bore (In.) 0.313, Max. Bore (In.)...More

  • Category : Motion Control Couplings
Universal Joint,Bore 3/4 In,SS
SS150 1-1/8" Stainless Steel Jaw Coupling Hub, Keyway&
FC30 1-3/8" Steel Shaft Coupler Body, Keyway: Yes
Sleeve Coupling Flange,11S,Bore 1-3/4"
  • TB WOOD'S
  • Sleeve Coupling Flange, 11S, Bore 1-3/4" Sleeve Coupling Flange,11S,Bore 1-3/4"
  • Item # 32ZR76
  • Mfr. Model # 11S134
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-3/4,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
  • TM

    Grainger Choice

  • DAYTON
  • Shaft Collar Shaft Collar
  • Multiple product options available

    Multiple product options available

  • Category : Shaft Collars
FC45 Polyurethane Spider Insert, Max. Torque (In.-Lbs.)
Coupling,Two Piece,Bore Dia 1 In
  • RULAND MANUFACTURING
  • Coupling, Two Piece, Bore Dia 1 In Coupling,Two Piece,Bore Dia 1 In
  • Item # 2APG9
  • Mfr. Model # SPC-16-16-SS
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia 1 In, Overall Length 3 In, Outside Dia 1...More

  • Category : Rigid Couplings
U Joint,7/8 In
  • LOVEJOY
  • U Joint, 7/8 In U Joint,7/8 In
  • Item # 1L746
  • Mfr. Model # D-11B
  • U Joint, OD 1 3/4 Inches, Overall Length 5 Inches, Static Breaking Torque 10680 Inch Pounds, Standard Bore...More

  • Category : Universal Joints
Tire Coupling Hub,WE30,Plain Bore 1"
  • TB WOOD'S
  • Tire Coupling Hub, WE30, Plain Bore 1" Tire Coupling Hub,WE30,Plain Bore 1"
  • Item # 15E692
  • Mfr. Model # WE30HMPB
  • Tire Coupling Hub,Body Style WE30,Bore Dia. (In.) 1,Length through Bore (In.) 2.31,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
FC30 1-7/16" Steel Shaft Coupler Body, Keyway: Ye
Solid U Joint
  • LOVEJOY
  • Solid U Joint Solid U Joint
  • Item # 1L739
  • Mfr. Model # D-12
  • Solid U Joint, OD 2 Inches, Overall Length 5 7/16 Inches, Static Breaking Torque 15600 Inch Pounds, D Type,...More

  • Category : Universal Joints
Precision Splined Hub,2-1/8,Splines 16
Coupling,Two Piece,Bore Dia 3/4 In
  • RULAND MANUFACTURING
  • Coupling, Two Piece, Bore Dia 3/4 In Coupling,Two Piece,Bore Dia 3/4 In
  • Item # 2APD6
  • Mfr. Model # SPC-12-12-SS
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia 3/4 In, Overall Length 2 1/4 In, Outside...More

  • Category : Rigid Couplings
Coupling,One Piece,Bore Dia 1 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1 In Coupling,One Piece,Bore Dia 1 In
  • Item # 2ALJ1
  • Mfr. Model # CLC-16-16-SS
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia 1 In, Overall Length 3 In, Outside Dia 1...More

  • Category : Rigid Couplings
FC30 1-1/2" Steel Shaft Coupler Body, Keyway: Yes
Coupling,4 Beam Set Screw,12mmx11mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 12mmx11mm Coupling,4 Beam Set Screw,12mmx11mm
  • Item # 30VD29
  • Mfr. Model # PSMR29-12-11-SS
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 12mm x 11mm, Min. Bore (mm) 11, Max. Bore (mm) 12,...More

  • Category : Motion Control Couplings
Coupling,4 Beam Set Screw,12mmx7mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 12mmx7mm Coupling,4 Beam Set Screw,12mmx7mm
  • Item # 30VD33
  • Mfr. Model # PSMR29-12-7-SS
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 12mm x 7mm, Min. Bore (mm) 7, Max. Bore (mm) 12,...More

  • Category : Motion Control Couplings
Coupling,4 Beam Set Screw,9mmx7mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 9mmx7mm Coupling,4 Beam Set Screw,9mmx7mm
  • Item # 30VD50
  • Mfr. Model # PSMR29-9-7-SS
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 9mm x 7mm, Min. Bore (mm) 7, Max. Bore (mm) 9,...More

  • Category : Motion Control Couplings
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NM25
  • Mfr. Model # 2ISCC-125-100KW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1-1/4 In. x 1 In., Overall Length 2-5/16...More

  • Category : Rigid Couplings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More