Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

165 Results Found that Include 194 Products

Results per page:  16 | 32 | 48
Splined Shaft,1,Splines 6
Tire Coupling Hub,WE3,Bore 1-3/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE3, Bore 1-3/8" Tire Coupling Hub,WE3,Bore 1-3/8"
  • Item # 15E644
  • Mfr. Model # WE3H138
  • Flexible Shaft Coupling Hub,Body Style WE3,Bore Dia. (In.) 1-3/8,Length through Bore (In.) 1.50,Rated Torque...More

  • Category : Flex Coupling Hubs
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL45
  • Mfr. Model # 2CC-100-100
  • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 1 In. x 1 In., Overall Length 2 In.,...More

  • Category : Rigid Couplings
AL150 1-3/8" Aluminum Jaw Coupling Hub, Keyway: Y
AL150 1-1/2" Aluminum Jaw Coupling Hub, Keyway: Y
Tire Coupling Hub,WE3,Bore 1"
  • TB WOOD'S
  • Tire Coupling Hub, WE3, Bore 1" Tire Coupling Hub,WE3,Bore 1"
  • Item # 15E641
  • Mfr. Model # WE3H1
  • Tire Coupling Hub,Body Style WE3,Bore Dia. (In.) 1,Length through Bore (In.) 1.50,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
L150 Urethane Spider Insert, Max. RPM: 5000, Max. Torq
FC30 Oil Impregnated Spider Insert, Max. Torque (In.-Lbs.&#
FC30 Polyurethane Spider Insert, Max. Torque (In.-Lbs.)
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL02
  • Mfr. Model # ISCC-062-062-S
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 5/8 In. x 5/8 In., Overall Length...More

  • Category : Rigid Couplings
Step Down Adapter,Clamp On,Bore 1 3/8 In
Tire Coupling Hub,WE5,Plain Bore 3/4"
  • TB WOOD'S
  • Tire Coupling Hub, WE5, Plain Bore 3/4" Tire Coupling Hub,WE5,Plain Bore 3/4"
  • Item # 15E689
  • Mfr. Model # WE5HMPB
  • Tire Coupling Hub,Body Style WE5,Bore Dia. (In.) 3/4,Length through Bore (In.) 1.75,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
AL150 1-7/8" Aluminum Jaw Coupling Hub, Keyway: Y
AL150 1-3/4" Aluminum Jaw Coupling Hub, Keyway: Y
AL150 1-5/8" Aluminum Jaw Coupling Hub, Keyway: Y
Rigid Shaft Coupling,Set Screw,5/8in.
Coupling,One Piece,Bore Dia 1 1/8 x 1 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1 1/8 x 1 In Coupling,One Piece,Bore Dia 1 1/8 x 1 In
  • Item # 2ALU3
  • Mfr. Model # CLX-18-16-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1-1/8 x 1 In., Overall Length 3-1/8...More

  • Category : Rigid Couplings
Universal Joint,Bored D,1/2 In Bore
  • LOVEJOY
  • Universal Joint, Bored D, 1/2 In Bore Universal Joint,Bored D,1/2 In Bore
  • Item # 1CYP6
  • Mfr. Model # D-6Bkw/ss
  • Universal Joint, Bored D Type, Outside Dia 1 In, Standard Bore 1/2 In, Max Bore 3/4 In, Overall Length 3 3/8...More

  • Category : Universal Joints
U Joint,1/2 In
  • LOVEJOY
  • U Joint, 1/2 In U Joint,1/2 In
  • Item # 1A930
  • Mfr. Model # D-6B
  • U Joint, OD 1 Inch, Overall Length 3 3/8 Inches, Static Breaking Torque 1560 Inch Pounds, Standard Bore 1/2...More

  • Category : Universal Joints
L150 Hytrel® Spider, Max. RPM: 5000, Max. Torque &
  • TM

    Grainger Choice

  • DAYTON
  • L150 Hytrel® Spider, Max. RPM: 5000, Max. Torque (In.-Lbs.): 3708 L150 Hytrel® Spider, Max. RPM: 5000, Max. Torque (In.-Lbs.): 3708
  • Item # 29HZ13
  • Mfr. Model # 29HZ13
  • Hytrel Spider, Hytrel Spider, Torque (In.-Lbs.) 1260, Max. Torque (In.-Lbs.) 1260, L150 Coupling Size, 5000...More

  • Category : Jaw Coupling Spiders
Chain Coupling Cover,O D 4-3/4 In
  • POWER DRIVE
  • Chain Coupling Cover, O D 4-3/4 In Chain Coupling Cover,O D 4-3/4 In
  • Item # 6AGR0
  • Mfr. Model # AL50
  • Chain Coupling Cover, Outside Dia 4.750 In, Width 2.0000 In, Max Parallel Misalignment 0.005 In, Angular...More

  • Category : Chain Couplings
Coupling,Two Piece,Bore Dia 5/8 x 1/2 In
Shaft Coupling,Round Bore,Dia. 1-1/2 In
Coupling,One Piece,Bore Dia 1 1/4 In
Tire Coupling Hub,WE3,Bore 1-1/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE3, Bore 1-1/8" Tire Coupling Hub,WE3,Bore 1-1/8"
  • Item # 15E642
  • Mfr. Model # WE3H118
  • Flexible Shaft Coupling Hub,Body Style WE3,Bore Dia. (In.) 1-1/8,Length through Bore (In.) 1.50,Rated Torque...More

  • Category : Flex Coupling Hubs
Coupling,Two Piece,Bore Dia 1 In
Coupling,Single Beam,Bore 3/8x1/2 In
  • LOVEJOY
  • Coupling, Single Beam, Bore 3/8x1/2 In Coupling,Single Beam,Bore 3/8x1/2 In
  • Item # 1CYH6
  • Mfr. Model # EC112 3/8x1/2
  • Motion Control Coupling, Single Beam Clamp Style, Bore Dia 3/8 x 1/2 In, Min Bore 0.315 In, Max Bore 0.472...More

  • Category : Motion Control Couplings
Coupling,6 Beam Clamp,Bore 3/8 x 3/8 In
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In Coupling,6 Beam Clamp,Bore 3/8 x 3/8 In
  • Item # 2ADE7
  • Mfr. Model # FCR20-6-6-A
  • Motion Control Coupling, 6 Beam Clamp Style, Bore Dia 3/8 x 3/8 In, Outside Dia 1.250 In, Clearance Dia 1.459...More

  • Category : Motion Control Couplings
Tire Coupling Hub,WE3,Bore 7/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE3, Bore 7/8" Tire Coupling Hub,WE3,Bore 7/8"
  • Item # 15E640
  • Mfr. Model # WE3H78
  • Flexible Shaft Coupling Hub,Body Style WE3,Bore Dia. (In.) 7/8,Length through Bore (In.) 1.50,Rated Torque...More

  • Category : Flex Coupling Hubs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More