Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

105 results found that include 179 products

Results per page:  16 | 32 | 48
Solid U Joint
Coupling,One Piece,Bore Dia 7/8 x 5/8 In
Shaft Coupling,Round Bore,Dia. 1-1/2 In
Precision Splined Hub,1-1/4,Splines 14
Coupling  Chain,60
  • POWER DRIVE
  • Coupling Chain, 60 Coupling Chain,60
  • Item # 6AGT1
  • Mfr. Model # C60-20
  • (2) 60 Pitch Coupling Sprockets Required Sprocket, Steel Material, For Use With Mfr. No. AL60, C6020XB,...More

  • Category : Chain Couplings
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK73
  • Mfr. Model # CC-125-125-KW
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia. 1-1/4 In. x 1-1/4 In., Overall Length...More

  • Category : Rigid Couplings
Tire Coupling Hub,WE2,Bore 5/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE2, Bore 5/8" Tire Coupling Hub,WE2,Bore 5/8"
  • Item # 15E635
  • Mfr. Model # WE2H58
  • Tire Coupling Hub,Body Style WE2,Bore Dia. (In.) 5/8,Length through Bore (In.) .94,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
Splined Shaft,1-1/8,Splines 6
Stainless Steel Shaft Collar, Clamp Collar Style, Standard
L190 Hytrel® Spider, Max. RPM: 9000, Max. Torque &
  • TM

    Grainger Choice

  • DAYTON
  • L190 Hytrel® Spider, Max. RPM: 9000, Max. Torque (In.-Lbs.): 4680 DAYTON Jaw Coupling Spiders
  • Item # 29HZ19
  • Mfr. Model # 29HZ19
  • Hytrel Spider, Hytrel Spider, Torque (In.-Lbs.) 1702, Max. Torque (In.-Lbs.) 1702, L190 Coupling Size, 9000...More

  • Category : Jaw Coupling Spiders
FC30 Oil Impregnated Spider Insert, Max. Torque (In.-Lbs.&#
U Joint,7/16 In
  • LOVEJOY
  • U Joint, 7/16 In U Joint,7/16 In
  • Item # 1L744
  • Mfr. Model # D-5B
  • U Joint, OD 7/8 Inch, Overall Length 3 Inches, Static Breaking Torque 1176 Inch Pounds, Standard Bore 7/16...More

  • Category : Universal Joints
Precision Splined Hub,1-3/8,Splines 21
Coupling,One Piece,Bore Dia 1 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1 In Coupling,One Piece,Bore Dia 1 In
  • Item # 2ALH8
  • Mfr. Model # CLC-16-16-F
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1 In., Overall Length 3 In., Outside Dia....More

  • Category : Rigid Couplings
Coupling,Bellows,Bore 1/4x1/4 In
  • LOVEJOY
  • Coupling, Bellows, Bore 1/4x1/4 In Coupling,Bellows,Bore 1/4x1/4 In
  • Item # 1CYE9
  • Mfr. Model # BWC26 1/4x1/4
  • Motion Control Coupling, Bellows Clamp Style, Bore Dia 1/4 x 1/4 In, Min Bore 0.118 In, Max Bore 0.394 In,...More

  • Category : Motion Control Couplings
Coupling, Set Screw Type, Bore 1 1/4 In
Splined Shaft,1-1/4,Splines 6
Tire Coupling Hub,WE2,Bore 7/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE2, Bore 7/8" Tire Coupling Hub,WE2,Bore 7/8"
  • Item # 15E637
  • Mfr. Model # WE2H78
  • Flexible Shaft Coupling Hub,Body Style WE2,Bore Dia. (In.) 7/8,Length through Bore (In.) .94,Rated Torque...More

  • Category : Flex Coupling Hubs
Coupling,6 Beam Clamp,8mmx6mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, 8mmx6mm Coupling,6 Beam Clamp,8mmx6mm
  • Item # 30UT31
  • Mfr. Model # FCMR25-8-6-A
  • Motion Control Coupling, 6-Beam Clamp Style, Bore Dia. 8mm x 6mm, Min. Bore (mm) 6, Max. Bore (mm) 8, Outside...More

  • Category : Motion Control Couplings
Rigid Sft Cplg,Set Scw Type,2-1/8in.dia
Coupling,6 Beam Clamp,8mmx8mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, 8mmx8mm Coupling,6 Beam Clamp,8mmx8mm
  • Item # 30UT35
  • Mfr. Model # FCMR25-8-8-A
  • Motion Control Coupling, 6-Beam Clamp Style, Bore Dia. 8mm x 8mm, Min. Bore (mm) 8, Max. Bore (mm) 8, Outside...More

  • Category : Motion Control Couplings
Coupling,4 Beam Set Screw,3/8in.x 3/8in.
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 3/8in.x 3/8in. Coupling,4 Beam Set Screw,3/8in.x 3/8in.
  • Item # 30VE73
  • Mfr. Model # PSR20-6-6-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 3/8 x 3/8 In., Min. Bore (In.) 0.375, Max. Bore...More

  • Category : Motion Control Couplings
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK68
  • Mfr. Model # CC-150-150
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1-1/2 In. x 1-1/2 In., Overall Length...More

  • Category : Rigid Couplings
Coupling,4 Beam Set Screw,12mmx12mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 12mmx12mm Coupling,4 Beam Set Screw,12mmx12mm
  • Item # 30VD81
  • Mfr. Model # PSMR32-12-12-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 12mm x 12mm, Min. Bore (mm) 12, Max. Bore (mm) 12,...More

  • Category : Motion Control Couplings
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL28
  • Mfr. Model # ISCC-112-100
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1-1/8 In. x 1 In., Overall Length...More

  • Category : Rigid Couplings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More