Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

169 Results Found that Include 231 Products

Results per page:  16 | 32 | 48
Coupling,Double Beam,Bore 3/8x1/2 In
  • LOVEJOY
  • Coupling, Double Beam, Bore 3/8x1/2 In Coupling,Double Beam,Bore 3/8x1/2 In
  • Item # 1CYD8
  • Mfr. Model # ADB6 3/8x1/2
  • Motion Control Coupling, Double Beam Clamp Style, Bore Dia 3/8 x 1/2 In, Min Bore 0.394 In, Max Bore 0.748...More

  • Category : Motion Control Couplings
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN61
  • Mfr. Model # 3ZN61
  • Rigid Steel Coupling, Bore Size 1 Inch, Overall Length 3 Inches, OD 1 3/4 Inches, Screw Size 1/4-28 x 5/8...More

  • Category : Rigid Couplings
L110 Urethane Spider Insert, Max. RPM: 5000, Max. Torq
Coupling,One Piece,Bore Dia 1 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1 In Coupling,One Piece,Bore Dia 1 In
  • Item # 2ALT4
  • Mfr. Model # CLX-16-16-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1 In., Overall Length 3 In., Outside...More

  • Category : Rigid Couplings
Involute Coupling,O D 1-3/4 In,3 In L
Step Down Adapter,Clamp On,Bore 7/8 In
Step Up Adapter,Clamp On,Bore 5/8 In
Splined Coupling,1-1/2,Splines 6
Step Up Adapter,Clamp On,Bore 3/4 In
Step Down Adapter,Clamp On,Bore 3/4 In
Step Up Adapter,Clamp On,Bore 1/2 In
Coupling,4 Beam Clamp,Bore 1/2 x 3/8 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 1/2 x 3/8 In Coupling,4 Beam Clamp,Bore 1/2 x 3/8 In
  • Item # 2AEB1
  • Mfr. Model # PCR18-8-6-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia 1/2 x 3/8 In, Outside Dia 28.60 mm, Clearance Dia 28.60...More

  • Category : Motion Control Couplings
Coupling,Double Beam,Bore 3/8x5/8 In
  • LOVEJOY
  • Coupling, Double Beam, Bore 3/8x5/8 In Coupling,Double Beam,Bore 3/8x5/8 In
  • Item # 1CYE1
  • Mfr. Model # ADB6 3/8x5/8
  • Motion Control Coupling, Double Beam Clamp Style, Bore Dia 3/8 x 5/8 In, Min Bore 0.394 In, Max Bore 0.748...More

  • Category : Motion Control Couplings
Coupling,6 Beam Set Screw,5/16inx 1/4in
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 5/16inx 1/4in Coupling,6 Beam Set Screw,5/16inx 1/4in
  • Item # 30UX04
  • Mfr. Model # FSR16-5-4-A
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 5/16 x 1/4 In., Min. Bore (In.) 0.25, Max. Bore...More

  • Category : Motion Control Couplings
Coupling Hub,Oldham Clamp,16mm
  • RULAND MANUFACTURING
  • Coupling Hub, Oldham Clamp, 16mm Coupling Hub,Oldham Clamp,16mm
  • Item # 30VH36
  • Mfr. Model # MOCT51-16-A
  • Motion Control Coupling Hub, Oldham Clamp Style, Bore Dia. 16mm, Outside Dia. (In.) 2.000, Outside Dia. (mm)...More

  • Category : Motion Control Couplings
Splined Coupling,31/32,Splines 10
L110 Jaw-In Shear Urethane Spider, Max. RPM: 5900, Max
Coupling Spacer Flange,4JSC,Bore 7/8in.
  • TB WOOD'S
  • Coupling Spacer Flange, 4JSC, Bore 7/8in. Coupling Spacer Flange,4JSC,Bore 7/8in.
  • Item # 32ZR83
  • Mfr. Model # 4JSC3578
  • Sleeve Coupling Spacer Flange,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 7/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Coupling Spacer Hub,5SC,Plain Bore 1/2"
  • TB WOOD'S
  • Coupling Spacer Hub, 5SC, Plain Bore 1/2" Coupling Spacer Hub,5SC,Plain Bore 1/2"
  • Item # 32ZR86
  • Mfr. Model # 5SCHMPB
  • Sleeve Coupling Spacer Hub,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 1/2,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Coupling,4 Beam Clamp,Bore 12 x 6 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 12 x 6 mm Coupling,4 Beam Clamp,Bore 12 x 6 mm
  • Item # 2ADU9
  • Mfr. Model # PCMR29-12-6-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia. 12 x 6mm, Outside Dia. (In.) 1.125, Outside Dia. (mm)...More

  • Category : Motion Control Couplings
Stainless Steel Shaft Collar, Clamp Collar Style, Standard
FC25 Oil Resistant Spider Insert, Max. Torque (In.-Lbs.
FC15 1/2" Steel Shaft Coupler Body, Keyway: Yes
Splined Shaft,1-3/8,Splines 6
FC15 5/8" Steel Shaft Coupler Body, Keyway: Yes
FC15 3/4" Steel Shaft Coupler Body, Keyway: Yes
AL110 1" Aluminum Jaw Coupling Hub, Keyway: Yes
AL110 1-1/4" Aluminum Jaw Coupling Hub, Keyway: Y
AL110 1-1/2" Aluminum Jaw Coupling Hub, Keyway: Y
AL110 1-3/8" Aluminum Jaw Coupling Hub, Keyway: Y
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More