Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

287 Results Found that Include 388 Products

Results per page:  16 | 32 | 48
L099/L100 Hytrel® Spider, Max. RPM: 7000, Max. Tor
  • TM

    Grainger Choice

  • DAYTON
  • L099/L100 Hytrel® Spider, Max. RPM: 7000, Max. Torque (In.-Lbs.): 860/1134 L099/L100 Hytrel® Spider, Max. RPM: 7000, Max. Torque (In.-Lbs.): 860/1134
  • Item # 29HZ15
  • Mfr. Model # 29HZ15
  • Hytrel(r) Spider, Hytrel Spider, Torque (In.-Lbs.) 315/415, Max. Torque (In.-Lbs.) 860/1134, L099/L100...More

  • Category : Jaw Coupling Spiders
Coupling,Single Beam,Bore 3/8x3/8 In
  • LOVEJOY
  • Coupling, Single Beam, Bore 3/8x3/8 In Coupling,Single Beam,Bore 3/8x3/8 In
  • Item # 1CYJ6
  • Mfr. Model # ES100 3/8x3/8
  • Motion Control Coupling, Single Beam Set Screw Style, Bore Dia 3/8 x 3/8 In, Min Bore 0.236 In, Max Bore...More

  • Category : Motion Control Couplings
Sleeve Coupling Flange,7S,Bore 1"
  • TB WOOD'S
  • Sleeve Coupling Flange, 7S, Bore 1" Sleeve Coupling Flange,7S,Bore 1"
  • Item # 32ZR36
  • Mfr. Model # 7S1
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Coupling,4 Beam,Bore 3/8x3/8 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam, Bore 3/8x3/8 In Coupling,4 Beam,Bore 3/8x3/8 In
  • Item # 2AMB6
  • Mfr. Model # PSR16-6-6-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 3/8 x 3/8 In, Outside Dia 1.000 In, Clearance Dia...More

  • Category : Motion Control Couplings
L110 1" Sintered Iron Jaw Coupling Hub, Keyway: Y
Sleeve Coupling Flange,7S,Bore 1-3/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 7S, Bore 1-3/8" Sleeve Coupling Flange,7S,Bore 1-3/8"
  • Item # 32ZR39
  • Mfr. Model # 7S138
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-3/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Step Down Adapter,Clamp On,Bore 7/8 In
Coupling,Double Beam,Bore 1/2x1/2 In
  • LOVEJOY
  • Coupling, Double Beam, Bore 1/2x1/2 In Coupling,Double Beam,Bore 1/2x1/2 In
  • Item # 1CYD7
  • Mfr. Model # ADB5 1/2x1/2
  • Motion Control Coupling, Double Beam Clamp Style, Bore Dia 1/2 x 1/2 In, Min Bore 0.295 In, Max Bore 0.500...More

  • Category : Motion Control Couplings
Sleeve Coupling Flange,7S,Bore 7/8
  • LOVEJOY
  • Sleeve Coupling Flange, 7S, Bore 7/8 Sleeve Coupling Flange,7S,Bore 7/8
  • Item # 1L817
  • Mfr. Model # 7S FLANGE
  • S-Flex Shaft Coupling,Body Style 7S,Bore Dia. (In.) 7/8,Length through Bore (In.) 1.840,Rated Torque...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,7S,Bore 1-5/8"
  • LOVEJOY
  • Sleeve Coupling Flange, 7S, Bore 1-5/8" Sleeve Coupling Flange,7S,Bore 1-5/8"
  • Item # 1L823
  • Mfr. Model # 7S FLANGE
  • Sleeve Coupling Flange,Body Style 7S,Bore Dia. (In.) 1-5/8,Length through Bore (In.) 1.840,Rated Torque...More

  • Category : Flex Coupling Hubs
L110 1-1/4" Sintered Iron Jaw Coupling Hub, Keyway
L110 1-3/8" Sintered Iron Jaw Coupling Hub, Keyway
L225 Buna N  Spider Insert, Max. RPM: 4600, Max.&
AL100 1-1/4" Aluminum Jaw Coupling Hub, Keyway: Y
L110 3/4" Sintered Iron Jaw Coupling Hub, Keyway:
L110 1-5/8" Sintered Iron Jaw Coupling Hub, Keyway
Splined Shaft,1-3/8,Splines 6
AL100 1" Aluminum Jaw Coupling Hub, Keyway: Yes
Involute Coupling,O D 1-3/4 In,3 In L
Sleeve Coupling Spacer Flange,6SC
  • TB WOOD'S
  • Sleeve Coupling Spacer Flange, 6SC Sleeve Coupling Spacer Flange,6SC
  • Item # 32ZT24
  • Mfr. Model # 6SC35
  • Sleeve Coupling Spacer Flange,Body Style Type-SC Spacer Flange,Max. RPM 6000,Keyseat Size (In.) None,Outside...More

  • Category : Flex Coupling Hubs
L110 38mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
Precision Splined Hub,5/8,Splines 9
Sleeve Coupling Flange,7S,Bore 1-1/4"
  • TB WOOD'S
  • Sleeve Coupling Flange, 7S, Bore 1-1/4" Sleeve Coupling Flange,7S,Bore 1-1/4"
  • Item # 32ZR38
  • Mfr. Model # 7S114
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-1/4,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Coupling,Single Beam,Bore 1/4x1/4 In
  • LOVEJOY
  • Coupling, Single Beam, Bore 1/4x1/4 In Coupling,Single Beam,Bore 1/4x1/4 In
  • Item # 1CYG9
  • Mfr. Model # EC075 1/4x1/4
  • Motion Control Coupling, Single Beam Clamp Style, Bore Dia 1/4 x 1/4 In, Min Bore 0.157 In, Max Bore 0.315...More

  • Category : Motion Control Couplings
Involute Coupling,O D 1-1/2 In,3 In
L110 25mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
Splined Coupling,1-1/2,Splines 6
Solid U Joint
  • LOVEJOY
  • Solid U Joint Solid U Joint
  • Item # 1L731
  • Mfr. Model # D-3
  • Solid U Joint, OD 5/8 Inch, Overall Length 2 1/4 Inches, Static Breaking Torque 540 Inch Pounds, D Type, Steel...More

  • Category : Universal Joints
L110 28mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
Involute Coupling,O D 1-3/4 In,3 In
Splined Coupling,1,Splines 10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More