Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

103 Results Found that Include 160 Products

Results per page:  16 | 32 | 48
Coupling Chain,50
  • POWER DRIVE
  • Coupling Chain, 50 Coupling Chain,50
  • Item # 6AGR9
  • Mfr. Model # C50-16
  • Coupling Chain, Temp Range -25 to 150 Degrees F, (2) 50 Pitch Coupling Sprockets Required, Material Steel,...More

  • Category : Chain Couplings
AL150 Buna N Spider Insert, Max. Torque (In.-Lbs.)
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN58
  • Mfr. Model # 3ZN58
  • Rigid Steel Coupling, Bore Size 5/8 Inch, Overall Length 2 Inches, OD 1 5/16 Inches, Screw Size #10-32 x 1/2...More

  • Category : Rigid Couplings
Coupling,4 Beam Clamp,Bore 6 x 6 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 6 x 6 mm Coupling,4 Beam Clamp,Bore 6 x 6 mm
  • Item # 2ADR3
  • Mfr. Model # PCMR19-6-6-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia. 6 x 6mm, Outside Dia. (In.) 0.750, Outside Dia. (mm)...More

  • Category : Motion Control Couplings
Shaft Coupling,Round Bore,Dia. 1 In
Sleeve Coupling Flange,6J,Bore 3/4"
  • TB WOOD'S
  • Sleeve Coupling Flange, 6J, Bore 3/4" Sleeve Coupling Flange,6J,Bore 3/4"
  • Item # 32ZR28
  • Mfr. Model # 6J34
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 3/4,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Shaft Coupling,Round Bore,Dia. 3/4 In
Rigid Shaft Coupling,Set Screw,5/8in.
Tire Coupling Hub,WE2,Plain Bore 1/2"
  • TB WOOD'S
  • Tire Coupling Hub, WE2, Plain Bore 1/2" Tire Coupling Hub,WE2,Plain Bore 1/2"
  • Item # 15E686
  • Mfr. Model # WE2HMPB
  • Tire Coupling Hub,Body Style WE2,Bore Dia. (In.) 1/2,Length through Bore (In.) .94,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
Steel Shaft Collar, Set Screw Collar Style, Standard Dimens
Delrin Coupling Chain, 3 In
  • POWER DRIVE
  • Delrin Coupling Chain, 3 In Delrin Coupling Chain, 3 In
  • Item # 6AGT5
  • Mfr. Model # N416CPLG
  • Delrin Coupling Chain, Max Number of Teeth 16, Pitch 40, Outside Dia 3.000 In, Width 1.2500 In, Max Parallel...More

  • Category : Chain Couplings
  • TM

    Grainger Choice

  • DAYTON
  • Shaft Collar Shaft Collar
  • Multiple product options available

    Multiple product options available

  • Category : Shaft Collars
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN46
  • Mfr. Model # 3ZN46
  • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 3/4 In., Overall Length 2-1/4 In.,...More

  • Category : Rigid Couplings
Coupling,4 Beam Clamp,Bore 1/4 x 1/4 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In Coupling,4 Beam Clamp,Bore 1/4 x 1/4 In
  • Item # 2ADX9
  • Mfr. Model # PCR12-4-4-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia 1/4 x 1/4 In, Outside Dia 19.10 mm, Clearance Dia 19.10...More

  • Category : Motion Control Couplings
Sleeve Coupling Flange,6J,Bore 1-1/4"
  • TB WOOD'S
  • Sleeve Coupling Flange, 6J, Bore 1-1/4" Sleeve Coupling Flange,6J,Bore 1-1/4"
  • Item # 32ZR32
  • Mfr. Model # 6J114
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1-1/4,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,6J,Bore 7/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 6J, Bore 7/8" Sleeve Coupling Flange,6J,Bore 7/8"
  • Item # 32ZR29
  • Mfr. Model # 6J78
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 7/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,6J,Bore 1-1/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 6J, Bore 1-1/8" Sleeve Coupling Flange,6J,Bore 1-1/8"
  • Item # 32ZR31
  • Mfr. Model # 6J118
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1-1/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,6J,Bore 1-3/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 6J, Bore 1-3/8" Sleeve Coupling Flange,6J,Bore 1-3/8"
  • Item # 32ZR33
  • Mfr. Model # 6J138
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1-3/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Coupling,4 Beam,Bore 5/16x5/16 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam, Bore 5/16x5/16 In Coupling,4 Beam,Bore 5/16x5/16 In
  • Item # 2AMA6
  • Mfr. Model # PSR16-5-5-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 5/16 x 5/16 In, Outside Dia 1.000 In, Clearance Dia...More

  • Category : Motion Control Couplings
Coupling, Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Steel Coupling, Steel
  • Item # 29NK55
  • Mfr. Model # RC-125
  • Rigid Shaft Coupling, One Piece Set Screw, Bore Dia. 1-1/4 In., Overall Length 4 In., Outside Dia. 2-1/4 In.,...More

  • Category : Rigid Couplings
Coupling, Stainless Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Stainless Steel Coupling, Stainless Steel
  • Item # 29NK46
  • Mfr. Model # RC-062-S
  • Rigid Shaft Coupling, One Piece Set Screw, Bore Dia. 5/8 In., Overall Length 2 In., Outside Dia. 1-1/4 In.,...More

  • Category : Rigid Couplings
MJS41 14mm Aluminum Jaw Coupling Hub, Keyway: No
JS26 5/8" Aluminum Jaw Coupling Hub, Keyway: No
Coupling,4 Beam Set Screw,5/32inx 1/8in
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 5/32inx 1/8in Coupling,4 Beam Set Screw,5/32inx 1/8in
  • Item # 30VE23
  • Mfr. Model # PSR12-2.5-2-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 5/32 x 1/8 In., Min. Bore (In.) 0.125, Max. Bore...More

  • Category : Motion Control Couplings
MJS41 15mm Aluminum Jaw Coupling Hub, Keyway: No
MJC33 15mm Aluminum Jaw Coupling Hub, Keyway: No
Coupling, Stainless Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Stainless Steel Coupling, Stainless Steel
  • Item # 29NK57
  • Mfr. Model # RC-037-S-KW
  • Rigid Shaft Coupling, One Piece Set Screw, with Keyway, Bore Dia. 3/8 In., Overall Length 1 In., Outside Dia....More

  • Category : Rigid Couplings
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL21
  • Mfr. Model # ISCC-062-062
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 5/8 In. x 5/8 In., Overall Length...More

  • Category : Rigid Couplings
Coupling,4 Beam Clamp,Bore 1/8 x 3/32 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 1/8 x 3/32 In Coupling,4 Beam Clamp,Bore 1/8 x 3/32 In
  • Item # 2AEB5
  • Mfr. Model # PCR8-2-1.5-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia 1/8 x 3/32 In, Outside Dia 12.70 mm, Clearance Dia...More

  • Category : Motion Control Couplings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More