Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

78 Results Found that Include 168 Products

Results per page:  16 | 32 | 48
Sleeve Coupling Insert, 6JE Body Style, 3.75" Outside
FC15 Oil Resistant Spider Insert, Max. Torque (In.-Lbs.
  • TM

    Grainger Choice

  • DAYTON
  • Shaft Collar Shaft Collar
  • Multiple product options available

    Multiple product options available

  • Category : Shaft Collars
FC12 Synthetic Rubber Spider Insert, Max. Torque (In.-Lbs.&
Coupling,4 Beam Set Screw,Bore 6 x 6 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, Bore 6 x 6 mm Coupling,4 Beam Set Screw,Bore 6 x 6 mm
  • Item # 2AEF9
  • Mfr. Model # PSMR19-6-6-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 6 x 6 mm, Outside Dia 19.10 mm, Clearance Dia 19.10...More

  • Category : Motion Control Couplings
Coupling,4 Beam Set Screw,Bore 5 x 5 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, Bore 5 x 5 mm Coupling,4 Beam Set Screw,Bore 5 x 5 mm
  • Item # 2AED9
  • Mfr. Model # PSMR16-5-5-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 5 x 5 mm, Outside Dia 15.90 mm, Clearance Dia 15.90...More

  • Category : Motion Control Couplings
Coupling,4 Beam,Bore 1/4x1/4 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam, Bore 1/4x1/4 In Coupling,4 Beam,Bore 1/4x1/4 In
  • Item # 2ALZ6
  • Mfr. Model # PSR12-4-4-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 1/4 x 1/4 In, Outside Dia 0.750 In, Clearance Dia...More

  • Category : Motion Control Couplings
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN33
  • Mfr. Model # 3ZN33
  • Rigid Steel Coupling, Bore Size 5/8 Inch, Overall Length 2 Inches, OD 1 5/16 Inches, Screw Size #10-32 x 1/2...More

  • Category : Rigid Couplings
Coupling,6 Beam Clamp,Bore 1/4 x 1/4 In
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In Coupling,6 Beam Clamp,Bore 1/4 x 1/4 In
  • Item # 2ACZ4
  • Mfr. Model # FCR16-4-4-A
  • Motion Control Coupling, 6 Beam Clamp Style, Bore Dia 1/4 x 1/4 In, Outside Dia 1.000 In, Clearance Dia 1.117...More

  • Category : Motion Control Couplings
Coupling, Set Screw Type, Bore 1/2 In
Coupling,Single Beam,Bore 1/4x1/4 In
  • LOVEJOY
  • Coupling, Single Beam, Bore 1/4x1/4 In Coupling,Single Beam,Bore 1/4x1/4 In
  • Item # 1CYJ3
  • Mfr. Model # ES075 1/4x1/4
  • Motion Control Coupling, Single Beam Set Screw Style, Bore Dia 1/4 x 1/4 In, Min Bore 0.157 In, Max Bore...More

  • Category : Motion Control Couplings
Coupling,One Piece,Bore Dia 3/8 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 3/8 In Coupling,One Piece,Bore Dia 3/8 In
  • Item # 2AMF1
  • Mfr. Model # CLX-6-6-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 3/8 In., Overall Length 1-3/8 In.,...More

  • Category : Rigid Couplings
Coupling,One Piece,Bore Dia 1/2 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1/2 In Coupling,One Piece,Bore Dia 1/2 In
  • Item # 2AMG7
  • Mfr. Model # CLX-8-8-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1/2 In., Overall Length 1-3/4 In.,...More

  • Category : Rigid Couplings
JS21 1/2" Aluminum Jaw Coupling Hub, Keyway: No
JS21 5/8" Aluminum Jaw Coupling Hub, Keyway: No
JS21 5/16" Aluminum Jaw Coupling Hub, Keyway: No
Coupling,4 Beam,Bore 3/16x1/8 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam, Bore 3/16x1/8 In Coupling,4 Beam,Bore 3/16x1/8 In
  • Item # 2ALW9
  • Mfr. Model # PSR10-3-2-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 3/16 x 1/8 In, Outside Dia 0.625 In, Clearance Dia...More

  • Category : Motion Control Couplings
Coupling, Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Steel Coupling, Steel
  • Item # 29NL41
  • Mfr. Model # RC-100-KW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1 In., Overall Length 2 In., Outside Dia....More

  • Category : Rigid Couplings
Coupling,4 Beam,Bore 1/8x3/32 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam, Bore 1/8x3/32 In Coupling,4 Beam,Bore 1/8x3/32 In
  • Item # 2AME9
  • Mfr. Model # PSR8-2-1.5-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 1/8 x 3/32 In, Outside Dia 0.500 In, Clearance Dia...More

  • Category : Motion Control Couplings
MJS33 10mm Aluminum Jaw Coupling Hub, Keyway: No
MJSC25 8mm Aluminum Jaw Coupling Hub, Keyway: Yes
MJS33 14mm Aluminum Jaw Coupling Hub, Keyway: No
JS21 3/8" Aluminum Jaw Coupling Hub, Keyway: No
Coupling,4 Beam,Bore 1/8x1/8 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam, Bore 1/8x1/8 In Coupling,4 Beam,Bore 1/8x1/8 In
  • Item # 2AMF3
  • Mfr. Model # PSR8-2-2-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 1/8 x 1/8 In, Outside Dia 0.500 In, Clearance Dia...More

  • Category : Motion Control Couplings
Rigid Shaft Coupling,Set Screw,10mm
Rigid Shaft Coupling,Set Screw,8mm
MJS33 12mm Aluminum Jaw Coupling Hub, Keyway: No
MJS33 8mm Aluminum Jaw Coupling Hub, Keyway: No
MJS33 16mm Aluminum Jaw Coupling Hub, Keyway: No
MJC33 9mm Aluminum Jaw Coupling Hub, Keyway: No
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More