Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Couplings, Collars, and Adapters

62 results found that include 222 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Sleeve Coupling Insert, 6JE Body Style, 3.75" Outside
Sleeve Coupling Flange,6J,Bore 7/8"
  • LOVEJOY
  • Sleeve Coupling Flange, 6J, Bore 7/8"

    Sleeve Coupling Flange,6J,Bore 7/8"
  • Item # 1L809
  • Mfr. Model # 6J FLANGE
  • S-Flex Shaft Coupling,Body Style 6J,Bore Dia. (In.) 7/8,Length through Bore (In.) 1.310,Rated Torque...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,6J,Bore 1-3/8"
  • LOVEJOY
  • Sleeve Coupling Flange, 6J, Bore 1-3/8"

    Sleeve Coupling Flange,6J,Bore 1-3/8"
  • Item # 1L813
  • Mfr. Model # 6J FLANGE
  • S-Flex Shaft Coupling,Body Style 6J,Bore Dia. (In.) 1-3/8,Length through Bore (In.) 1.310,Rated Torque...More

  • Category : Flex Coupling Hubs
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel

    Coupling,Rigid Steel
  • Item # 3ZN68
  • Mfr. Model # 3ZN68
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia. 3/4 In., Overall Length 2-1/4 In., Outside...More

  • Category : Rigid Couplings
  • TM

    Grainger Choice

  • DAYTON
  • Shaft Collar

    Shaft Collar
  • Multiple product options available

    Multiple product options available

  • Category : Shaft Collars
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel

    Coupling,Rigid Steel
  • Item # 3ZN61
  • Mfr. Model # 3ZN61
  • Rigid Steel Coupling, Bore Size 1 Inch, Overall Length 3 Inches, OD 1 3/4 Inches, Screw Size 1/4-28 x 5/8...More

  • Category : Rigid Couplings
Delrin Coupling Chain, 2.37 In
  • POWER DRIVE
  • Delrin Coupling Chain, 2.37 In

    Delrin Coupling Chain, 2.37 In
  • Item # 6AGT4
  • Mfr. Model # N412CPLG
  • Delrin Coupling Chain, Max Number of Teeth 12, Pitch 40, Outside Dia 2.370 In, Width 1.2500 In, Max Parallel...More

  • Category : Chain Couplings
Coupling, Set Screw Type, Bore 1/2 In
Rigid Shaft Coupling,Set Screw,3/8in.
Sleeve Coupling Flange,6J,Bore 1-1/8"
  • LOVEJOY
  • Sleeve Coupling Flange, 6J, Bore 1-1/8"

    Sleeve Coupling Flange,6J,Bore 1-1/8"
  • Item # 1L811
  • Mfr. Model # 6J FLANGE
  • Sleeve Coupling Flange,Body Style 6J,Bore Dia. (In.) 1-1/8,Length through Bore (In.) 1.310,Rated Torque...More

  • Category : Flex Coupling Hubs
Coupling,One Piece,Bore Dia 4 mm
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 4 mm

    Coupling,One Piece,Bore Dia 4 mm
  • Item # 2ANB9
  • Mfr. Model # MCLX-4-4-A
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 4mm, Overall Length 22mm, Outside Dia....More

  • Category : Rigid Couplings
Sleeve Coupling Flange,5J,Bore 1-1/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 5J, Bore 1-1/8"

    Sleeve Coupling Flange,5J,Bore 1-1/8"
  • Item # 32ZR26
  • Mfr. Model # 5J118
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1-1/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
L190 Buna N Spider Insert, Max. RPM: 5000, Max. T
  • TM

    Grainger Choice

  • DAYTON
  • L190 Buna N Spider Insert, Max. RPM: 5000, Max. Torque (In.-Lbs.): 1702

    DAYTON Jaw Coupling Spiders
  • Item # 29HZ06
  • Mfr. Model # 29HZ06
  • Buna N Spider Insert, Buna N Spider, Torque (In.-Lbs.) 1702, Max. Torque (In.-Lbs.) 1702, L190 Coupling Size,...More

  • Category : Jaw Coupling Spiders
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel

    Coupling,Rigid Steel
  • Item # 3ZN48
  • Mfr. Model # 3ZN48
  • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 1 In., Overall Length 3 In., Outside...More

  • Category : Rigid Couplings
Sleeve Coupling Flange,6J,Bore 1-1/4"
  • TB WOOD'S
  • Sleeve Coupling Flange, 6J, Bore 1-1/4"

    Sleeve Coupling Flange,6J,Bore 1-1/4"
  • Item # 32ZR32
  • Mfr. Model # 6J114
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1-1/4,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,6J,Bore 1"
  • TB WOOD'S
  • Sleeve Coupling Flange, 6J, Bore 1"

    Sleeve Coupling Flange,6J,Bore 1"
  • Item # 32ZR30
  • Mfr. Model # 6J1
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Coupling,Oldham Coupling Disc
  • RULAND MANUFACTURING
  • Coupling, Oldham Coupling Disc

    Coupling,Oldham Coupling Disc
  • Item # 2ANW1
  • Mfr. Model # OD36/57-AT
  • Motion Control Coupling, Oldham Coupling Disc, Outside Dia 2.250 In, Outside Dia 57.20 mm, Torque Nominal 375...More

  • Category : Motion Control Couplings
Sleeve Coupling Flange,6J,Bore 3/4"
  • TB WOOD'S
  • Sleeve Coupling Flange, 6J, Bore 3/4"

    Sleeve Coupling Flange,6J,Bore 3/4"
  • Item # 32ZR28
  • Mfr. Model # 6J34
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 3/4,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Coupling, One Piece Clamp,Bore 5/16 In
Sleeve Coupling Flange,5J,Bore 7/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 5J, Bore 7/8"

    Sleeve Coupling Flange,5J,Bore 7/8"
  • Item # 32ZR24
  • Mfr. Model # 5J78
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 7/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Coupling,4 Beam,Bore 3/16x3/16 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam, Bore 3/16x3/16 In

    Coupling,4 Beam,Bore 3/16x3/16 In
  • Item # 2ALX3
  • Mfr. Model # PSR10-3-3-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 3/16 x 3/16 In, Outside Dia 0.625 In, Clearance Dia...More

  • Category : Motion Control Couplings
RigidSftCplg,SetScwType,2in.L,1-3/4india
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More