Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

57 Results Found that Include 184 Products

Results per page:  16 | 32 | 48
Chain Coupling Sprocket,Bore 1 In
  • POWER DRIVE
  • Chain Coupling Sprocket, Bore 1 In Chain Coupling Sprocket,Bore 1 In
  • Item # 6AGR4
  • Mfr. Model # C4016X1
  • Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 1 In, Max Number of Teeth 16, Pitch 40, Outside Dia...More

  • Category : Chain Couplings
Chain Coupling Sprocket,Bore 1 1/4 In
  • POWER DRIVE
  • Chain Coupling Sprocket, Bore 1 1/4 In Chain Coupling Sprocket,Bore 1 1/4 In
  • Item # 6AGR3
  • Mfr. Model # C4016X 1 1/4
  • Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 1-1/4 In, Max Number of Teeth 16, Pitch 40, Outside...More

  • Category : Chain Couplings
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN32
  • Mfr. Model # 3ZN32
  • Rigid Steel Coupling, Bore Size 1/2 Inch, Overall Length 1 3/4 Inches, OD 1 1/8 Inches, Screw Size #8-32 x...More

  • Category : Rigid Couplings
Chain Coupling Sprocket, Bore 7/8 In
  • POWER DRIVE
  • Chain Coupling Sprocket, Bore 7/8 In Chain Coupling Sprocket, Bore 7/8 In
  • Item # 6AGR8
  • Mfr. Model # C4016X7/8
  • Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 7/8 In, Max Number of Teeth 16, Pitch 40, Outside...More

  • Category : Chain Couplings
Jaw Coupling Spider
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN43
  • Mfr. Model # 3ZN43
  • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 3/8 In., Overall Length 1-3/8 In.,...More

  • Category : Rigid Couplings
  • TM

    Grainger Choice

  • DAYTON
  • Shaft Collar Shaft Collar
  • Multiple product options available

    Multiple product options available

  • Category : Shaft Collars
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L019
  • Mfr. Model # 6L019
  • Rigid Shaft Coupling, One Piece Set Screw Type, Bore Dia. 1 In., Overall Length 3 In., Outside Dia. 2 In.,...More

  • Category : Rigid Couplings
Chain Coupling Sprocket,Bore 5/8 In
  • POWER DRIVE
  • Chain Coupling Sprocket, Bore 5/8 In Chain Coupling Sprocket,Bore 5/8 In
  • Item # 6AGR7
  • Mfr. Model # C4016X5/8
  • Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 5/8 In, Max Number of Teeth 16, Pitch 40, Outside...More

  • Category : Chain Couplings
Chain Coupling Sprocket,Bore 1-1/8 In
  • POWER DRIVE
  • Chain Coupling Sprocket, Bore 1-1/8 In Chain Coupling Sprocket,Bore 1-1/8 In
  • Item # 6AGR5
  • Mfr. Model # C4016X1 1/8
  • Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 1-1/8 In, Max Number of Teeth 16, Pitch 40, Outside...More

  • Category : Chain Couplings
Chain Coupling Sprocket, Bore 3/4 In
  • POWER DRIVE
  • Chain Coupling Sprocket, Bore 3/4 In Chain Coupling Sprocket, Bore 3/4 In
  • Item # 6AGR6
  • Mfr. Model # C4016X3/4
  • Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 3/4 In, Max Number of Teeth 16, Pitch 40, Outside...More

  • Category : Chain Couplings
Coupling, Set Screw Type, Bore 5/16 In
Sleeve Coupling Flange,5J,Bore 1-1/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 5J, Bore 1-1/8" Sleeve Coupling Flange,5J,Bore 1-1/8"
  • Item # 32ZR26
  • Mfr. Model # 5J118
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1-1/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Coupling, Set Screw Type, Bore 3/8 In
Sleeve Coupling Flange,5J,Bore 1"
  • TB WOOD'S
  • Sleeve Coupling Flange, 5J, Bore 1" Sleeve Coupling Flange,5J,Bore 1"
  • Item # 32ZR25
  • Mfr. Model # 5J1
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Coupling, Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Steel Coupling, Steel
  • Item # 29NK54
  • Mfr. Model # RC-100
  • Rigid Shaft Coupling, One Piece Set Screw, Bore Dia. 1 In., Overall Length 3 In., Outside Dia. 2 In.,...More

  • Category : Rigid Couplings
Coupling, Stainless Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Stainless Steel Coupling, Stainless Steel
  • Item # 29NK45
  • Mfr. Model # RC-050-S
  • Rigid Shaft Coupling, One Piece Set Screw, Bore Dia. 1/2 In., Overall Length 1-1/2 In., Outside Dia. 1 In.,...More

  • Category : Rigid Couplings
RigidSftCplg,SetScwType,2inL,1-3/4in dia
Rigid Shaft Coupling,Set Screw,6mm
MJC25 9mm Aluminum Jaw Coupling Hub, Keyway: No
MJC25 7mm Aluminum Jaw Coupling Hub, Keyway: No
Coupling,Single Beam,Bore 1/8x1/8 In
  • LOVEJOY
  • Coupling, Single Beam, Bore 1/8x1/8 In Coupling,Single Beam,Bore 1/8x1/8 In
  • Item # 1CYH8
  • Mfr. Model # ES050 1/8x1/8
  • Motion Control Coupling, Single Beam Set Screw Style, Bore Dia 1/8 x 1/8 In, Min Bore 0.118 In, Max Bore...More

  • Category : Motion Control Couplings
Coupling Hub,Oldham Set Screw,9mm
  • RULAND MANUFACTURING
  • Coupling Hub, Oldham Set Screw, 9mm Coupling Hub,Oldham Set Screw,9mm
  • Item # 30VH66
  • Mfr. Model # MOST33-9-A
  • Motion Control Coupling Hub, Oldham Set Screw Style, Bore Dia. 9mm, Outside Dia. (In.) 1.313, Outside Dia....More

  • Category : Motion Control Couplings
Coupling Hub,Oldham Set Screw,10mm
  • RULAND MANUFACTURING
  • Coupling Hub, Oldham Set Screw, 10mm Coupling Hub,Oldham Set Screw,10mm
  • Item # 30VH59
  • Mfr. Model # MOST33-10-A
  • Motion Control Coupling Hub, Oldham Set Screw Style, Bore Dia. 10mm, Outside Dia. (In.) 1.313, Outside Dia....More

  • Category : Motion Control Couplings
Coupling Hub,Oldham Set Screw,11mm
  • RULAND MANUFACTURING
  • Coupling Hub, Oldham Set Screw, 11mm Coupling Hub,Oldham Set Screw,11mm
  • Item # 30VH60
  • Mfr. Model # MOST33-11-A
  • Motion Control Coupling Hub, Oldham Set Screw Style, Bore Dia. 11mm, Outside Dia. (In.) 1.313, Outside Dia....More

  • Category : Motion Control Couplings
Coupling Hub,Oldham Set,10mm
  • RULAND MANUFACTURING
  • Coupling Hub, Oldham Set, 10mm Coupling Hub,Oldham Set,10mm
  • Item # 30VH42
  • Mfr. Model # MOSC25-10-A
  • Motion Control Coupling Hub, Oldham Set with Keyway Style, Bore Dia. 10mm, Outside Dia. (In.) 1.000, Outside...More

  • Category : Motion Control Couplings
Coupling Hub,Oldham Set Screw,15mm
  • RULAND MANUFACTURING
  • Coupling Hub, Oldham Set Screw, 15mm Coupling Hub,Oldham Set Screw,15mm
  • Item # 30VH63
  • Mfr. Model # MOST33-15-A
  • Motion Control Coupling Hub, Oldham Set Screw Style, Bore Dia. 15mm, Outside Dia. (In.) 1.313, Outside Dia....More

  • Category : Motion Control Couplings
Coupling Hub,Oldham Set,8mm
  • RULAND MANUFACTURING
  • Coupling Hub, Oldham Set, 8mm Coupling Hub,Oldham Set,8mm
  • Item # 30VH44
  • Mfr. Model # MOSC25-8-A
  • Motion Control Coupling Hub, Oldham Set with Keyway Style, Bore Dia. 8mm, Outside Dia. (In.) 1.000, Outside...More

  • Category : Motion Control Couplings
Coupling Hub,Oldham Set,3/8in.
  • RULAND MANUFACTURING
  • Coupling Hub, Oldham Set, 3/8in. Coupling Hub,Oldham Set,3/8in.
  • Item # 30VH87
  • Mfr. Model # OSC16-6-A
  • Motion Control Coupling Hub, Oldham Set with Keyway Style, Bore Dia. 3/8 In., Max. Bore (In.) 0.375, Outside...More

  • Category : Motion Control Couplings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More