Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

84 Results Found that Include 286 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Shaft Collar Shaft Collar
  • Multiple product options available

    Multiple product options available

  • Category : Shaft Collars
Sleeve Coupling Insert, 5JES Body Style, 2.94" Outside
L095 1-1/8" Sintered Iron Jaw Coupling Hub, Keyway
L110 Buna N Spider Insert, Max. RPM: 5000, Max. T
Sleeve Coupling Flange,5J,Bore 1"
  • LOVEJOY
  • Sleeve Coupling Flange, 5J, Bore 1" Sleeve Coupling Flange,5J,Bore 1"
  • Item # 1L803
  • Mfr. Model # 5J FLANGE
  • Sleeve Coupling Flange,Body Style 5J,Bore Dia. (In.) 1,Length through Bore (In.) 1.060,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
L095 3/4" Sintered Iron Jaw Coupling Hub, Keyway:
L095 3/4" Sintered Iron Shaft Coupler Body, Keyway
L095 1" Sintered Iron Shaft Coupler Body, Keyway:
L095 7/8" Sintered Iron Jaw Coupling Hub, Keyway:
L095 5/8" Sintered Iron Jaw Coupling Hub, Keyway:
L095 7/16" Sintered Iron Jaw Coupling Hub, Keyway:
L095 1-1/8" Sintered Iron Shaft Coupler Body, Keyway&#
Sleeve Coupling Flange,4J,Bore 5/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 4J, Bore 5/8" Sleeve Coupling Flange,4J,Bore 5/8"
  • Item # 32ZR17
  • Mfr. Model # 4J58
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 5/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L017
  • Mfr. Model # 6L017
  • Rigid Steel Coupling, Bore Size 3/4 Inch, Overall Length 2 Inches, OD 1 1/2 Inches, Set Screw Size 5/16-18 x...More

  • Category : Rigid Couplings
L075 Hytrel Spider Insert, Max. RPM: 11000, Max. Torqu
L095 1" Sintered Iron Jaw Coupling Hub, Keyway: Y
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN31
  • Mfr. Model # 3ZN31
  • Rigid Steel Coupling, Bore Size 3/8 Inch, Overall Length 1 3/8 Inches, OD 7/8 Inch, Screw Size #6-32 x 3/8...More

  • Category : Rigid Couplings
L095 1/2" Sintered Iron Jaw Coupling Hub, Keyway:
L110 Buna N Spider Insert, Max. RPM: 5000, Max. T
  • TM

    Grainger Choice

  • DAYTON
  • L110 Buna N Spider Insert, Max. RPM: 5000, Max. Torque (In.-Lbs.): 788 L110 Buna N Spider Insert, Max. RPM: 5000, Max. Torque (In.-Lbs.): 788
  • Item # 29HZ12
  • Mfr. Model # 29HZ12
  • Buna N Spider Insert, Buna N Spider, Torque (In.-Lbs.) 788, Max. Torque (In.-Lbs.) 788, L110 Coupling Size,...More

  • Category : Jaw Coupling Spiders
L095 24mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
L095 20mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
L095 17mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
L095 28mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
L095 25mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
L095 14mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
L095 7/8" Sintered Iron Shaft Coupler Body, Keyway
L095 22mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
L095 5/8" Sintered Iron Shaft Coupler Body, Keyway
L095 1/2" Sintered Iron Shaft Coupler Body, Keyway
L095 19mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More