Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

69 Results Found that Include 367 Products

Results per page:  16 | 32 | 48
Coupling,Flex,1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Flex, 1/2 In Coupling,Flex,1/2 In
  • Item # 2X497
  • Mfr. Model # 2X497
  • Flex Coupling, Bore Size 1/2 Inch, OD 1 1/8 Inches, Overall Length 2 1/2 Inches, 1 Piece, Maxium Capacity 1/2...More

  • Category : Flexible Rubber Couplings
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L015
  • Mfr. Model # 6L015
  • Rigid Steel Coupling, Bore Size 1/2 Inch, Overall Length 1 1/2 Inches, OD 1 Inch, Set Screw Size 1/4-28 x 1/4...More

  • Category : Rigid Couplings
Sleeve Coupling Flange,3J,Bore 1/2"
  • LOVEJOY
  • Sleeve Coupling Flange, 3J, Bore 1/2" Sleeve Coupling Flange,3J,Bore 1/2"
  • Item # 4LEK8
  • Mfr. Model # 68514436047
  • Sleeve Coupling Flange,Body Style 3J,Bore Dia. (In.) 1/2,Length through Bore (In.) 0.81,Rated Torque...More

  • Category : Flex Coupling Hubs
  • TM

    Grainger Choice

  • DAYTON
  • Shaft Collar Shaft Collar
  • Multiple product options available

    Multiple product options available

  • Category : Shaft Collars
Coupling,Flex,1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Flex, 1/2 In Coupling,Flex,1/2 In
  • Item # 2X498
  • Mfr. Model # 2X498
  • Flex Coupling, Bore Size 1/2 Inch, OD 1 1/8 Inches, Overall Length 3 Inches, 1 Piece, Maxium Capacity 1/2...More

  • Category : Flexible Rubber Couplings
L090 7/8" Sintered Iron Jaw Coupling Hub, Keyway:
L090 3/4" Sintered Iron Jaw Coupling Hub, Keyway:
L075 Urethane Spider Insert, Max. RPM: 11000, Max. Tor
AL075 1/2" Aluminum Jaw Coupling Hub, Keyway: Yes
Sleeve Coupling Insert, 4JES Body Style, 2.31" Outside
Sleeve Coupling Flange,3J,Bore 3/4"
  • LOVEJOY
  • Sleeve Coupling Flange, 3J, Bore 3/4" Sleeve Coupling Flange,3J,Bore 3/4"
  • Item # 4LEL1
  • Mfr. Model # 68514436049
  • S-Flex Shaft Coupling,Body Style 3J,Bore Dia. (In.) 3/4,Length through Bore (In.) 0.81,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,3J,Bore 5/8"
  • LOVEJOY
  • Sleeve Coupling Flange, 3J, Bore 5/8" Sleeve Coupling Flange,3J,Bore 5/8"
  • Item # 4LEK9
  • Mfr. Model # 68514436048
  • Sleeve Coupling Flange,Body Style 3J,Bore Dia. (In.) 5/8,Length through Bore (In.) 0.81,Rated Torque...More

  • Category : Flex Coupling Hubs
L070 Urethane Spider Insert, Max. RPM: 14000, Max. Tor
L070 Hytrel Spider Insert, Max. RPM: 14000, Max. Torqu
L090 1/2" Sintered Iron Jaw Coupling Hub, Keyway:
Coupling,Flex,1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Flex, 1/2 In Coupling,Flex,1/2 In
  • Item # 2X499
  • Mfr. Model # 2X499
  • Flex Coupling, Bore Size 1/2 Inch, OD 1 1/8 Inches, Overall Length 3 1/2 Inches, 1 Piece, Maxium Capacity 1/2...More

  • Category : Flexible Rubber Couplings
L090 5/8" Sintered Iron Jaw Coupling Hub, Keyway:
L090 7/16" Sintered Iron Jaw Coupling Hub, Keyway:
Encoder Coupling,Bore 6mm,O D 15mm
L090 3/4" Sintered Iron Shaft Coupler Body, Keyway
JC16/JCC16/MJC25/MJCC25 Jaw Coupling Insert, Max. RPM:
Encoder Coupling,Bore 8mm,O D 19mm
L090 7/8" Sintered Iron Shaft Coupler Body, Keyway
Coupling,Oldham Set Screw,Bore 3/16 In
L090 24mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
AL075 3/4" Aluminum Jaw Coupling Hub, Keyway: Yes
AL075 5/8" Aluminum Jaw Coupling Hub, Keyway: Yes
L090 14mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
L090 15mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More