Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

61 Results Found that Include 350 Products

Results per page:  16 | 32 | 48
L090/L095 Buna N Spider Insert, Max. RPM: 9000, M
  • TM

    Grainger Choice

  • DAYTON
  • Shaft Collar Shaft Collar
  • Multiple product options available

    Multiple product options available

  • Category : Shaft Collars
L090/L095 Buna N Spider Insert, Max. RPM: 7000, M
  • TM

    Grainger Choice

  • DAYTON
  • L090/L095 Buna N Spider Insert, Max. RPM: 7000, Max. Torque (In.-Lbs.): 145/315 L090/L095 Buna N Spider Insert, Max. RPM: 7000, Max. Torque (In.-Lbs.): 145/315
  • Item # 29HZ08
  • Mfr. Model # 29HZ08
  • Buna N Spider Insert, Buna N Spider, Torque (In.-Lbs.) 189/315, Max. Torque (In.-Lbs.) 189/315, L090/L095...More

  • Category : Jaw Coupling Spiders
L075 Buna N Spider Insert, Max. RPM: 11000, Max.
Sleeve Coupling Insert, 3JE Body Style, 1.88" Outside
L075 1/2" Sintered Iron Jaw Coupling Hub, Keyway:
L070 Urethane Spider Insert, Max. RPM: 14000, Max. Tor
L075 7/8" Sintered Iron Jaw Coupling Hub, Keyway:
L070 3/4" Sintered Iron Jaw Coupling Hub, Keyway:
L075 5/8" Sintered Iron Jaw Coupling Hub, Keyway:
L075 Urethane Spider Insert, Max. RPM: 11000, Max. Tor
L050 Urethane Spider Insert, Max. RPM: 18000, Max. Tor
L070 5/8" Sintered Iron Jaw Coupling Hub, Keyway:
L070 1/2" Sintered Iron Jaw Coupling Hub, Keyway:
AL050 1/2" Aluminum Jaw Coupling Hub, Keyway: No
Coupling,Oldham Coupling Disc
  • RULAND MANUFACTURING
  • Coupling, Oldham Coupling Disc Coupling,Oldham Coupling Disc
  • Item # 2ANU1
  • Mfr. Model # OD16/25-AT
  • Motion Control Coupling, Oldham Coupling Disc, Outside Dia 1.000 In, Outside Dia 25.40 mm, Torque Nominal 42...More

  • Category : Motion Control Couplings
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L015
  • Mfr. Model # 6L015
  • Rigid Steel Coupling, Bore Size 1/2 Inch, Overall Length 1 1/2 Inches, OD 1 Inch, Set Screw Size 1/4-28 x 1/4...More

  • Category : Rigid Couplings
L075 5/8" Sintered Iron Shaft Coupler Body, Keyway
L075 Buna N Spider Insert, Max. RPM: 11,000, Max.
  • TM

    Grainger Choice

  • DAYTON
  • L075 Buna N Spider Insert, Max. RPM: 11,000, Max. Torque (In.-Lbs.): 88.2 L075 Buna N Spider Insert, Max. RPM: 11,000, Max. Torque (In.-Lbs.): 88.2
  • Item # 29HZ11
  • Mfr. Model # 29HZ11
  • Buna N Spider Insert, Buna N Spider, Torque (In.-Lbs.) 88.2, Max. Torque (In.-Lbs.) 88.2, L075 Coupling Size,...More

  • Category : Jaw Coupling Spiders
L050 5/16" Sintered Iron Jaw Coupling Hub, Keyway:
L070 7/16" Sintered Iron Jaw Coupling Hub, Keyway:
L075 7/16" Sintered Iron Jaw Coupling Hub, Keyway:
L075 1/2" Sintered Iron Jaw Coupling Hub, Keyway:
L075 3/4" Sintered Iron Jaw Coupling Hub, Keyway:
AL070 1/2" Aluminum Jaw Coupling Hub, Keyway: No
AL070 3/4" Aluminum Jaw Coupling Hub, Keyway: Yes
AL070 5/8" Aluminum Jaw Coupling Hub, Keyway: Yes
Sleeve Coupling Insert, 3JES Body Style, 1.89" Outside
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN29
  • Mfr. Model # 3ZN29
  • Rigid Steel Coupling, Bore Size 1/4 Inch, Overall Length 1-1/8 Inch, OD 5/8 Inch, Screw Size #4-40 x 3/8...More

  • Category : Rigid Couplings
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L016
  • Mfr. Model # 6L016
  • Rigid Steel Coupling, Bore Size 5/8 Inch, Overall Length 2 Inches, OD 1 1/4 Inches, Set Screw Size 5/16-18 x...More

  • Category : Rigid Couplings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More