Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

9 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Shaft Collar Shaft Collar
  • Multiple product options available

    Multiple product options available

  • Category : Shaft Collars
L190 Hytrel® Spider, Max. RPM: 9000, Max. Torque &
  • TM

    Grainger Choice

  • DAYTON
  • L190 Hytrel® Spider, Max. RPM: 9000, Max. Torque (In.-Lbs.): 4680 L190 Hytrel® Spider, Max. RPM: 9000, Max. Torque (In.-Lbs.): 4680
  • Item # 29HZ19
  • Mfr. Model # 29HZ19
  • Hytrel Spider, Hytrel Spider, Torque (In.-Lbs.) 1702, Max. Torque (In.-Lbs.) 1702, L190 Coupling Size, 9000...More

  • Category : Jaw Coupling Spiders
L190 1-3/8" Steel Shaft Coupler Body, Keyway: Yes
  • TM

    Grainger Choice

  • DAYTON
  • L190 1-3/8" Steel Shaft Coupler Body, Keyway: Yes L190 1-3/8" Steel Shaft Coupler Body, Keyway: Yes
  • Item # 29HY63
  • Mfr. Model # 29HY63
  • Shaft Coupler Body, Bore Dia. 1-3/8 In., Steel Material, Yes Keyway, Keyway (In.) 5/16 x 5/32, Keyway (mm)...More

  • Category : Jaw Coupling Hubs
L190 1-1/2" Steel Shaft Coupler Body, Keyway: Yes
  • TM

    Grainger Choice

  • DAYTON
  • L190 1-1/2" Steel Shaft Coupler Body, Keyway: Yes L190 1-1/2" Steel Shaft Coupler Body, Keyway: Yes
  • Item # 29HY64
  • Mfr. Model # 29HY64
  • Shaft Coupler Body, Bore Dia. 1-1/2 In., Steel Material, Yes Keyway, Keyway (In.) 3/8 x 3/16, Keyway (mm)...More

  • Category : Jaw Coupling Hubs
L190 1" Steel Shaft Coupler Body, Keyway: Yes
  • TM

    Grainger Choice

  • DAYTON
  • L190 1" Steel Shaft Coupler Body, Keyway: Yes L190 1" Steel Shaft Coupler Body, Keyway: Yes
  • Item # 29HY60
  • Mfr. Model # 29HY60
  • Shaft Coupler Body, Bore Dia. 1 In., Steel Material, Yes Keyway, Keyway (In.) 1/4 x 1/8, Keyway (mm) 6.35 x...More

  • Category : Jaw Coupling Hubs
L190 1-5/8" Steel Shaft Coupler Body, Keyway: Yes
  • TM

    Grainger Choice

  • DAYTON
  • L190 1-5/8" Steel Shaft Coupler Body, Keyway: Yes L190 1-5/8" Steel Shaft Coupler Body, Keyway: Yes
  • Item # 29HY65
  • Mfr. Model # 29HY65
  • Shaft Coupler Body, Bore Dia. 1-5/8 In., Steel Material, Yes Keyway, Keyway (In.) 3/8 x 3/16, Keyway (mm)...More

  • Category : Jaw Coupling Hubs
L190 1-1/8" Steel Shaft Coupler Body, Keyway: Yes
  • TM

    Grainger Choice

  • DAYTON
  • L190 1-1/8" Steel Shaft Coupler Body, Keyway: Yes L190 1-1/8" Steel Shaft Coupler Body, Keyway: Yes
  • Item # 29HY61
  • Mfr. Model # 29HY61
  • Shaft Coupler Body, Bore Dia. 1-1/8 In., Steel Material, Yes Keyway, Keyway (In.) 1/4 x 1/8, Keyway (mm) 6.35...More

  • Category : Jaw Coupling Hubs
L190 1-7/8" Steel Shaft Coupler Body, Keyway: Yes
  • TM

    Grainger Choice

  • DAYTON
  • L190 1-7/8" Steel Shaft Coupler Body, Keyway: Yes L190 1-7/8" Steel Shaft Coupler Body, Keyway: Yes
  • Item # 29HY66
  • Mfr. Model # 29HY66
  • Shaft Coupler Body, Bore Dia. 1-7/8 In., Steel Material, Yes Keyway, Keyway (In.) 1/2 x 1/4, Keyway (mm) 12.7...More

  • Category : Jaw Coupling Hubs
L190 1-1/4" Steel Shaft Coupler Body, Keyway: Yes
  • TM

    Grainger Choice

  • DAYTON
  • L190 1-1/4" Steel Shaft Coupler Body, Keyway: Yes L190 1-1/4" Steel Shaft Coupler Body, Keyway: Yes
  • Item # 29HY62
  • Mfr. Model # 29HY62
  • Shaft Coupler Body, Bore Dia. 1-1/4 In., Steel Material, Yes Keyway, Keyway (In.) 1/4 x 1/8, Keyway (mm) 6.35...More

  • Category : Jaw Coupling Hubs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More