Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Type
Capacity
Voltage
Watts
Amps
Depth
Width
Brand
Price
Shop By
Ratings

Countertop Warmers

29 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
Slow Cooker,Manual,6 qt.,120V
  • CROCK POT
  • Slow Cooker, Manual, 6 qt., 120V Slow Cooker,Manual,6 qt.,120V
  • Item # 38FA46
  • Mfr. Model # SCCPVL600-S
  • Slow Cooker, Manual, Capacity 6 qt., Voltage 120, Watts 240, Amps 2, Operating Temp. Range Up to 212 Degrees...More

Crock Pot,5 Qt
  • CROCK POT
  • Crock Pot, 5 Qt Crock Pot,5 Qt
  • Item # 6CDL1
  • Mfr. Model # SCCPRC507-B
  • Crock Pot, Single, Capacity 5 Qt., Overall Width 13 1/2 In., Overall Height 13 1/2 In., Overall Depth 8 3/4...More

Warmer, L 21 3/4
  • VOLLRATH
  • Warmer, L 21 3/4 Warmer, L 21 3/4
  • Item # 4NDC4
  • Mfr. Model # 71001
  • Warmer, Overall Length 21 3/4 In., Overall Width 13 3/4 In., Overall Height 9 In., Holding Capacity Up to 4...More

Electric Rice Cooker,30 Cup
Electric Food Warmer,SS,1200 Watts
  • CRESTWARE
  • Electric Food Warmer, SS, 1200 Watts Electric Food Warmer,SS,1200 Watts
  • Item # 21D525
  • Mfr. Model # EFW
  • Electric Food Warmer, Voltage 120, Watts 1200, Amps 10, Operating Temp. Range 120 to 212 Deg. F, Depth 22-1/2...More

Slow Cooker,Programmable,5 qt.,120V
  • CROCK POT
  • Slow Cooker, Programmable, 5 qt., 120V Slow Cooker,Programmable,5 qt.,120V
  • Item # 38FA45
  • Mfr. Model # SCCPRP501-B-A
  • Slow Cooker, Programmable, Capacity 5 qt., Voltage 120, Watts 240, Amps 2, Operating Temp. Range Up to 212...More

Countertop Warmer,1650 Watt,23-1/2 In D
  • WELLS MANUFACTURING
  • Countertop Warmer, 1650 Watt, 23-1/2 In D Countertop Warmer,1650 Watt,23-1/2 In D
  • Item # 24T813
  • Mfr. Model # SMPT
  • Countertop Warmer, Voltage 120, Watts 1650, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 23-1/2...More

Built-in Food Warmer,Triple Well
  • WELLS MANUFACTURING
  • Built-in Food Warmer, Triple Well Built-in Food Warmer,Triple Well
  • Item # 24T823
  • Mfr. Model # MOD300TDM
  • Built-in Food Warmer, Triple Well, Voltage 208/240, Watts 3720/4950, Operating Temp. Range Up To 212 Deg. F...More

Built-in Food Warmer,Single Well
  • WELLS MANUFACTURING
  • Built-in Food Warmer, Single Well Built-in Food Warmer,Single Well
  • Item # 24T821
  • Mfr. Model # MOD100TD
  • Built-in Food Warmer, Single Well, Voltage 120, Watts 1650, Operating Temp. Range Up To 212 Deg. F Or...More

Countertop Cooker/Warmer,28.5 Qt
  • APW WYOTT
  • Countertop Cooker/Warmer, 28.5 Qt Countertop Cooker/Warmer,28.5 Qt
  • Item # 6FGT6
  • Mfr. Model # W-43V
  • Countertop Cooker/Warmer, Capacity 28.5 Qt, Voltage 120, Watts 1500, Amps 12.5, Operating Temp. Range Up to...More

Round Countertop Cooker,7 Qt,1000W
  • APW WYOTT
  • Round Countertop Cooker, 7 Qt, 1000W Round Countertop Cooker,7 Qt,1000W
  • Item # 6FGT4
  • Mfr. Model # RCW-7SP
  • Round Countertop Cooker, Capacity 7 Qt, Voltage 120, Watts 1000, Amps 8.3, Operating Temp. Range Up to 212...More

Cooker/Warmer,22 Qt
  • APW WYOTT
  • Cooker/Warmer, 22 Qt Cooker/Warmer,22 Qt
  • Item # 6FGT7
  • Mfr. Model # CW-2AI
  • Cooker/Warmer, Capacity 22 Qt, Voltage 120, Watts 1200, Amps 10, Operating Temp. Range Up to 212 Degrees F,...More

Round Countertop Cooker,11 Qt,1200W
  • APW WYOTT
  • Round Countertop Cooker, 11 Qt, 1200W Round Countertop Cooker,11 Qt,1200W
  • Item # 6FGT5
  • Mfr. Model # RCW-11SP
  • Round Countertop Cooker, Capacity 11 Qt, Voltage 120, Watts 1200, Amps 10, Operating Temp. Range Up to 212...More

Induction Rethermalizer,Silver,7 qt.
  • VOLLRATH
  • Induction Rethermalizer, Silver, 7 qt. Induction Rethermalizer,Silver,7 qt.
  • Item # 35MH71
  • Mfr. Model # 7470110
  • Induction Rethermalizer, Capacity 7 qt., Voltage 120, Watts 800, Amps 6.7, Operating Temp. Range 0 Degrees to...More

Induction Rethermalizer,Silver,11 qt.
  • VOLLRATH
  • Induction Rethermalizer, Silver, 11 qt. Induction Rethermalizer,Silver,11 qt.
  • Item # 35MH69
  • Mfr. Model # 74110110
  • Induction Rethermalizer, Capacity 11 qt., Voltage 120, Watts 800, Amps 6.7, Operating Temp. Range 0 Degrees...More

Induction Rethermalizer,Red,7 qt.
  • VOLLRATH
  • Induction Rethermalizer, Red, 7 qt. Induction Rethermalizer,Red,7 qt.
  • Item # 35MH72
  • Mfr. Model # 7470140
  • Induction Rethermalizer, Capacity 7 qt., Voltage 120, Watts 800, Amps 6.7, Operating Temp. Range 0 Degrees to...More

Rethermalizer, 11 Quart
  • VOLLRATH
  • Rethermalizer, 11 Quart Rethermalizer, 11 Quart
  • Item # 4NDC2
  • Mfr. Model # 72009
  • Rethermalizer, Overall Height 9 5/8 In., Holding Capacity 11 Quart, Heat Setting Recessed Dial Control,...More

Induction Rethermalizer,Red,11 qt.
  • VOLLRATH
  • Induction Rethermalizer, Red, 11 qt. Induction Rethermalizer,Red,11 qt.
  • Item # 35MH70
  • Mfr. Model # 74110140
  • Induction Rethermalizer, Capacity 11 qt., Voltage 120, Watts 800, Amps 6.7, Operating Temp. Range 0 Degrees...More

Rethermalizer,850 Watt,7 qt.
  • WELLS MANUFACTURING
  • Rethermalizer, 850 Watt, 7 qt. Rethermalizer,850 Watt,7 qt.
  • Item # 24T817
  • Mfr. Model # LLSC7
  • Rethermalizer, Capacity 7 qt., Voltage 120, Watts 850, Operating Temp. Range Up To 212 Deg. F Or Boiling,...More

Rethermalizer,1100 Watt,11 qt.
  • WELLS MANUFACTURING
  • Rethermalizer, 1100 Watt, 11 qt. Rethermalizer,1100 Watt,11 qt.
  • Item # 24T818
  • Mfr. Model # LLSC11
  • Rethermalizer, Capacity 11 qt., Voltage 120, Watts 1100, Operating Temp. Range Up To 212 Deg. F Or Boiling,...More

Built-in Food Warmer,Double Well
  • WELLS MANUFACTURING
  • Built-in Food Warmer, Double Well Built-in Food Warmer,Double Well
  • Item # 24T822
  • Mfr. Model # MOD200TDM
  • Built-in Food Warmer, Double Well, Voltage 208/240, Watts 2480/3300, Operating Temp. Range Up To 212 Deg. F...More

Countertop Warmer,1650 Watt,30-1/2 In D
  • WELLS MANUFACTURING
  • Countertop Warmer, 1650 Watt, 30-1/2 In D Countertop Warmer,1650 Watt,30-1/2 In D
  • Item # 24T814
  • Mfr. Model # SMPT27
  • Countertop Warmer, Voltage 120, Watts 1650, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 30-1/2...More

Rethermalizer,1800 Watt
  • WELLS MANUFACTURING
  • Rethermalizer, 1800 Watt Rethermalizer,1800 Watt
  • Item # 24T816
  • Mfr. Model # HW/SMP
  • Rethermalizer, Voltage 120, Watts 1800, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 23-1/2',...More

Countertop Warmer,1800 Watt,23-1/2 In D
  • WELLS MANUFACTURING
  • Countertop Warmer, 1800 Watt, 23-1/2 In D Countertop Warmer,1800 Watt,23-1/2 In D
  • Item # 24T815
  • Mfr. Model # TMPT
  • Countertop Warmer, Voltage 120, Watts 1800, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 23-1/2...More

Round Countertop Warmer,7 Qt
  • APW WYOTT
  • Round Countertop Warmer, 7 Qt Round Countertop Warmer,7 Qt
  • Item # 6FGT2
  • Mfr. Model # RW-1V-SP
  • Round Countertop Warmer, Capacity 7 Qt, Voltage 120, Watts 500, Amps 4.2, Operating Temp. Range Up to 140...More

Rethermalizer, L 13 3/4
  • VOLLRATH
  • Rethermalizer, L 13 3/4 Rethermalizer, L 13 3/4
  • Item # 4NDC3
  • Mfr. Model # 72020
  • Rethermalizer, Overall Length 13 3/4 In., Overall Width 21 3/4 In., Overall Height 9 In., Holding Capacity Up...More

Round Countertop Warmer,11 Qt
  • APW WYOTT
  • Round Countertop Warmer, 11 Qt Round Countertop Warmer,11 Qt
  • Item # 6FGT3
  • Mfr. Model # RW-2V-SP
  • Round Countertop Warmer, Capacity 11 Qt, Voltage 120, Watts 700, Amps 5.8, Operating Temp. Range Up to 140...More

Countertop Warmer,22 Qt
  • APW WYOTT
  • Countertop Warmer, 22 Qt Countertop Warmer,22 Qt
  • Item # 6FGT1
  • Mfr. Model # W-3VI
  • Countertop Warmer, Capacity 22 Qt, Voltage 120, Watts 1200, Amps 10, Depth 22 1/2, Width 14.5, Height 9,...More

Rethermalizer, 7 Quart
  • VOLLRATH
  • Rethermalizer, 7 Quart Rethermalizer, 7 Quart
  • Item # 4NDC1
  • Mfr. Model # 72018
  • Rethermalizer, Overall Height 9 5/8 In., Holding Capacity 7 Quart, Heat Setting Recessed Dial Control,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More