Skip Content

Countertop Warmers

27 results found that include 27 products

Grainger offers commercial food warmers to help you keep foods warm until they’re purchased or served. Find various sized warming shelves, display warmers, flat warming racks, soup kettle and triple-well warmer choices. These slow cookers attractively display and efficiently hold hot foods for your cafeteria, food kiosk, convenience store or other food service operation. Get your commercial food warmers from Grainger today!Close

Filter Results By

Viewing as

List
  • 6 qt. Stainless Steel/Stone Manual Slow Cooker, Silver
    6 qt. Stainless Steel/Stone Manual Slow Cooker, Silver
    • CROCK POT
    • Item # 38FA46
    • Mfr. Model # SCCPVL600-S
    • Slow Cooker, Manual, Capacity 6 qt., Voltage 120, Watts 240, Amps 2, Operating Temp. Range Up to 212 Degrees...More

  • Stainless Steel Electric Food Warmer
    Stainless Steel Electric Food Warmer
    • CRESTWARE
    • Item # 21D525
    • Mfr. Model # EFW
    • Electric Food Warmer, Voltage 120, Watts 1200, Amps 10, Operating Temp. Range 120 to 212 Deg. F, Depth 22-1/2...More

  • 28.5 Qt Stainless Steel Countertop Cooker/Warmer
    28.5 Qt Stainless Steel Countertop Cooker/Warmer
    • APW WYOTT
    • Item # 6FGT6
    • Mfr. Model # W-43V
    • Countertop Cooker/Warmer, Capacity 28.5 Qt, Voltage 120, Watts 1500, Amps 12.5, Operating Temp. Range Up to...More

  • 7-1/2 qt. Powder Coated Steel 30 Cup Electric Rice
    7-1/2 qt. Powder Coated Steel 30 Cup Electric Rice
    • CRESTWARE
    • Item # 21D926
    • Mfr. Model # RC30
    • Electric Rice Cooker, 30 Cup, Capacity 7-1/2 qt., Material Powder Coated Steel

  • Up to 4" Deep Pans Stainless Steel/Thermoset Resin
    Up to 4" Deep Pans Stainless Steel/Thermoset Resin
    • VOLLRATH
    • Item # 4NDC4
    • Mfr. Model # 71001
    • Warmer, Overall Length 21 3/4 In., Overall Width 13 3/4 In., Overall Height 9 In., Holding Capacity Up to 4...More

  • Stainless Steel Countertop Warmer
    Stainless Steel Countertop Warmer
    • WELLS MANUFACTURING
    • Item # 24T813
    • Mfr. Model # SMPT
    • Countertop Warmer, Voltage 120, Watts 1650, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 23-1/2...More

  • Stainless Steel Single Well Built-in Food Warmer
    Stainless Steel Single Well Built-in Food Warmer
    • WELLS MANUFACTURING
    • Item # 24T821
    • Mfr. Model # MOD100TD
    • Built-in Food Warmer, Single Well, Voltage 120, Watts 1650, Operating Temp. Range Up To 212 Deg. F Or...More

  • Stainless Steel Triple Well Built-in Food Warmer
    Stainless Steel Triple Well Built-in Food Warmer
    • WELLS MANUFACTURING
    • Item # 24T823
    • Mfr. Model # MOD300TDM
    • Built-in Food Warmer, Triple Well, Voltage 208/240, Watts 3720/4950, Operating Temp. Range Up To 212 Deg. F...More

  • 7 Qt Stainless Steel Round Countertop Warmer
    7 Qt Stainless Steel Round Countertop Warmer
    • APW WYOTT
    • Item # 6FGT2
    • Mfr. Model # RW-1V-SP
    • Round Countertop Warmer, Capacity 7 Qt, Voltage 120, Watts 500, Amps 4.2, Operating Temp. Range Up to 140...More

  • 7 Qt Stainless Steel Round Countertop Cooker
    7 Qt Stainless Steel Round Countertop Cooker
    • APW WYOTT
    • Item # 6FGT4
    • Mfr. Model # RCW-7SP
    • Round Countertop Cooker, Capacity 7 Qt, Voltage 120, Watts 1000, Amps 8.3, Operating Temp. Range Up to 212...More

  • 11 Qt Stainless Steel Round Countertop Cooker
    11 Qt Stainless Steel Round Countertop Cooker
    • APW WYOTT
    • Item # 6FGT5
    • Mfr. Model # RCW-11SP
    • Round Countertop Cooker, Capacity 11 Qt, Voltage 120, Watts 1200, Amps 10, Operating Temp. Range Up to 212...More

  • 22 Qt Stainless Steel Cooker/Warmer
    22 Qt Stainless Steel Cooker/Warmer
    • APW WYOTT
    • Item # 6FGT7
    • Mfr. Model # CW-2AI
    • Cooker/Warmer, Capacity 22 Qt, Voltage 120, Watts 1200, Amps 10, Operating Temp. Range Up to 212 Degrees F,...More

  • 11 qt. Stainless Steel/Thermoset Resin Well Rethermalizer
    11 qt. Stainless Steel/Thermoset Resin Well Rethermalizer
    • VOLLRATH
    • Item # 4NDC2
    • Mfr. Model # 72009
    • Rethermalizer, Overall Height 9 5/8 In., Holding Capacity 11 Quart, Heat Setting Recessed Dial Control,...More

  • 11 qt. Polycarbonate/Aluminum Induction Rethermalizer, Red
    11 qt. Polycarbonate/Aluminum Induction Rethermalizer, Red
    • VOLLRATH
    • Item # 35MH70
    • Mfr. Model # 74110140
    • Induction Rethermalizer, Capacity 11 qt., Voltage 120, Watts 800, Amps 6.7, Operating Temp. Range 0 Degrees...More

  • 11 qt. Polycarbonate/Aluminum Induction Rethermalizer, Silver
    11 qt. Polycarbonate/Aluminum Induction Rethermalizer, Silver
    • VOLLRATH
    • Item # 35MH69
    • Mfr. Model # 74110110
    • Induction Rethermalizer, Capacity 11 qt., Voltage 120, Watts 800, Amps 6.7, Operating Temp. Range 0 Degrees...More

  • 7 qt. Polycarbonate/Aluminum Induction Rethermalizer, Red
    7 qt. Polycarbonate/Aluminum Induction Rethermalizer, Red
    • VOLLRATH
    • Item # 35MH72
    • Mfr. Model # 7470140
    • Induction Rethermalizer, Capacity 7 qt., Voltage 120, Watts 800, Amps 6.7, Operating Temp. Range 0 Degrees to...More

  • 7 qt. Polycarbonate/Aluminum Induction Rethermalizer, Silver
    7 qt. Polycarbonate/Aluminum Induction Rethermalizer, Silver
    • VOLLRATH
    • Item # 35MH71
    • Mfr. Model # 7470110
    • Induction Rethermalizer, Capacity 7 qt., Voltage 120, Watts 800, Amps 6.7, Operating Temp. Range 0 Degrees to...More

  • 11 qt. Stainless Steel Rethermalizer
    11 qt. Stainless Steel Rethermalizer
    • WELLS MANUFACTURING
    • Item # 24T818
    • Mfr. Model # LLSC11
    • Rethermalizer, Capacity 11 qt., Voltage 120, Watts 1100, Operating Temp. Range Up To 212 Deg. F Or Boiling,...More

  • 7 qt. Stainless Steel Rethermalizer
    7 qt. Stainless Steel Rethermalizer
    • WELLS MANUFACTURING
    • Item # 24T817
    • Mfr. Model # LLSC7
    • Rethermalizer, Capacity 7 qt., Voltage 120, Watts 850, Operating Temp. Range Up To 212 Deg. F Or Boiling,...More

  • Stainless Steel Double Well Built-in Food Warmer
    Stainless Steel Double Well Built-in Food Warmer
    • WELLS MANUFACTURING
    • Item # 24T822
    • Mfr. Model # MOD200TDM
    • Built-in Food Warmer, Double Well, Voltage 208/240, Watts 2480/3300, Operating Temp. Range Up To 212 Deg. F...More

  • Stainless Steel Countertop Warmer
    Stainless Steel Countertop Warmer
    • WELLS MANUFACTURING
    • Item # 24T815
    • Mfr. Model # TMPT
    • Countertop Warmer, Voltage 120, Watts 1800, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 23-1/2...More

  • Stainless Steel Rethermalizer
    Stainless Steel Rethermalizer
    • WELLS MANUFACTURING
    • Item # 24T816
    • Mfr. Model # HW/SMP
    • Rethermalizer, Voltage 120, Watts 1800, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 23-1/2',...More

  • Up to 4" Deep Pans Stainless Steel/Thermoset Resin
    Up to 4" Deep Pans Stainless Steel/Thermoset Resin
    • VOLLRATH
    • Item # 4NDC3
    • Mfr. Model # 72020
    • Rethermalizer, Overall Length 13 3/4 In., Overall Width 21 3/4 In., Overall Height 9 In., Holding Capacity Up...More

  • Stainless Steel Countertop Warmer
    Stainless Steel Countertop Warmer
    • WELLS MANUFACTURING
    • Item # 24T814
    • Mfr. Model # SMPT27
    • Countertop Warmer, Voltage 120, Watts 1650, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 30-1/2...More

  • 22 Qt Stainless Steel Countertop Warmer
    22 Qt Stainless Steel Countertop Warmer
    • APW WYOTT
    • Item # 6FGT1
    • Mfr. Model # W-3VI
    • Countertop Warmer, Capacity 22 Qt, Voltage 120, Watts 1200, Amps 10, Depth 22 1/2, Width 14.5, Height 9,...More

  • 11 Qt Stainless Steel Round Countertop Warmer
    11 Qt Stainless Steel Round Countertop Warmer
    • APW WYOTT
    • Item # 6FGT3
    • Mfr. Model # RW-2V-SP
    • Round Countertop Warmer, Capacity 11 Qt, Voltage 120, Watts 700, Amps 5.8, Operating Temp. Range Up to 140...More

  • 7 qt. Stainless Steel/Thermoset Resin Well Rethermalizer
    7 qt. Stainless Steel/Thermoset Resin Well Rethermalizer
    • VOLLRATH
    • Item # 4NDC1
    • Mfr. Model # 72018
    • Rethermalizer, Overall Height 9 5/8 In., Holding Capacity 7 Quart, Heat Setting Recessed Dial Control,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More