Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

COUNCIL TOOL

80 products found

Filter Results By

Viewing as

List
  • Back-Out Punch, w/ Handle, 1/2 x 15 In L

    Brand
    COUNCIL TOOL
    Item #
    12N158
    Mfr. Model #
    BO500
    Back-Out Punch, w/ Handle, 1/2 x 15 In L
    Web Price $53.50 / each
  • Digging Bar, 72" L X 4" W, High Carbon Steel

    Brand
    COUNCIL TOOL
    Item #
    12N139
    Mfr. Model #
    TB6
    Digging Bar,  72" L X 4" W, High Carbon
    Web Price $59.75 / each
  • Gooseneck Wrecking Bar, 48" L X 3" W, Steel

    Brand
    COUNCIL TOOL
    Item #
    29RV78
    Mfr. Model #
    10048
    Gooseneck Wrecking Bar,  48" L X 3" W, Steel
    Web Price $53.45 / each
  • Pulaski Axe, Single Bit, Hickory, 36 In.

    Brand
    COUNCIL TOOL
    Item #
    9HZV5
    Mfr. Model #
    38PE136
    Pulaski Axe, Single Bit, Hickory, 36 In.
    Web Price $76.25 / each
  • Digging Bar, 72" L X 1" W, Steel

    Brand
    COUNCIL TOOL
    Item #
    29RV80
    Mfr. Model #
    170SA
    Digging Bar,  72" L X 1" W, Steel
    Web Price $60.25 / each
  • Gooseneck Wrecking Bar, 36" L X 3/4" W, High Carbon Steel

    Brand
    COUNCIL TOOL
    Item #
    12N156
    Mfr. Model #
    75036
    Gooseneck Wrecking Bar,  36" L X 3/4" W,
    Web Price $21.80 / each
  • Pinch Point Bar, 60" L X 1-1/4" W, High Carbon Steel

    Brand
    COUNCIL TOOL
    Item #
    11Z397
    Mfr. Model #
    180PP
    Pinch Point Bar,  60" L X 1-1/4" W, Hig
    Web Price $68.99 / each
  • Drilling Hammer, 3 lbs., 10 In L

    Brand
    COUNCIL TOOL
    Item #
    11Z414
    Mfr. Model #
    PR3FG
    Drilling Hammer, 3 lbs., 10 In L
    Web Price $33.20 / each
  • Pinch Point Bar, 36" L X 7/8" W, High Carbon Steel

    Brand
    COUNCIL TOOL
    Item #
    12N143
    Mfr. Model #
    60PP
    Pinch Point Bar,  36" L X 7/8" W, High&
    Web Price $40.68 / each
  • Engineers Hammer, 3 lbs., 15 In L, Hickory

    Brand
    COUNCIL TOOL
    Item #
    11Z410
    Mfr. Model #
    PR30
    Engineers Hammer, 3 lbs., 15 In L, Hickory
    Web Price $25.90 / each
  • Axe Handle, Wood, 28 In, For 275P28C

    Brand
    COUNCIL TOOL
    Item #
    12N149
    Mfr. Model #
    70-005
    Axe Handle, Wood, 28 In, For 275P28C
    Web Price $15.00 / each
  • Engineers Hammer, 2-1/2 lbs., 14 In L

    Brand
    COUNCIL TOOL
    Item #
    11Z406
    Mfr. Model #
    PR25FG
    Engineers Hammer, 2-1/2 lbs., 14 In L
    Web Price $33.20 / each
  • Axe, Steel, 2-1/4 lb.

    Brand
    COUNCIL TOOL
    Item #
    29RV89
    Mfr. Model #
    JP22DV28C
    Axe,  Steel,  2-1/4 lb.
    Web Price $190.50 / each
  • Dayton Axe, 4-3/4 In Edge, 36 In L, Hickory

    Brand
    COUNCIL TOOL
    Item #
    11Z395
    Mfr. Model #
    35DR36C
    Dayton Axe, 4-3/4 In Edge, 36 In L, Hickory
    Web Price $44.70 / each
  • Shovel/Pick Combination Tool, Ash Handle Material, 42"

    Brand
    COUNCIL TOOL
    Item #
    9KE02
    Mfr. Model #
    CT42-FSS
    Shovel/Pick Combination Tool, Ash Handle Material, 42"
    Web Price $93.00 / each
  • Pick Head Axe, 5 In Edge, 36 In L, Hickory

    Brand
    COUNCIL TOOL
    Item #
    9M087
    Mfr. Model #
    60P36C
    Pick Head Axe, 5 In Edge, 36 In L, Hickory
    Web Price $81.75 / each
  • Back-Out Punch, w/ Handle, 5/8 x 15 In L

    Brand
    COUNCIL TOOL
    Item #
    12N159
    Mfr. Model #
    BO625
    Back-Out Punch, w/ Handle, 5/8 x 15 In L
    Web Price $54.50 / each
  • Digging Bar, 48" L X 4" W, Steel

    Brand
    COUNCIL TOOL
    Item #
    29RV77
    Mfr. Model #
    TB4
    Digging Bar,  48" L X 4" W, Steel
    Web Price $50.90 / each
  • Pulaski Axe, 3-3/4 lb, Hickory, 34-1/2 In L

    Brand
    COUNCIL TOOL
    Item #
    18G604
    Mfr. Model #
    38PE136FSS
    Pulaski Axe, 3-3/4 lb, Hickory, 34-1/2 In L
    Web Price $148.50 / each
  • Boys Axe, 3-3/4 In Edge, 28 In L, Hickory

    Brand
    COUNCIL TOOL
    Item #
    8CD77
    Mfr. Model #
    22BR
    Boys Axe, 3-3/4 In Edge, 28 In L, Hickory
    Web Price $39.10 / each
  • Pinch Point Bar, 54" L X 2" W, Steel

    Brand
    COUNCIL TOOL
    Item #
    29RV81
    Mfr. Model #
    45SB
    Pinch Point Bar,  54" L X 2" W, Steel
    Web Price $55.23 / each
  • Ditch Bank Blade, 12 In Edge, 30 L, Hickory

    Brand
    COUNCIL TOOL
    Item #
    12N147
    Mfr. Model #
    1230
    Ditch Bank Blade, 12 In Edge, 30 L, Hickory
    Web Price $40.70 / each
  • Hammer

    Brand
    COUNCIL TOOL
    Item #
    29RV84
    Mfr. Model #
    NSBRZDF15FG10
    Hammer
    Web Price $70.50 / each
  • Amer Felling Axe, 4 lb, Hickory, 35-3/8 In

    Brand
    COUNCIL TOOL
    Item #
    18G603
    Mfr. Model #
    JP40DV36C
    Amer Felling Axe, 4 lb, Hickory, 35-3/8 In
    Web Price $260.50 / each
  • Axe, Sharpened, 19 in.L, 4 in. Cutting Edge

    Brand
    COUNCIL TOOL
    Item #
    38YZ76
    Mfr. Model #
    JP20HB19C
    Axe, Sharpened, 19 in.L, 4 in. Cutting Edge
    Web Price $179.00 / each
  • Michigan Axe, 4-3/4 In Edge, 36 L, Hickory

    Brand
    COUNCIL TOOL
    Item #
    8PCF6
    Mfr. Model #
    35-2 MR
    Michigan Axe, 4-3/4 In Edge, 36 L, Hickory
    Web Price $58.00 / each
  • Cross Pein Hammer, 3 lb. Head Weight, 3/4" Head Width, 14" Overall Length

    Brand
    COUNCIL TOOL
    Item #
    11Z413
    Mfr. Model #
    PR30XPFG
    Cross Pein Hammer, 3 lb. Head Weight, 3/4" Head&#
    Web Price $36.80 / each
  • Engineers Hammer, 2-1/2 lb, 15 In, Hickory

    Brand
    COUNCIL TOOL
    Item #
    11Z405
    Mfr. Model #
    PR25
    Engineers Hammer, 2-1/2 lb, 15 In, Hickory
    Web Price $23.80 / each
  • Splitting Wedge, 2 x 9-3/8 In, Forged Stl

    Brand
    COUNCIL TOOL
    Item #
    8RRE6
    Mfr. Model #
    5W
    Splitting Wedge, 2 x 9-3/8 In, Forged Stl
    Web Price $20.60 / each
  • Axe Handle, Wood, 36 In, For 150

    Brand
    COUNCIL TOOL
    Item #
    8PCE5
    Mfr. Model #
    70-011
    Axe Handle, Wood, 36 In, For 150
    Web Price $19.85 / each
  • Back-Out Punch, w/ Handle, 3/4 x 15 In L

    Brand
    COUNCIL TOOL
    Item #
    12N160
    Mfr. Model #
    BO750
    Back-Out Punch, w/ Handle, 3/4 x 15 In L
    Web Price $56.00 / each
  • Engineers Hammer, 3 lb, 14 In L, Fiberglass

    Brand
    COUNCIL TOOL
    Item #
    11Z411
    Mfr. Model #
    PR30FG
    Engineers Hammer, 3 lb, 14 In L, Fiberglass
    Web Price $34.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More