Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Corrugated Shelf Bins and Dividers

13 results found that include 83 products

Filter Results By

Results per page:  16 | 32 | 48
11" Outside Length Corrugated Shelf Bins
18" Outside Length Corrugated Shelf Bins
12" Outside Length Corrugated Shelf Bins
9" Outside Length Corrugated Shelf Bins
  • Multiple product options available

    B-flute corrugated board shelf bins are designed with hopper-style front and 4-ply handy-lock lip. They are sturdy, durable, and easy to assemble. White oyster finish provides neat, clean appearance that can be written on, making labels unnecessary. Fits 12"-, 18"-, and 24"-deep commercial and industrial shelving. Self-locking construction.

    Multiple product options available

17" Outside Length Corrugated Shelf Bis
  • Multiple product options available

    B-flute corrugated board shelf bins are designed with hopper-style front and 4-ply handy-lock lip. They are sturdy, durable, and easy to assemble. White oyster finish provides neat, clean appearance that can be written on, making labels unnecessary. Fits 12"-, 18"-, and 24"-deep commercial and industrial shelving. Self-locking construction.

    Multiple product options available

23" Outside Length Corrugated Shelf Bins
  • Multiple product options available

    B-flute corrugated board shelf bins are designed with hooper-style front and 4-ply handylock lip. They are sturdy, durable, and easy to assemble. White oyster finish provides neat, clean appearance that can be written on, making labels unnecessary. Fits 12"-, 18"-, and 24"-deep commercial and industrial shelving. Self-locking construction.

    Multiple product options available

Corrugated Shelf Bin, 200 lb. Test Rating, White, 3"H&
6" Outside Length Corrugated Shelf Bins
  • PACKAGING CORPORATION OF AMERICA
  • B-flute corrugated board shelf bins are designed with hopper-style front and 4-ply handy-lock lip. They are sturdy, durable, and easy to assemble. White oyster finish provides neat, clean appearance that can be written on, making labels unnecessary. Fits 12"-, 18"-, and 24"-deep commercial and industrial shelving. Self-locking construction.

  • Item # 31AW55
  • Mfr. Model # BIN 4-6
  • 200 lb. Test Rating, Outside Height 3 In., Outside Length 6 In., Outside Width 4 In., Max. No. of Bins/36-In....More

18" Outside Length ESD Corrugated Shelf Bins
Corrugated Shelf Bin Dividers
  • Multiple product options available

    These B-flute corrugated board shelf bins are sturdy, durable, and easy to assemble. White oyster finish provides neat, clean appearance that can be written on, making labels unnecessary. Fits 12"-, 18"-, and 24"-deep commercial and industrial shelving. Self-locking construction. Shelf bins and dividers are completely recyclable.

    Multiple product options available

24" Outside Length Corrugated Shelf Bins
Corrugated Shelf Bin, 200 lb. Test Rating, White, 3-1/
3-3/4" Outside Length Corrugated Shelf Bins
  • BOX KING
  • These open-top bin boxes are easy to assemble and suitable for organizing work areas. They can be assembled without tape or staples, and provide identification space on front panel.

  • Item # 9CU73
  • Mfr. Model # 31380
  • 200 lb. Test Rating, Outside Height 3-1/2 In., Outside Length 3-3/4 In., Outside Width 3 In., Max. No. of...More

24-3/4" Outside Length ESD Corrugated Shelf Bins
12" Outside Length ESD Corrugated Shelf Bins
  • Multiple product options available

    These bins are constructed of impregnated corrugated material to help provide greater durability than coated or printed material. Designed with a buried shielding layer to help minimize sloughing and rub-off contamination. Perfect for storing static sensitive electronic devices. Made from 100% recycled materials.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More