Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Corrosive Cabinets

12 results found that include 134 products

Filter Results By

Branch Availability
Item
Mounting Type
Capacity
Door Type
Color
Number of Doors
Height
Width
Depth
Number of Shelves
Rated For Flammable Storage
Safety Cabinet Application
Safety Cabinet Standards
Brand
Price
Shop By
Results per page:  16 | 32 | 48
  • Corrosive Safety Cabinet

    Corrosive Safety Cabinet
  • Multiple product options available

    Corrosive Safety Cabinet, Varies by: Mounting Type, Capacity, Door Type, Number of Doors, Color, Height, Width, Material, Finish, Number of Shelves, Standards and Depth

    Corrosive Safety Cabinet, Varies by: Mounting Type, Capacity, Door Type, Number of Doors, Color, Height, Width, Material, Finish, Number of Shelves, Standards and Depth

  • Corrosive Safety Cabinet

    Corrosive Safety Cabinet
  • Multiple product options available

    Corrosive Safety Cabinet, Standard, Finish Powder Coated, Standards OSHA, NFPA Code 30, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth, Material, Number of Shelves, Adapter Kit, Additional Shelf and Finish

    Corrosive Safety Cabinet, Standard, Finish Powder Coated, Standards OSHA, NFPA Code 30, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

36" x 22" x 36" High Density Polyethylene Co
  • EAGLE
  • 36" x 22" x 36" High Density Polyethylene Corrosive Safety Cabinet, White

    36" x 22" x 36" High Density Polyethylene Corrosive Safety Cabinet, White
  • Corrosive Safety Cabinet, Standard, 24 gal. Capacity, Door Type Manual, Number of Doors 2, White, Height 36 In., Width 36 In., Depth 22 In., Door Opening Height 32-7/8 In., Door Opening Width 17-15/16 In., Material High Density Polyethylene, Finish Nonmetallic, Handle Type Molded In, Number of Shelves 8, Sump Capacity 4 gal., Includes Caution Corrosives Label, Linkage Brackets

  • Item # 52LD41
  • Mfr. Model # M24CRAW
  • Corrosive Safety Cabinet, Standard, 24 gal. Capacity, Door Type Manual, Number of Doors 2, White, Height 36...More

18" x 22" x 36" High Density Polyethylene Co
  • EAGLE
  • 18" x 22" x 36" High Density Polyethylene Corrosive Safety Cabinet, White

    18" x 22" x 36" High Density Polyethylene Corrosive Safety Cabinet, White
  • Corrosive Safety Cabinet, Standard, 12 gal. Capacity, Door Type Manual, Number of Doors 1, White, Height 36 In., Width 18 In., Depth 22 In., Door Opening Height 32-7/8 In., Door Opening Width 17-15/16 In., Material High Density Polyethylene, Finish Nonmetallic, Handle Type Molded In, Number of Shelves 4, Sump Capacity 2 gal., Includes Caution Corrosives Label

  • Item # 52LD40
  • Mfr. Model # M12CRAW
  • Corrosive Safety Cabinet, Standard, 12 gal. Capacity, Door Type Manual, Number of Doors 1, White, Height 36...More

  • Corrosive Safety Cabinet

    Corrosive Safety Cabinet
  • Multiple product options available

    Corrosive Safety Cabinet, Door Type Self-Closing, Blue, Material Steel, Finish Powder Coated, Handle Type Paddle Latch, Standards OSHA, NFPA 30, UFC 79, Varies by: Capacity, Number of Doors, Height, Width, Depth, Number of Shelves and Additional Shelf

    Corrosive Safety Cabinet, Door Type Self-Closing, Blue, Material Steel, Finish Powder Coated, Handle Type Paddle Latch, Standards OSHA, NFPA 30, UFC 79, Varies by:...More

  • Acid Safety Cabinet

    Acid Safety Cabinet
  • Multiple product options available

    Acid Safety Cabinet, Standard, Door Type Manual, Varies by: Capacity, Number of Doors, Color, Height, Material, Width, Number of Shelves, Depth, Finish and Mounting Type

    Acid Safety Cabinet, Standard, Door Type Manual, Varies by: Capacity, Number of Doors, Color, Height, Material, Width, Number of Shelves, Depth, Finish and Mounting Type

36" x 22" x 72" High Density Polyethylene Co
  • EAGLE
  • 36" x 22" x 72" High Density Polyethylene Corrosive Safety Cabinet, White

    36" x 22" x 72" High Density Polyethylene Corrosive Safety Cabinet, White
  • Corrosive Safety Cabinet, Standard, 48 gal. Capacity, Door Type Manual, Number of Doors 4, White, Height 72 In., Width 36 In., Depth 22 In., Door Opening Height 32-7/8 In., Door Opening Width 17-15/16 In., Material High Density Polyethylene, Finish Nonmetallic, Handle Type Molded In, Number of Shelves 16, Sump Capacity 8 gal., Includes Caution Corrosives Label, Linkage Brackets

  • Item # 52LD42
  • Mfr. Model # M48CRAW
  • Corrosive Safety Cabinet, Standard, 48 gal. Capacity, Door Type Manual, Number of Doors 4, White, Height 72...More

18" x 18" x 22" High Density Polyethylene Co
  • EAGLE
  • 18" x 18" x 22" High Density Polyethylene Corrosive Safety Cabinet, White

    18" x 18" x 22" High Density Polyethylene Corrosive Safety Cabinet, White
  • Corrosive Safety Cabinet, Standard, 4 gal. Capacity, Door Type Manual, Number of Doors 1, White, Height 22 In., Width 18 In., Depth 18 In., Door Opening Height 18-7/8 In., Door Opening Width 17-15/16 In., Material High Density Polyethylene, Finish Nonmetallic, Handle Type Molded In, Number of Shelves 2, Sump Capacity 1 gal., Includes Caution Corrosives Label

  • Item # 52LD39
  • Mfr. Model # M04CRAW
  • Corrosive Safety Cabinet, Standard, 4 gal. Capacity, Door Type Manual, Number of Doors 1, White, Height 22...More

  • TM

    Grainger Choice

  • Acid Safety Cabinet

    Acid Safety Cabinet
  • Multiple product options available

    Acid Safety Cabinet, Door Type Manual, Varies by: Mounting Type, Capacity, Number of Doors, Color, Height, Width, Depth, Material and Number of Shelves

    Acid Safety Cabinet, Door Type Manual, Varies by: Mounting Type, Capacity, Number of Doors, Color, Height, Width, Depth, Material and Number of Shelves

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More