Skip Content

Corner and L-Shape Desks

21 results found that include 84 products

Grainger carries a huge selection of corner and L-shaped desks designed to help you bring functionality and style into your workspace. Suitable for adapting to your changing needs, L-shaped desks offer outstanding storage and space saving capabilities. Many are also crafted of of FSC certified wood, making them a good choice for sustainably aware businesses. Shop Grainger for corner and L-shaped desks today!Close

Filter Results By

Branch Availability
Item
Series
Overall Width
Overall Height
Overall Depth
Color Base
Color Top
Brand
Price
Shop By

Viewing as

List
  • L-Shape Workstation, Connexion
    • BESTAR
    • Multiple product options available

      L-Shape Workstation, Connexion, Overall Depth 71", Number of Pedestals 1, Pedestal Location Right, Pedestal Style Full Oversized, Keyboard Shelf Yes, Base Material...More

  • L-Shape Workstation, Embassy
    • BESTAR
    • Multiple product options available

      L-Shape Workstation, Embassy, Pedestal Style Full Oversized, Base Material Thermofused Melamine, Top Material Thermofused Melamine, Metal Pull, Assembly Required and...More

  • L-Shape Workstation, Prestige +
    • BESTAR
    • Multiple product options available

      L-Shape Workstation, Prestige +, Overall Width 71", Overall Height 66-3/4", Overall Depth 62-3/4", Number of Pedestals 2, Pedestal Location Left and Right, Number of...More

  • Corner Workstation, Hampton
    • BESTAR
    • Multiple product options available

      Corner Workstation, Hampton, Overall Width 70", Overall Height 35-3/8", Overall Depth 70", Number of Pedestals 1, Pedestal Location Left, Number of Drawers 0, Pedestal...More

  • L-Shape Workstation, Pro-Linea
    • BESTAR
    • Multiple product options available

      L-Shape Workstation, Pro-Linea, Overall Width 71", Overall Height 30", Overall Depth 71", Number of Pedestals 0, Pedestal Location None, Number of Drawers 2, Keyboard...More

  • L-Shape Desk, Prestige +
    • BESTAR
    • Multiple product options available

      L-Shape Desk, Prestige +, Overall Width 59-3/8", Overall Height 30-3/8", Overall Depth 62-3/4", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0,...More

  • L-Shape Workstation, Modula
    • BESTAR
    • Multiple product options available

      Multiple product options available

  • L-Shape Desk, Connexion
    • BESTAR
    • Multiple product options available

      Multiple product options available

  • L-Shape Desk, Somerville
    • BESTAR
    • Multiple product options available

      L-Shape Desk, Somerville, Overall Width 53-1/2", Overall Depth 57-1/2", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 3, Pedestal Style...More

  • L-Shape Workstation, Somerville
    • BESTAR
    • Multiple product options available

      Multiple product options available

  • 59" x 59" x 65-3/5" Flare Series L-Shape
    59" x 59" x 65-3/5" Flare Series L-Shape
    • BESTAR
    • Item # 23MG06
    • Mfr. Model # 90427-63
    • L-Shape Desk, Flare Series, Overall Width 59 In., Overall Height 65-3/5 In., Overall Depth 59 In., Number of...More

  • L-Shape Workstation, Manhattan
    • BESTAR
    • Multiple product options available

      Multiple product options available

  • L-Shape Office Desk, OneDesk
    • REGENCY
    • Multiple product options available

      L-Shape Office Desk, OneDesk, Overall Height 30", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style Full, Keyboard Shelf No,...More

  • L-Shape Office Desk, Legacy
    • REGENCY
    • Multiple product options available

      L-Shape Office Desk, Legacy, Overall Height 29", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No,...More

  • L-Shape Desk
    • MBI
    • Multiple product options available

      L-Shape Desk, Overall Width 42", Overall Height 29", Overall Depth 66", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style...More

  • 71" x 83" x 29-1/2" L-Shape Workstation, Mah
    71" x 83" x 29-1/2" L-Shape Workstation, Mah
    • BOSS
    • Item # 423M41
    • Mfr. Model # GROUPA10-M
    • L-Shape Workstation, Overall Width 71 In., Overall Height 29-1/2 In., Overall Depth 83 In., Number of...More

  • L-Shape Desk, Manhattan
    • BESTAR
    • Multiple product options available

      Multiple product options available

  • 59-13/16" x 62-13/16" x 66-13/32" Innova
    59-13/16" x 62-13/16" x 66-13/32" Innova
    • BESTAR
    • Item # 38XP62
    • Mfr. Model # 92420-63
    • L-Shape Workstation, Innova Series, Overall Width 59-13/16 In., Overall Height 66-13/32 In., Overall Depth...More

  • 72" x 84" x 29" Prestige Series L-Shape Offi
    72" x 84" x 29" Prestige Series L-Shape Offi
    • REGENCY
    • Item # 12T342
    • Mfr. Model # TVLD7236
    • L-Shape Office Desk, Prestige Series, Overall Width 72 In., Overall Height 29 In., Overall Depth 84 In.,...More

  • L-Shape Desk, Legacy
    • REGENCY
    • Multiple product options available

      L-Shape Desk, Legacy, Overall Height 29", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style Full, Keyboard Shelf No, Base...More

  • 71" x 60" to 84" x 20" to 30"
    L-Shape Workstation, OneDesk
    • REGENCY
    • Item # 12T379
    • Mfr. Model # ONLDLC7130JV
    • L-Shape Workstation, OneDesk Series, Overall Width 71 In., Overall Height 20 In. to 30 In., Overall Depth 60...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More