Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Coring Bits

42 Results Found that Include 42 Products

Results per page:  16 | 32 | 48
Core Bit, 1-1/4-7 ,2 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 2 In, 16 In, Concrete Core Bit, 1-1/4-7 ,2 In,16 In,Concrete
  • Item # 29FZ41
  • Mfr. Model # 29FZ41
  • Core Bit, Size (In.) 2, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit, 1-1/4-7 ,3 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 3 In, 16 In, Concrete Core Bit, 1-1/4-7 ,3 In,16 In,Concrete
  • Item # 29FZ43
  • Mfr. Model # 29FZ43
  • Core Bit, Size (In.) 3, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit, 1-1/4-7 ,4 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 4 In, 16 In, Concrete Core Bit, 1-1/4-7 ,4 In,16 In,Concrete
  • Item # 29FZ45
  • Mfr. Model # 29FZ45
  • Core Bit, Size (In.) 4, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit, 1-1/4-7 ,5 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 5 In, 16 In, Concrete Core Bit, 1-1/4-7 ,5 In,16 In,Concrete
  • Item # 29FZ47
  • Mfr. Model # 29FZ47
  • Core Bit, Size (In.) 5, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit, 5/8-11 ,4 In,11 In,Masonry
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 5/8-11 , 4 In, 11 In, Masonry Core Bit, 5/8-11 ,4 In,11 In,Masonry
  • Item # 29FZ62
  • Mfr. Model # 29FZ62
  • Core Bit, Size (In.) 4, Overall Length 11 In., Drilling Length (In.) 10, Thread Size 5/8-11, Application...More

Core Bit, 5/8-11 ,2 In,11 In,Masonry
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 5/8-11 , 2 In, 11 In, Masonry Core Bit, 5/8-11 ,2 In,11 In,Masonry
  • Item # 29FZ58
  • Mfr. Model # 29FZ58
  • Core Bit, Size (In.) 2, Overall Length 11 In., Drilling Length (In.) 10, Thread Size 5/8-11, Application...More

Core Bit,5/8-11 ,1-1/2 In,15 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 5/8-11 , 1-1/2 In, 15 In, Concrete Core Bit,5/8-11 ,1-1/2 In,15 In,Concrete
  • Item # 29FZ40
  • Mfr. Model # 29FZ40
  • Core Bit, Size (In.) 1-1/2, Overall Length 15 In., Drilling Length (In.) 14, Thread Size 5/8-11, Application...More

Core Bit, 1-1/4-7 2-1/2 In16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 2-1/2 In16 In, Concrete Core Bit, 1-1/4-7 2-1/2 In16 In,Concrete
  • Item # 29FZ42
  • Mfr. Model # 29FZ42
  • Core Bit, Size (In.) 2-1/2, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit, 1-1/4-7 ,10 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 10 In, 16 In, Concrete Core Bit, 1-1/4-7 ,10 In,16 In,Concrete
  • Item # 29FZ53
  • Mfr. Model # 29FZ53
  • Core Bit, Size (In.) 10, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit, 5/8-11 ,2-1/2 In,11 In,Masonry
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 5/8-11 , 2-1/2 In, 11 In, Masonry Core Bit, 5/8-11 ,2-1/2 In,11 In,Masonry
  • Item # 29FZ59
  • Mfr. Model # 29FZ59
  • Core Bit, Size (In.) 2-1/2, Overall Length 11 In., Drilling Length (In.) 10, Thread Size 5/8-11, Application...More

Core Bit, 1-1/4-7 ,14 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 14 In, 16 In, Concrete Core Bit, 1-1/4-7 ,14 In,16 In,Concrete
  • Item # 29FZ55
  • Mfr. Model # 29FZ55
  • Core Bit, Size (In.) 14, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Centering Bit,5/16 In.,OAL 6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Centering Bit, 5/16 In., OAL 6 In Centering Bit,5/16 In.,OAL 6 In
  • Item # 22UX28
  • Mfr. Model # 22UX28
  • Centering Bit, Size 5/16 In., Overall Length 6 In, Drilling Length 3-3/4 In., Application Pilot Drill, For...More

Carbide Tip Core Bit,2 In.,OAL 4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Tip Core Bit, 2 In., OAL 4 In Carbide Tip Core Bit,2 In.,OAL 4 In
  • Item # 22UX30
  • Mfr. Model # 22UX30
  • Carbide Tipped Core Bit, Size 2 In., Overall Length 4 In, Drilling Length 3 In., Application Drilling...More

Core Bit, 1-1/4-7 ,6 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 6 In, 16 In, Concrete Core Bit, 1-1/4-7 ,6 In,16 In,Concrete
  • Item # 29FZ49
  • Mfr. Model # 29FZ49
  • Core Bit, Size (In.) 6, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit, 1-1/4-7 ,8 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 8 In, 16 In, Concrete Core Bit, 1-1/4-7 ,8 In,16 In,Concrete
  • Item # 29FZ51
  • Mfr. Model # 29FZ51
  • Core Bit, Size (In.) 8, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit, 5/8-11 ,5 In,11 In,Masonry
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 5/8-11 , 5 In, 11 In, Masonry Core Bit, 5/8-11 ,5 In,11 In,Masonry
  • Item # 29FZ63
  • Mfr. Model # 29FZ63
  • Core Bit, Size (In.) 5, Overall Length 11 In., Drilling Length (In.) 10, Thread Size 5/8-11, Application...More

Core Bit, 5/8-11, 1 In,15 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 5/8-11, 1 In, 15 In, Concrete Core Bit, 5/8-11, 1 In,15 In,Concrete
  • Item # 29FZ39
  • Mfr. Model # 29FZ39
  • Core Bit, Size (In.) 1, Overall Length 15 In., Drilling Length (In.) 14, Thread Size 5/8-11, Application...More

Core Bit, 1-1/4-7 4-1/2 In16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 4-1/2 In16 In, Concrete Core Bit, 1-1/4-7 4-1/2 In16 In,Concrete
  • Item # 29FZ46
  • Mfr. Model # 29FZ46
  • Core Bit, Size (In.) 4-1/2, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

SDS Max Shank,OAL 16 In
  • TM

    Grainger Choice

  • WESTWARD
  • SDS Max Shank, OAL 16 In SDS Max Shank,OAL 16 In
  • Item # 22UX36
  • Mfr. Model # 22UX36
  • SDS Max Shank, Overall Length 16 In, Application Arbor, For Use With SDS Max Core Bits

Core Bit, 1-1/4-7 ,12 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 12 In, 16 In, Concrete Core Bit, 1-1/4-7 ,12 In,16 In,Concrete
  • Item # 29FZ54
  • Mfr. Model # 29FZ54
  • Core Bit, Size (In.) 12, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit, 5/8-11 ,1-1/2 In,11 In,Masonry
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 5/8-11 , 1-1/2 In, 11 In, Masonry Core Bit, 5/8-11 ,1-1/2 In,11 In,Masonry
  • Item # 29FZ57
  • Mfr. Model # 29FZ57
  • Core Bit, Size (In.) 1-1/2, Overall Length 11 In., Drilling Length (In.) 10, Thread Size 5/8-11, Application...More

Core Bit, 5/8-11 ,3 In,11 In,Masonry
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 5/8-11 , 3 In, 11 In, Masonry Core Bit, 5/8-11 ,3 In,11 In,Masonry
  • Item # 29FZ60
  • Mfr. Model # 29FZ60
  • Core Bit, Size (In.) 3, Overall Length 11 In., Drilling Length (In.) 10, Thread Size 5/8-11, Application...More

Core Bit, 1-1/4-7 3-1/2 In16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 3-1/2 In16 In, Concrete Core Bit, 1-1/4-7 3-1/2 In16 In,Concrete
  • Item # 29FZ44
  • Mfr. Model # 29FZ44
  • Core Bit, Size (In.) 3-1/2, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit, 1-1/4-7 ,7 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 7 In, 16 In, Concrete Core Bit, 1-1/4-7 ,7 In,16 In,Concrete
  • Item # 29FZ50
  • Mfr. Model # 29FZ50
  • Core Bit, Size (In.) 7, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit, 5/8-11 ,1 In,11 In,Masonry
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 5/8-11 , 1 In, 11 In, Masonry Core Bit, 5/8-11 ,1 In,11 In,Masonry
  • Item # 29FZ56
  • Mfr. Model # 29FZ56
  • Core Bit, Size (In.) 1, Overall Length 11 In., Drilling Length (In.) 10, Thread Size 5/8-11, Application...More

Core Bit, 5/8-11 ,6 In,11 In,Masonry
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 5/8-11 , 6 In, 11 In, Masonry Core Bit, 5/8-11 ,6 In,11 In,Masonry
  • Item # 29FZ64
  • Mfr. Model # 29FZ64
  • Core Bit, Size (In.) 6, Overall Length 11 In., Drilling Length (In.) 10, Thread Size 5/8-11, Application...More

Core Bit, 1-1/4-7 ,9 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 9 In, 16 In, Concrete Core Bit, 1-1/4-7 ,9 In,16 In,Concrete
  • Item # 29FZ52
  • Mfr. Model # 29FZ52
  • Core Bit, Size (In.) 9, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit, 5/8-11 ,3-1/2 In,11 In,Masonry
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 5/8-11 , 3-1/2 In, 11 In, Masonry Core Bit, 5/8-11 ,3-1/2 In,11 In,Masonry
  • Item # 29FZ61
  • Mfr. Model # 29FZ61
  • Core Bit, Size (In.) 3-1/2, Overall Length 11 In., Drilling Length (In.) 10, Thread Size 5/8-11, Application...More

Wet Coring Bit, 1-1/2 in., 3-1/4 in. D
  • TM

    Grainger Choice

  • WESTWARD
  • Wet Coring Bit, 1-1/2 in., 3-1/4 in. D Wet Coring Bit, 1-1/2 in., 3-1/4 in. D
  • Item # 30HK12
  • Mfr. Model # 30HK12
  • Wet Coring Bit, Size (In.) 1-1/2, Overall Length 4 In., Drilling Length (In.) 3-1/4, Thread Size 5/8-11,...More

Core Bit, 1-1/4-7 5-1/2 In16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 5-1/2 In16 In, Concrete Core Bit, 1-1/4-7 5-1/2 In16 In,Concrete
  • Item # 29FZ48
  • Mfr. Model # 29FZ48
  • Core Bit, Size (In.) 5-1/2, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Wet Coring Bit, 1-3/8 in., 3-1/4 in. D
  • TM

    Grainger Choice

  • WESTWARD
  • Wet Coring Bit, 1-3/8 in., 3-1/4 in. D Wet Coring Bit, 1-3/8 in., 3-1/4 in. D
  • Item # 30HK11
  • Mfr. Model # 30HK11
  • Wet Coring Bit, Size (In.) 1-3/8, Overall Length 4 In., Drilling Length (In.) 3-1/4, Thread Size 5/8-11,...More

Wet Coring Bit, 1-1/4 in., 3-1/4 in. D
  • TM

    Grainger Choice

  • WESTWARD
  • Wet Coring Bit, 1-1/4 in., 3-1/4 in. D Wet Coring Bit, 1-1/4 in., 3-1/4 in. D
  • Item # 30HK10
  • Mfr. Model # 30HK10
  • Wet Coring Bit, Size (In.) 1-1/4, Overall Length 4 In., Drilling Length (In.) 3-1/4, Thread Size 5/8-11,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More