Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Coring Bits

92 Results Found that Include 92 Products

Results per page:  16 | 32 | 48
SDS Plus Core Bit,1-3/4 In
  • MILWAUKEE
  • SDS Plus Core Bit, 1-3/4 In SDS Plus Core Bit,1-3/4 In
  • Item # 45L407
  • Mfr. Model # 48-20-5030
  • SDS Plus Core Bit, Size (In.) 1-3/4, Drilling Length (In.) 2-13/16, Application Masonry and Concrete...More

SDS Plus Core Pin,1-3/4 to 4 In.
  • MILWAUKEE
  • SDS Plus Core Pin, 1-3/4 to 4 In. SDS Plus Core Pin,1-3/4 to 4 In.
  • Item # 45L417
  • Mfr. Model # 48-20-6155
  • SDS Plus Core Pin, Size (In.) 1-3/4 In. to 4 In., Application Masonry and Concrete Drilling, For Use With...More

SDS Plus Core Bit,2 In
  • MILWAUKEE
  • SDS Plus Core Bit, 2 In SDS Plus Core Bit,2 In
  • Item # 45L408
  • Mfr. Model # 48-20-5035
  • SDS Plus Core Bit, Size (In.) 2Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling, For...More

Core Bit Extension,7-1/2 In
  • MILWAUKEE
  • Core Bit Extension, 7-1/2 In Core Bit Extension,7-1/2 In
  • Item # 45L425
  • Mfr. Model # 48-95-6075
  • Core Bit Extension, Overall Length 7-1/2 In., Application Masonry and Concrete Drilling, For Use With Large...More

SDS Plus Core Bit,2-1/2 In
  • MILWAUKEE
  • SDS Plus Core Bit, 2-1/2 In SDS Plus Core Bit,2-1/2 In
  • Item # 45L409
  • Mfr. Model # 48-20-5040
  • SDS Plus Core Bit, Size (In.) 2-1/2Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling,...More

SDS Plus Core Bit,4 In
  • MILWAUKEE
  • SDS Plus Core Bit, 4 In SDS Plus Core Bit,4 In
  • Item # 45L412
  • Mfr. Model # 48-20-5055
  • SDS Plus Core Bit, Size (In.) 4Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling, For...More

Wet Coring Bit,15 in. L,7/8 Size
  • MILWAUKEE
  • Wet Coring Bit, 15 in. L, 7/8 Size Wet Coring Bit,15 in. L,7/8 Size
  • Item # 45KN73
  • Mfr. Model # 48-17-3009
  • Wet Core Bit, Size (In.) 7/8 In., Overall Length 15 In., Drilling Length (In.) 15 In., Thread Size 5/8...More

Core Bit Adapter,1-1/4-7 Thread
  • MILWAUKEE
  • Core Bit Adapter, 1-1/4-7 Thread Core Bit Adapter,1-1/4-7 Thread
  • Item # 45KN95
  • Mfr. Model # 48-17-6008
  • Core Bit Adapter, Size (In.) N/A, Overall Length N/A, Drilling Length (In.) N/A, Thread Size 1-1/4 In.-7,...More

SDS Plus Core Bit,3-1/2 In
  • MILWAUKEE
  • SDS Plus Core Bit, 3-1/2 In SDS Plus Core Bit,3-1/2 In
  • Item # 45L411
  • Mfr. Model # 48-20-5050
  • SDS Plus Core Bit, Size (In.) 3-1/2Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling,...More

Core Bit, Dry,10 in. L,1 Size
  • MILWAUKEE
  • Core Bit, Dry, 10 in. L, 1 Size Core Bit, Dry,10 in. L,1 Size
  • Item # 45KN32
  • Mfr. Model # 48-17-0010
  • Dry Core Bit, Size (In.) 1 In., Overall Length 10 In., Drilling Length (In.) 10 In., Thread Size 5/8 In.-11,...More

Core Bit, Dry,15 in. L,1 Size
  • MILWAUKEE
  • Core Bit, Dry, 15 in. L, 1 Size Core Bit, Dry,15 in. L,1 Size
  • Item # 45KN42
  • Mfr. Model # 48-17-1010
  • Dry Core Bit, Size (In.) 1 In., Overall Length 15 In., Drilling Length (In.) 15 In., Thread Size 5/8 In.-11,...More

Wet Coring Bit,1-1/2 Size,5/8-11 Thread
Core Bit, Dry,10 in. L,4-1/2 Size
  • MILWAUKEE
  • Core Bit, Dry, 10 in. L, 4-1/2 Size Core Bit, Dry,10 in. L,4-1/2 Size
  • Item # 45KN39
  • Mfr. Model # 48-17-0045
  • Dry Core Bit, Size (In.) 4-1/2 In., Overall Length 10 In., Drilling Length (In.) 10 In., Thread Size 5/8...More

Core Bit Adapter,5/8-11 Thread
  • MILWAUKEE
  • Core Bit Adapter, 5/8-11 Thread Core Bit Adapter,5/8-11 Thread
  • Item # 45KN94
  • Mfr. Model # 48-17-6006
  • Core Bit Adapter, Size (In.) N/A, Overall Length N/A, Drilling Length (In.) N/A, Thread Size 5/8 In.-11,...More

Core Bit, Dry,10 in. L,3-1/2 Size
  • MILWAUKEE
  • Core Bit, Dry, 10 in. L, 3-1/2 Size Core Bit, Dry,10 in. L,3-1/2 Size
  • Item # 45KN37
  • Mfr. Model # 48-17-0035
  • Dry Core Bit, Size (In.) 3-1/2 In., Overall Length 10 In., Drilling Length (In.) 10 In., Thread Size 5/8...More

Core Bit Adapter,1-1/4-7 Thread
  • MILWAUKEE
  • Core Bit Adapter, 1-1/4-7 Thread Core Bit Adapter,1-1/4-7 Thread
  • Item # 45KN93
  • Mfr. Model # 48-17-6004
  • Core Bit Adapter, Size (In.) N/A, Overall Length N/A, Drilling Length (In.) N/A, Thread Size 1-1/4 In.-7,...More

Wet Coring Bit,4 Size,1-1/4-7 Thread
Core Bit, Dry,10 in. L,2-1/2 Size
  • MILWAUKEE
  • Core Bit, Dry, 10 in. L, 2-1/2 Size Core Bit, Dry,10 in. L,2-1/2 Size
  • Item # 45KN35
  • Mfr. Model # 48-17-0025
  • Dry Core Bit, Size (In.) 2-1/2 In., Overall Length 10 In., Drilling Length (In.) 10 In., Thread Size 5/8...More

Wet Coring Bit,2-1/2 Size,1-1/4-7 Thread
Wet Core Bit Extension,12 in. L,1-1/4
  • MILWAUKEE
  • Wet Core Bit Extension, 12 in. L, 1-1/4 Wet Core Bit Extension,12 in. L,1-1/4
  • Item # 45KN53
  • Mfr. Model # 48-17-4012
  • Wet Core Bit Extension, Size (In.) 1-1/4 In. In., Overall Length 12 In., Drilling Length (In.) Extends...More

SDS Plus Core Bit,1-1/2 In
  • MILWAUKEE
  • SDS Plus Core Bit, 1-1/2 In SDS Plus Core Bit,1-1/2 In
  • Item # 45L406
  • Mfr. Model # 48-20-5025
  • SDS Plus Core Bit, Size (In.) 1-1/2, Drilling Length (In.) 3-13/16, Application Masonry and Concrete...More

SDS Plus Core Bit,1-1/4 to 1-1/2 In.
SDS Plus Core Bit,1-1/4 In
  • MILWAUKEE
  • SDS Plus Core Bit, 1-1/4 In SDS Plus Core Bit,1-1/4 In
  • Item # 45L404
  • Mfr. Model # 48-20-5015
  • SDS Plus Core Bit, Size (In.) 1-1/4Drilling Length (In.) 3-13/16Application Masonry and Concrete Drilling,...More

SDS Plus Core Bit,3 In
  • MILWAUKEE
  • SDS Plus Core Bit, 3 In SDS Plus Core Bit,3 In
  • Item # 45L410
  • Mfr. Model # 48-20-5045
  • SDS Plus Core Bit, Size (In.) 3Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling, For...More

SDS Plus Core Bit,1-3/8 In
  • MILWAUKEE
  • SDS Plus Core Bit, 1-3/8 In SDS Plus Core Bit,1-3/8 In
  • Item # 45L405
  • Mfr. Model # 48-20-5020
  • SDS Plus Core Bit, Size (In.) 1-3/8Drilling Length (In.) 3-13/16Application Masonry and Concrete Drilling,...More

Wet Coring Bit,15 in. L,3/4 Size
  • MILWAUKEE
  • Wet Coring Bit, 15 in. L, 3/4 Size Wet Coring Bit,15 in. L,3/4 Size
  • Item # 45KN72
  • Mfr. Model # 48-17-3007
  • Wet Core Bit, Size (In.) 3/4 In., Overall Length 15 In., Drilling Length (In.) 15 In., Thread Size 5/8...More

SDS Plus Core Bit,1 1/8 In
  • MILWAUKEE
  • SDS Plus Core Bit, 1 1/8 In SDS Plus Core Bit,1 1/8 In
  • Item # 45L403
  • Mfr. Model # 48-20-5010
  • SDS Plus Core Bit, Size (In.) 1 1/8Drilling Length (In.) 3-13/16Application Masonry and Concrete Drilling,...More

Core Bit Extension,6 in.L,1-1/4-7 Thread
Guide Plate,4 In
  • MILWAUKEE
  • Guide Plate, 4 In Guide Plate,4 In
  • Item # 45L423
  • Mfr. Model # 48-20-6161
  • Guide Plate, Size (In.) 4, Application Masonry and Concrete Drilling, For Use With 45L417, 45L412, 45L225,...More

Guide Plate,2-1/2 In
  • MILWAUKEE
  • Guide Plate, 2-1/2 In Guide Plate,2-1/2 In
  • Item # 45L420
  • Mfr. Model # 48-20-6158
  • Guide Plate, Size (In.) 2-1/2, Application Masonry and Concrete Drilling, For Use With 45L417, 45L409,...More

Core Bit, Dry,10 in. L,2 Size
  • MILWAUKEE
  • Core Bit, Dry, 10 in. L, 2 Size Core Bit, Dry,10 in. L,2 Size
  • Item # 45KN34
  • Mfr. Model # 48-17-0020
  • Dry Core Bit, Size (In.) 2 In., Overall Length 10 In., Drilling Length (In.) 10 In., Thread Size 5/8 In.-11,...More

Core Bit Extension,12 in.L,1-1/4-7
  • MILWAUKEE
  • Core Bit Extension, 12 in.L, 1-1/4-7 Core Bit Extension,12 in.L,1-1/4-7
  • Item # 45KN99
  • Mfr. Model # 48-17-6016
  • Core Bit Extension, Size (In.) N/A, Overall Length 12 In., Drilling Length (In.) N/A, Thread Size 1-1/4...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More