Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cordless Tools

24 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
  • MILWAUKEE
  • MILWAUKEE Cordless Impact Wrenches MILWAUKEE Cordless Impact Wrenches
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • Category : Cordless Impact Wrenches
  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

  • Category : Cordless Drills
USB Power Source, Li-Ion, Number of Ports: 1
Rechargeable High Performance Light, 18.0 Voltage, LED, 3000
1/4" Hex Quick Change Cordless Screwdriver Kit, 12.0&#
Cordless Shear Kit,18.0V,5.9 lb.
  • MILWAUKEE
  • Cordless Shear Kit, 18.0V, 5.9 lb. Cordless Shear Kit
  • Item # 32NN15
  • Mfr. Model # 2636-22
  • Cordless Shear Kit, Battery Included, Voltage 18.0, Steel Capacity 14 ga., Stainless Steel Capacity 16 ga.,...More

  • Category : Cordless Shears
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
M12 Li-Ion 1/4" Cordless No-Hub Driver Kit, Battery&#x
  • MILWAUKEE
  • M12 Li-Ion 1/4" Cordless No-Hub Driver Kit, Battery Included MILWAUKEE Cordless No-Hub Drivers
  • Item # 5HXN2
  • Mfr. Model # 2455-22
  • Cordless No-Hub Driver Kit, Voltage 12.0, Battery Included, Battery Capacity 1.5 Ah, Cordless Tool Battery...More

  • Category : Cordless Drills
  • MILWAUKEE
  • MILWAUKEE Cordless Impact Drivers MILWAUKEE Cordless Impact Drivers
  • Multiple product options available

    Cordless Impact Driver, , Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per...More

  • Category : Cordless Impact Drivers
Cordless Reciprocating Saw, 28.0 Voltage, Keyless Shoe Design,&#
  • MILWAUKEE
  • Cordless Reciprocating Saw, 28.0 Voltage, Keyless Shoe Design, Bare Tool MILWAUKEE Cordless Reciprocating Saws
  • Item # 4ZA85
  • Mfr. Model # 0719-20
  • Cordless Reciprocating Saw, Bare Tool, Voltage 28.0, Cutting Action Straight, Length of Stroke 1-1/8 In.,...More

  • Category : Cordless Reciprocating Saws
  • MILWAUKEE
  • MILWAUKEE Cordless Circular Saws MILWAUKEE Cordless Circular Saws
  • Multiple product options available

    Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Battery Included No and Battery Type Li-Ion; Varies by Blade Dia., Blade Side and...More

  • Category : Cordless Circular Saws
4-1/2" Cordless Cutoff/Paddle Grinder, 18.0 Voltage, 8
Cordless Ratchet,12.0V,1/4 In.,250 rpm
  • MILWAUKEE
  • Cordless Ratchet, 12.0V, 1/4 In., 250 rpm Cordless Ratchet
  • Item # 13G248
  • Mfr. Model # 2456-20
  • Cordless Ratchet, Bare Tool, Voltage 12.0, Drive Size 1/4 In., 0 to 250 No Load RPM, Max. Torque 30 ft.-lb.,...More

  • Category : Cordless Ratchets
  • MILWAUKEE
  • MILWAUKEE Cordless Caulk Guns MILWAUKEE Cordless Caulk Guns
  • Multiple product options available

    Cordless Caulk Gun Kit, Battery Included, Battery Type Li-Ion, Handle Type T-Handle and Battery Type Li-ion; Varies by Voltage, Capacity, Cartridge Type and Application...More

  • Category : Cordless Caulking Guns
4-1/2" Cordless Right Angle Grinder Kit, 18.0 Voltage,
Cordless Dust Collection System Kit, 12.0 Voltage
  • MILWAUKEE
  • Cordless Dust Collection System Kit, 12.0 Voltage Cordless Dust Collection System
  • Item # 34K738
  • Mfr. Model # 2306-22
  • Cordless Dust Collection System Kit, Voltage 12.0, For Use With 2XKZ6, 2XKZ7, 34K739, 34K740, Battery Number...More

  • Category : Cordless Tool Accessories
Cordless Cable Cutter Kit,14 in. L
  • MILWAUKEE
  • Cordless Cable Cutter Kit, 14 in. L Cordless Cable Cutter Kit,14 in. L
  • Item # 45FD46
  • Mfr. Model # 2672-21S
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 477 Hen ACSR, 3/8 In....More

  • Category : Cordless Bolt and Cable Cutters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More