Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cordless Tools

104 Results Found that Include 422 Products

Results per page:  16 | 32 | 48
Battery Pack, 2.4 Voltage, NiCd
USB Power Source, Li-Ion, Number of Ports: 1
Battery Pack, 14.4 Voltage, NiCd
  • MILWAUKEE
  • MILWAUKEE Cordless Screwdrivers MILWAUKEE Cordless Screwdrivers
  • Multiple product options available

    Cordless Screwdriver, Battery Included/Bare Tool: Battery Included, Battery Type: Li-Ion, Voltage: 12.0 and Varies by: Battery Capacity, Chuck Size, Handle Type, Max....More

  • Category : Cordless Screwdrivers
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
  • MILWAUKEE
  • Cordless Ratchet Kit Cordless Ratchet Kit
  • Multiple product options available

    Cordless Ratchet Kit, Battery Included, Voltage 12.0, Battery Included 2XKZ6, Battery Pack Replacement 2XKZ6, Battery Type Li-Ion and Battery Capacity 1.5A/hr.; Varies...More

  • Category : Cordless Ratchets
Cordless Cable Cutter Kit,12.0V
  • MILWAUKEE
  • Cordless Cable Cutter Kit, 12.0V Cordless Cable Cutter Kit,12.0V
  • Item # 7DX80
  • Mfr. Model # 2472-21XC 48-11-2440
  • Cordless Cable Cutter Kit, Battery Included, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery...More

  • Category : Cordless Bolt and Cable Cutters
  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

  • Category : Cordless Drills
Battery Pack and Charger Kit, 18.0 Voltage, Li-Ion
  • MILWAUKEE
  • MILWAUKEE Cordless Impact Wrenches MILWAUKEE Cordless Impact Wrenches
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • Category : Cordless Impact Wrenches
  • MILWAUKEE
  • MILWAUKEE Cordless Circular Saws MILWAUKEE Cordless Circular Saws
  • Multiple product options available

    Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Battery Included No and Battery Type Li-Ion; Varies by Blade Dia., Blade Side and...More

  • Category : Cordless Circular Saws
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number&#x
Cordless Flashlight,Bare Tool,M12 Series
  • Cordless Flashlight, Bare Tool, M12 Series Cordless Flashlight,Bare Tool,M12 Series
  • Item # 48UT43
  • Mfr. Model # 2355-20
  • Cordless Flashlight, Voltage 12.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 800 Lumens, Focus...More

  • Category : Cordless Flashlights
  • MILWAUKEE
  • MILWAUKEE Cordless Impact Drivers MILWAUKEE Cordless Impact Drivers
  • Multiple product options available

    Cordless Impact Driver, , Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per...More

  • Category : Cordless Impact Drivers
Cordless Polisher Kit,12.0V,1 Tool
  • MILWAUKEE
  • Cordless Polisher Kit, 12.0V, 1 Tool Cordless Polisher Kit,12.0V,1 Tool
  • Item # 7DX67
  • Mfr. Model # 2438-22 48-11-2420
  • Cordless Polisher Kit, Battery Included, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery Included...More

  • Category : Cordless Polishers and Buffers
M12 Li-Ion 1/4" Cordless No-Hub Driver Kit, Battery&#x
  • MILWAUKEE
  • M12 Li-Ion 1/4" Cordless No-Hub Driver Kit, Battery Included MILWAUKEE Cordless No-Hub Drivers
  • Item # 7DX74
  • Mfr. Model # 2455-22 48-11-2420
  • Cordless No-Hub Driver Kit, Voltage 12.0, Battery Included, Battery Capacity 1.5 Ah, Cordless Tool Battery...More

  • Category : Cordless Drills
Cordless PVC Shear Kit,12.0V
  • MILWAUKEE
  • Cordless PVC Shear Kit, 12.0V Cordless PVC Shear Kit,12.0V
  • Item # 7DX78
  • Mfr. Model # 2470-21 48-11-2420
  • Cordless PVC Shear Kit, Battery Included, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery Included...More

  • Category : Cordless Tube and Pipe Cutters
Plug Adapter, 12.0 Voltage
  • MILWAUKEE
  • Plug Adapter, 12.0 Voltage Plug Adapter, 12.0 Voltage
  • Item # 24U078
  • Mfr. Model # 49-24-2301
  • Plug Adapter, Voltage 12.0, For Use With 24U041, 24U042, 24U043, 24U044, 24U045, 24U046, 24U047, 24U048,...More

  • Category : Cordless Tool Accessories
Cordless Rotary Tool Kit,12V,W/Add Bat
  • MILWAUKEE
  • Cordless Rotary Tool Kit, 12V, W/Add Bat MILWAUKEE Cordless Rotary Tools
  • Item # 7DF50
  • Mfr. Model # 7DF50
  • Cordless Rotary Tool Kit w/Add Bat, Battery Included, Voltage 12.0, Collet Capacity 1/8 In., 5000 to 32,500...More

  • Category : Cordless Rotary Tools
Battery Charger, NiCd, Number of Ports: 1
Cordless Dust Collection System Kit, 12.0 Voltage
  • MILWAUKEE
  • Cordless Dust Collection System Kit, 12.0 Voltage Cordless Dust Collection System
  • Item # 7DX54
  • Mfr. Model # 2306-22 48-11-2420
  • Cordless Dust Collection System Kit, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5...More

  • Category : Cordless Tool Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More