Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cordless Tools

33 Results Found that Include 80 Products

Results per page:  16 | 32 | 48
  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

  • Category : Cordless Drills
Cordless Band Saw Kit,12.0V,27 In.
  • MILWAUKEE
  • Cordless Band Saw Kit, 12.0V, 27 In. 12.0 Volt Cordless Band Saw
  • Item # 24U091
  • Mfr. Model # 2429-21XC
  • Cordless Band Saw Kit, Battery Included, Voltage 12.0, Blade Length 27 In., Rectangle Capacity 1-5/8 In. x...More

  • Category : Cordless Band Saws
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • Category : Cordless Impact Wrenches
  • MILWAUKEE
  • MILWAUKEE Cordless Impact Drivers MILWAUKEE Cordless Impact Drivers
  • Multiple product options available

    Cordless Impact Driver, , Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per...More

  • Category : Cordless Impact Drivers
  • MILWAUKEE
  • Cordless Ratchet Kit Cordless Ratchet Kit
  • Multiple product options available

    Cordless Ratchet Kit, Battery Included, Voltage 12.0, Battery Included 2XKZ6, Battery Pack Replacement 2XKZ6, Battery Type Li-Ion and Battery Capacity 1.5A/hr.; Varies...More

  • Category : Cordless Ratchets
Rechargeable Area Light,40 in. L
3/8" Cordless Right Angle Drill/Driver Kit, 18.0
Cordless Tube Cutter Kit,12.0V
  • MILWAUKEE
  • Cordless Tube Cutter Kit, 12.0V Cordless Tube Cutter Kit,12.0V
  • Item # 7DX79
  • Mfr. Model # 2471-21 48-11-2420
  • Cordless Tube Cutter Kit, Battery Included, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery Included...More

  • Category : Cordless Tube and Pipe Cutters
Cordless Circular Saw Kit,3600 RPM,12.0V
  • MILWAUKEE
  • Cordless Circular Saw Kit, 3600 RPM, 12.0V 12.0 Volt Codless Circular Saw
  • Item # 39RY14
  • Mfr. Model # 2530-21XC
  • Cordless Circular Saw Kit, Battery Included / Bare Tool Battery Included, Voltage 12.0, Blade Dia. 5-3/8 In.,...More

  • Category : Cordless Circular Saws
  • MILWAUKEE
  • MILWAUKEE Cordless No-Hub Drivers MILWAUKEE Cordless No-Hub Drivers
  • Multiple product options available

    Install no-hub couplings with a tool designed specifically for the task; 80-in.-lb. of torque gets the job done quickly and dependably. An Auto Shut-Off feature helps...More

  • Category : Cordless Drills
Cordless Impact Driver Kit, 18.0 Voltage, Battery Included
Cordless Caulk Gun,Bare Tool,18.0VDC
  • MILWAUKEE
  • Cordless Caulk Gun, Bare Tool, 18.0VDC Cordless Caulk Gun
  • Item # 6AWC4
  • Mfr. Model # 2641-20
  • Cordless Caulk Gun, Bare Tool, Voltage 18.0, Capacity 10 oz., Cartridge Type 10 oz., Application Speed 0 to...More

  • Category : Cordless Caulking Guns
Cordless Band Saw,Bare Tool,18.0
  • MILWAUKEE
  • Cordless Band Saw, Bare Tool, 18.0 18.0 Volt Cordless Band Saw
  • Item # 6AWC7
  • Mfr. Model # 2629-20
  • Cordless Band Saw, Bare Tool, Voltage 18.0, Blade Length 35-3/8 In., Rectangle Capacity 3-1/4 In. x 3-1/4...More

  • Category : Cordless Band Saws
Cordless PVC Shear Kit,12.0V
  • MILWAUKEE
  • Cordless PVC Shear Kit, 12.0V Cordless PVC Shear Kit,12.0V
  • Item # 7DX78
  • Mfr. Model # 2470-21 48-11-2420
  • Cordless PVC Shear Kit, Battery Included, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery Included...More

  • Category : Cordless Tube and Pipe Cutters
Cordless Polisher Kit,2 Batteries
  • MILWAUKEE
  • Cordless Polisher Kit, 2 Batteries Cordless Polisher Kit,2 Batteries
  • Item # 32NN04
  • Mfr. Model # 2438-22X
  • Cordless Polisher Kit, Battery Included, Voltage 12.0, Size 3 In., No Load RPM Polishing Mode 0 to 2800,...More

  • Category : Cordless Polishers and Buffers
  • MILWAUKEE
  • MILWAUKEE Cordless Screwdrivers MILWAUKEE Cordless Screwdrivers
  • Multiple product options available

    Cordless Screwdriver, Battery Included/Bare Tool: Battery Included, Battery Type: Li-Ion, Voltage: 12.0 and Varies by: Battery Capacity, Chuck Size, Handle Type, Max....More

  • Category : Cordless Screwdrivers
Cordless Angle Grinder,8500 rpm
  • MILWAUKEE
  • Cordless Angle Grinder, 8500 rpm 18.0 Volt Cordless Angle Grinder
  • Item # 45FD30
  • Mfr. Model # 2783-20
  • Cordless Angle Grinder, Bare Tool, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 5 In., 8500 No Load RPM,...More

  • Category : Cordless Angle Grinders
1/2" Cordless Impact Wrench, 28.0 Voltage, 325 ft.-lb.
Cordless Planer Kit, Voltage 18.0 Li-Ion, 3-1/4" Cutti
  • MILWAUKEE
  • Cordless Planer Kit, Voltage 18.0 Li-Ion, 3-1/4" Cutting Width MILWAUKEE Cordless Planers
  • Item # 45FD27
  • Mfr. Model # 2623-21
  • Cordless Planer Kit, Battery Included, Voltage 18.0, Cutting Width 3-1/4 In., Cutting Depth 5/64 In., Battery...More

  • Category : Cordless Planers
Cordless Polisher Kit,12.0V,1 Tool
  • MILWAUKEE
  • Cordless Polisher Kit, 12.0V, 1 Tool Cordless Polisher Kit,12.0V,1 Tool
  • Item # 7DX67
  • Mfr. Model # 2438-22 48-11-2420
  • Cordless Polisher Kit, Battery Included, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery Included...More

  • Category : Cordless Polishers and Buffers
Cordless Caulk Gun Kit,12.0V
  • MILWAUKEE
  • Cordless Caulk Gun Kit, 12.0V Cordless Caulk Gun Kit
  • Item # 7DX69
  • Mfr. Model # 2441-21 48-11-2420
  • Cordless Caulk Gun Kit, Battery Included, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery Included...More

  • Category : Cordless Caulking Guns
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More