Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cordless Tools

34 Results Found that Include 93 Products

Results per page:  16 | 32 | 48
Battery Pack, 28.0 Voltage, Li-Ion
  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

  • Category : Cordless Drills
Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
  • MILWAUKEE
  • MILWAUKEE Cordless Impact Wrenches MILWAUKEE Cordless Impact Wrenches
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • Category : Cordless Impact Wrenches
  • MILWAUKEE
  • MILWAUKEE Cordless Impact Drivers MILWAUKEE Cordless Impact Drivers
  • Multiple product options available

    Cordless Impact Driver, , Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per...More

  • Category : Cordless Impact Drivers
Battery Pack and Charger Kit, 18.0 Voltage, Li-Ion
  • MILWAUKEE
  • MILWAUKEE Cordless Circular Saws MILWAUKEE Cordless Circular Saws
  • Multiple product options available

    Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Battery Included No and Battery Type Li-Ion; Varies by Blade Dia., Blade Side and...More

  • Category : Cordless Circular Saws
  • MILWAUKEE
  • Cordless Ratchet Kit Cordless Ratchet Kit
  • Multiple product options available

    Cordless Ratchet Kit, Battery Included, Voltage 12.0, Battery Included 2XKZ6, Battery Pack Replacement 2XKZ6, Battery Type Li-Ion and Battery Capacity 1.5A/hr.; Varies...More

  • Category : Cordless Ratchets
4-1/2" Cordless Cutoff/Paddle Grinder, 18.0 Voltage, 8
  • MILWAUKEE
  • MILWAUKEE Cordless Screwdrivers MILWAUKEE Cordless Screwdrivers
  • Multiple product options available

    Cordless Screwdriver, Battery Included/Bare Tool: Battery Included, Battery Type: Li-Ion, Voltage: 12.0 and Varies by: Battery Capacity, Chuck Size, Handle Type, Max....More

  • Category : Cordless Screwdrivers
  • MILWAUKEE
  • MILWAUKEE Cordless Right Angle Impact Drivers MILWAUKEE Cordless Right Angle Impact Drivers
  • Multiple product options available

    Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load...More

  • Category : Cordless Impact Drivers
Cordless Tube Cutter Kit,12V
  • MILWAUKEE
  • Cordless Tube Cutter Kit, 12V Cordless Tube Cutter Kit,12V
  • Item # 2PYX8
  • Mfr. Model # 2471-21
  • Cordless Tube Cutter Kit, Battery Included, Voltage 12.0, Cutting Capacity OD 1/2 In. to 1-1/8 In., 500 No...More

  • Category : Cordless Tube and Pipe Cutters
Cordless Flashlight,LED,M12 Series,12V
  • Cordless Flashlight, LED, M12 Series, 12V Cordless Flashlight,LED,M12 Series,12V
  • Item # 48UT44
  • Mfr. Model # 2355-21
  • Cordless Flashlight, Voltage 12.0, Battery Included / Bare Tool Battery Included, Lamp Type LED, 800 Lumens,...More

  • Category : Cordless Flashlights
Cordless Band Saw,Bare Tool,12.0V,27 In.
  • MILWAUKEE
  • Cordless Band Saw, Bare Tool, 12.0V, 27 In. MILWAUKEE Cordless Band Saws
  • Item # 24U092
  • Mfr. Model # 2429-20
  • Cordless Band Saw, Bare Tool, Voltage 12.0, Blade Length 27 In., Rectangle Capacity 1-5/8 In. x 1-5/8 In.,...More

  • Category : Cordless Band Saws
  • MILWAUKEE
  • Cordless Caulk Gun Kit Cordless Caulk Gun Kit
  • Multiple product options available

    Cordless Caulk Gun Kit, Battery Included, Battery Type Li-Ion, Handle Type T-Handle and Battery Type Li-ion; Varies by Voltage, Capacity, Cartridge Type and Application...More

  • Category : Cordless Caulking Guns
Cordless Rotary Tool Kit,12V,W/Add Bat
  • MILWAUKEE
  • Cordless Rotary Tool Kit, 12V, W/Add Bat Cordless Rotary Tool Kit
  • Item # 7DF50
  • Mfr. Model # 7DF50
  • Cordless Rotary Tool Kit w/Add Bat, Battery Included, Voltage 12.0, Collet Capacity 1/8 In., 5000 to 32,500...More

  • Category : Cordless Rotary Tools
  • MILWAUKEE
  • MILWAUKEE Cordless Cutoff/Slide Grinders MILWAUKEE Cordless Cutoff/Slide Grinders
  • Multiple product options available

    Cordless Cutoff/Slide Grinder, Voltage 18.0, Size 4-1/2", Max. Wheel Dia. 5", 8500, Battery Pack Replacement 38D766, Battery Type Li-Ion, Battery Capacity 4.0 A/hr.,...More

  • Category : Cordless Angle Grinders
Cordless PVC Shear Kit,12V,2-3/8 In.
  • MILWAUKEE
  • Cordless PVC Shear Kit, 12V, 2-3/8 In. Cordless PVC Shear Kit,12V,2-3/8 In.
  • Item # 4PKV3
  • Mfr. Model # 2470-21
  • Cordless Tubing and Hose Cutter, Battery Included, Voltage 12.0, Cutting Capacity OD 2-3/8 In., 5 No Load...More

  • Category : Cordless Tube and Pipe Cutters
Cordless Shear,18.0V,3.7 lb.
  • MILWAUKEE
  • Cordless Shear, 18.0V, 3.7 lb. Cordless Shear
  • Item # 32NN12
  • Mfr. Model # 2635-20
  • Cordless Shear, Bare Tool, Voltage 18.0, Steel Capacity 18 ga., Stainless Steel Capacity 20 ga., Speed Range...More

  • Category : Cordless Shears
Cordless Polisher Kit,Battery Included
  • MILWAUKEE
  • Cordless Polisher Kit, Battery Included Cordless Polisher Kit,Battery Included
  • Item # 32NN03
  • Mfr. Model # 2438-22
  • Cordless Polisher Kit, Battery Included, Voltage 12.0, Size 3 In., No Load RPM Polishing Mode 0 to 2800,...More

  • Category : Cordless Polishers and Buffers
3/8" M12  Cordless Right Angle Drill Kit, 12.0&#x
Rechargeable High Performance Light, 18.0 Voltage, LED, 3000
Cordless Dust Collection System, 12.0 Voltage
6-1/2" Cordless Circular Saw, 28.0 Voltage, 4200 No&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More