Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cordless Tools

68 Results Found that Include 177 Products

Results per page:  16 | 32 | 48
Cordless/Corded Wet/Dry Vacuum,2 gal.
  • Cordless/Corded Wet/Dry Vacuum, 2 gal. Cordless/Corded Wet/Dry Vacuum,2 gal.
  • Item # 34D627
  • Mfr. Model # DCV581H
  • Cordless/Corded Wet/Dry Vacuum, Tank Size 2 gal., Industrial Series, Air Flow 33.55 cfm, Amps 8A, Voltage...More

  • Category : Cordless Vacuum Cleaners
Wet/Dry Cordless Vacuum,2 gal.,18V
  • Wet/Dry Cordless Vacuum, 2 gal., 18V Wet/Dry Cordless Vacuum,2 gal.,18V
  • Item # 2CDC6
  • Mfr. Model # 0880-20
  • Cordless Wet/Dry Vacuum, 3 Amps, Air Flow 45 cfm, Voltage 18VDC, Filter Type HEPA, Series...More

  • Category : Cordless Vacuum Cleaners
1/4" Hex Cordless Impact Driver, 18.0 Voltage, 1330&#x
Wet/Dry Cordless Vacuum,0.5 gal.,18V
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

  • Category : Cordless Drills
  • MILWAUKEE
  • MILWAUKEE Cordless Screwdrivers MILWAUKEE Cordless Screwdrivers
  • Multiple product options available

    Cordless Screwdriver, Battery Included/Bare Tool: Battery Included, Battery Type: Li-Ion, Voltage: 12.0 and Varies by: Battery Capacity, Chuck Size, Handle Type, Max....More

  • Category : Cordless Screwdrivers
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

  • Category : Cordless Drills
Cutoff/Grinder,Slide,Bare Tool,4-1/2 In
  • MILWAUKEE
  • Cutoff/Grinder, Slide, Bare Tool, 4-1/2 In 18.0 Volt Cordless Cutoff/Slide Grinder
  • Item # 45L198
  • Mfr. Model # 2781-20
  • Cordless Cutoff/Slide Grinder, Bare Tool, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 5 In., 8500 No Load...More

  • Category : Cordless Angle Grinders
Cordless Reciprocating Saw Kit,7.4 lb.
  • DEWALT
  • Cordless Reciprocating Saw Kit, 7.4 lb. 20.0 Volt Cordless Reciprocating Saw
  • Item # 11A179
  • Mfr. Model # DCS380P1
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 20.0, Cutting Action Orbital, Length of Stroke...More

  • Category : Cordless Reciprocating Saws
Cordless Ratchet,12.0V,3/8 in. Drive
  • MILWAUKEE
  • Cordless Ratchet, 12.0V, 3/8 in. Drive Cordless Ratchet
  • Item # 13G250
  • Mfr. Model # 2457-20
  • Cordless Ratchet, Bare Tool, Voltage 12.0, Drive Size 3/8 In., 0 to 250 No Load RPM, Max. Torque 35 ft.-lb.,...More

  • Category : Cordless Ratchets
Rechargeable Floodlight,Red,LED,1100 Lm
  • Rechargeable Floodlight, Red, LED, 1100 Lm Rechargeable Floodlight,Red,LED,1100 Lm
  • Item # 22MG95
  • Mfr. Model # 2361-20
  • Flood Light, Bare Tool, 18V, Description/Special Features Compact and Portable Design, (8) Ultra Bright Leds,...More

  • Category : Cordless Job Site Lights
Battery Pack,12V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 12V, NiCd, 1.7A/hr. 12.0 Volt Battery Pack
  • Item # 4GA68
  • Mfr. Model # DC9071
  • Battery Pack, Voltage 12.0, Cordless Tool Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All...More

  • Category : Cordless Tool Batteries
Cordless Flashlight,LED
  • Cordless Flashlight, LED Cordless Flashlight,LED
  • Item # 6CXN1
  • Mfr. Model # DCL510
  • Cordless Flashlight, Voltage 12.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 130 Lumens, Focus...More

  • Category : Cordless Flashlights
Battery Pack,14.4V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 14.4V, NiCd, 1.7A/hr. Battery Pack,14.4V,NiCd,1.7A/hr.
  • Item # 4GA69
  • Mfr. Model # DC9091
  • Battery Pack, Voltage 14.4, Cordless Tool Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All...More

  • Category : Cordless Tool Batteries
  • MILWAUKEE
  • Cordless Ratchet Kit Cordless Ratchet Kit
  • Multiple product options available

    Cordless Ratchet Kit, Battery Included, Voltage 12.0, Battery Included 2XKZ6, Battery Pack Replacement 2XKZ6, Battery Type Li-Ion and Battery Capacity 1.5A/hr.; Varies...More

  • Category : Cordless Ratchets
Rechargeable Stick Light,Red,LED,120 Lm
  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • Category : Cordless Impact Wrenches
Right Angle Attachment,2.4 to 18.0V
  • MILWAUKEE
  • Right Angle Attachment, 2.4 to 18.0V Right Angle Attachment,2.4 to 18.0V
  • Item # 2NJ51
  • Mfr. Model # 49-22-8510
  • Right Angle Attachment, Voltage 2.4 to 18.0, For Use With All Brands of Screwdrivers, Cordless and Corded...More

  • Category : Cordless Tool Accessories
Battery Pack,18V,Li-Ion,3A/hr.,PK2
  • MAKITA
  • Battery Pack, 18V, Li-Ion, 3A/hr., PK2 18.0 Volt Battery Pack
  • Item # 6CFC2
  • Mfr. Model # BL1830-2
  • Battery Pack, Voltage 18.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, For Use With Makita...More

  • Category : Cordless Tool Batteries
Cordless Rotary Tool Kit,8V,LED
  • DREMEL
  • Cordless Rotary Tool Kit, 8V, LED Cordless Rotary Tool Kit,8V,LED
  • Item # 35KG79
  • Mfr. Model # 8050-N/18
  • Cordless Rotary Tool Kit, Battery Included, Voltage 8.0, 5000 to 28,000 No Load RPM, Cordless Tool Battery...More

  • Category : Cordless Rotary Tools
Cordless Caulk Gun Kit,18.0VDC,10 oz cap
  • DEWALT
  • Cordless Caulk Gun Kit, 18.0VDC, 10 oz cap Cordless Caulk Gun Kit,18.0VDC,10 oz cap
  • Item # 1AUZ2
  • Mfr. Model # DC545K
  • Cordless Caulk Gun Kit, Battery Included, Voltage 18.0, Capacity 10 oz., Cartridge Type 10 oz., Application...More

  • Category : Cordless Caulking Guns
Cordless Oscillating Tool,12V,10-1/4in L
  • MILWAUKEE
  • Cordless Oscillating Tool, 12V, 10-1/4in L Cordless Oscillating Tool
  • Item # 6CZA6
  • Mfr. Model # 2426-20
  • Cordless Oscillating Tool, Bare Tool, Voltage 12.0, 5000 to 20,000 Orbits per Minute, Battery Included No,...More

  • Category : Cordless Oscillating Tools
Battery Pack and Charger Kit,5.0Ah
  • SKIL
  • SKIL Cordless Drills SKIL Cordless Drills
  • Multiple product options available

    SKIL drills can use both Li-ion and NiCd type rechargeable batteries thanks to SelectSystem technology that offers you the flexibility to use either platform with the...More

  • Category : Cordless Drills
Cordless Cutoff/Grinder,Paddle,4-1/2 In
  • MILWAUKEE
  • Cordless Cutoff/Grinder, Paddle, 4-1/2 In 18.0 Volt Cordless Cutoff/Paddle Grinder
  • Item # 45L199
  • Mfr. Model # 2780-22
  • Cordless Cutoff/Paddle Grinder, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 5 In., 8500...More

  • Category : Cordless Angle Grinders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More