Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cordless Tools

25 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
Battery Pack,4.0Ah,PK10
  • MILWAUKEE
  • Battery Pack, 4.0Ah, PK10 18.0 Volt Battery Pack
  • Item # 38XJ02
  • Mfr. Model # 48-11-1841
  • Battery Pack, Voltage 18.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0Ah, For Use With Milwaukee...More

  • Category : Cordless Tool Batteries
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
Cordless Framing Nailer, Voltage 20.0 Li-Ion, Battery Included,&
  • DEWALT
  • Cordless Framing Nailer, Voltage 20.0 Li-Ion, Battery Included, Fastener Range 2" to 3-1/2" Cordless Framing Nailer
  • Item # 30PL22
  • Mfr. Model # DCN692M1
  • Cordless Framing Nailer, Battery Included, Voltage 20.0, Head Style Various, Fastener Range 2 In. to 3-1/2...More

  • Category : Cordless Nailers
Battery Pack,18V,3A/hr.,PK10
  • MAKITA
  • Battery Pack, 18V, 3A/hr., PK10 18.0 Volt Battery Pack
  • Item # 14F062
  • Mfr. Model # BL1830-10
  • Battery Pack, Voltage 18.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, For Use With Makita...More

  • Category : Cordless Tool Batteries
Cordless Combination Kit, Voltage 28.0 Li-Ion, Number of To
Cordless Knockout Tool Kit,1/2 to 2 in.
  • MILWAUKEE
  • Cordless Knockout Tool Kit, 1/2 to 2 in. Cordless Knockout Tool Kit,1/2 to 2 in.
  • Item # 44ZL88
  • Mfr. Model # 2677-21
  • Cordless Knockout Tool Kit, Battery Included, Voltage 18, Max. Operating Force 6 tons, Max. Capacity Mild...More

  • Category : Cordless Knockout Punch Drivers
Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of To
  • MAKITA
  • Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 9 18.0 Volt Cordless Combination Kit
  • Item # 14F164
  • Mfr. Model # XT902
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 9, Tools Included Circular Saw, Cut Off Tool, Hammer...More

  • Category : Cordless Combination Kits
  • RAMSET
  • Cordless Nailer Kit Cordless Nailer Kit
  • Multiple product options available

    Cordless Nailer Kit, Battery Included, Voltage 6.0, Head Style Various, Fastener Range 1/2" - 1-1/2", 0°, Depth Control Adjustable, Battery Type NiCd, Handle Type...More

  • Category : Cordless Nailers
Cordless Combination Kit, Voltage 36.0 Li-Ion, Number of To
Cordless Knockout Tool Kit,1/2 to 2 in.
  • MILWAUKEE
  • Cordless Knockout Tool Kit, 1/2 to 2 in. Cordless Knockout Tool Kit,1/2 to 2 in.
  • Item # 42UA06
  • Mfr. Model # 2677-21 48-11-1820
  • Cordless Knockout Tool Kit, Battery Included, Voltage 18.0, Max. Operating Force 6 tons, Max. Capacity Mild...More

  • Category : Cordless Knockout Punch Drivers
Cordless Nailer, Voltage 20.0 Li-Ion, Battery Included, Fastener
Cordless Sliding Miter Saw Kit, 12" Blade Dia., Voltag
Cordless Cable Cutter,12V NiCd,14 In
  • ECLIPSE
  • Cordless Cable Cutter, 12V NiCd, 14 In Cordless Cable Cutter,12V NiCd,14 In
  • Item # 22C707
  • Mfr. Model # 600-006
  • Cordless Cable Cutter, Battery Included, Voltage 12.0, Cutting Capacity/Material 750 MCM Copper and Aluminum,...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Rotary Hammer Drill Kit, 36.0 Voltage, 0 to 4
  • FEIN
  • FEIN Cordless Assembly Clutch Tools FEIN Cordless Assembly Clutch Tools
  • Multiple product options available

    Cordless Assembly Clutch Tool, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 10.8, Battery Type Li-Ion, Battery Capacity 2.4A/hr., Clutch Style Shut-Off,...More

  • Category : Cordless Screwdrivers
M186T Knockout Tool Kit
  • MILWAUKEE
  • M186T Knockout Tool Kit M186T Knockout Tool Kit
  • Item # 44ZL92
  • Mfr. Model # 2677-20
  • Cordless Knockout Tool Kit, Battery Included, Voltage 18, Max. Operating Force 6 tons, Max. Capacity Mild...More

  • Category : Cordless Knockout Punch Drivers
M186T Knockout Tool Kit,with Battery
  • MILWAUKEE
  • M186T Knockout Tool Kit, with Battery M186T Knockout Tool Kit,with Battery
  • Item # 42UA07
  • Mfr. Model # 2677-20 48-11-1820
  • Cordless Knockout Tool Kit, Battery Included, Voltage 18.0, Max. Operating Force 6 tons, Max. Capacity Mild...More

  • Category : Cordless Knockout Punch Drivers
Cordless Rotary Hammer Drill, 36.0 Voltage, 0 to 4500
Cordless Band Saw Kit,44-7/8in.,Direct
  • MILWAUKEE
  • Cordless Band Saw Kit, 44-7/8in., Direct 18.0 Volt Cordless Band Saw
  • Item # 41ND20
  • Mfr. Model # 2729-22 48-11-1850
  • Cordless Band Saw Kit, Battery Included, Voltage 18.0, Blade Length 44-7/8 In., Rectangle Capacity 5 In. x 5...More

  • Category : Cordless Band Saws
Cordless Rotary Hammer Kit, Voltage 18.0 Li-Ion, Number of&
Cordless Band File, 1575 SFPM
  • METABO
  • Cordless Band File, 1575 SFPM Cordless Band File
  • Item # 28CP39
  • Mfr. Model # BF 18 LTX 90 5.2
  • Cordless Band File, Voltage 18.0, Battery Included / Bare Tool Battery Included, Cordless Tool Battery Type...More

  • Category : Cordless Belt Sanders and Band Files
Cordless Fillet Weld Grinder,18V
  • METABO
  • Cordless Fillet Weld Grinder, 18V 18.0 Volt Cordless Fillet Weld Grinder
  • Item # 28CP36
  • Mfr. Model # KNS 18 LTX 150 5.2
  • Cordless Fillet Weld Grinder, Battery Included, Voltage 18.0, Size 6 In., Max. Wheel Dia. 6 In., 3800 No Load...More

  • Category : Cordless Angle Grinders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More