Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cordless Tools

100 Results Found that Include 182 Products

Results per page:  16 | 32 | 48
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

  • Category : Cordless Drills
  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • Category : Cordless Impact Wrenches
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
Cordless Band Saw,20.0V,w/Battery
  • DEWALT
  • Cordless Band Saw, 20.0V, w/Battery 20.0 Volt Cordless Band Saw
  • Item # 43NF75
  • Mfr. Model # DCS374P2 / DCB205
  • Cordless Band Saw, Battery Included, Voltage 20.0, Blade Length 44-7/8 In., Rectangle Capacity 5 In. x 4-3/4...More

  • Category : Cordless Band Saws
Cordless Flashlight,Bare Tool,M12 Series
  • Cordless Flashlight, Bare Tool, M12 Series Cordless Flashlight,Bare Tool,M12 Series
  • Item # 48UT43
  • Mfr. Model # 2355-20
  • Cordless Flashlight, Voltage 12.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 800 Lumens, Focus...More

  • Category : Cordless Flashlights
Cordless Combination Kit, Voltage 20.0 Li-Ion, Number of To
1/2" Cordless Impact Wrench, 20.0 Voltage, 700 ft.-lb.
  • BOSCH
  • BOSCH Cordless Drills BOSCH Cordless Drills
  • Multiple product options available

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

  • Category : Cordless Drills
Cordless Knockout Tool Kit,1/2 to 2 in.
  • MILWAUKEE
  • Cordless Knockout Tool Kit, 1/2 to 2 in. Cordless Knockout Tool Kit,1/2 to 2 in.
  • Item # 44ZL88
  • Mfr. Model # 2677-21
  • Cordless Knockout Tool Kit, Battery Included, Voltage 18, Max. Operating Force 6 tons, Max. Capacity Mild...More

  • Category : Cordless Knockout Punch Drivers
Cordless Combination Kit, Voltage 12.0 Li-Ion, Number of To
Crimping Tool,18.0V,6 Tons,with Battery
  • MILWAUKEE
  • Crimping Tool, 18.0V, 6 Tons, with Battery Crimping Tool,18.0V,6 Tons,with Battery
  • Item # 42UA08
  • Mfr. Model # 2678-22BG 48-11-1820
  • Battery Operated Crimping Tool, Cordless Tool Battery Type Li-Ion, Crimping Force 6 tons, Voltage 18.0,...More

  • Category : Cordless Crimpers
Cordless Site Light,LED,Bare Tool
  • Cordless Site Light, LED, Bare Tool Cordless Site Light,LED,Bare Tool
  • Item # 48XR08
  • Mfr. Model # DCL070
  • Cordless Site Light, Voltage 20.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 3000/7000 Lumens,...More

  • Category : Cordless Job Site Lights
Cordless Circular Metal Saw,18.0V
  • MAKITA
  • Cordless Circular Metal Saw, 18.0V Cordless Circular Metal Saw,18.0V
  • Item # 46AD49
  • Mfr. Model # XSC02Z
  • Cordless Circular Metal Saw, Battery Included / Bare Tool Bare Tool, Voltage 18.0, Blade Dia. 5 In., Blade...More

  • Category : Cordless Circular Saws
M186T Knockout Tool Kit
  • MILWAUKEE
  • M186T Knockout Tool Kit M186T Knockout Tool Kit
  • Item # 44ZL92
  • Mfr. Model # 2677-20
  • Cordless Knockout Tool Kit, Battery Included, Voltage 18, Max. Operating Force 6 tons, Max. Capacity Mild...More

  • Category : Cordless Knockout Punch Drivers
Cordless Site Light,LED,Battery Included
  • Cordless Site Light, LED, Battery Included Cordless Site Light,LED,Battery Included
  • Item # 48XR09
  • Mfr. Model # DCL070T1
  • Cordless Site Light, Voltage 20.0, Battery Included / Bare Tool Battery Included, Lamp Type LED, 3000/7000...More

  • Category : Cordless Job Site Lights
Battery Charger,120VAC,Li-Ion
3/4" Cordless Impact Wrench, 20.0 Voltage, 700 ft.-lb.
  • INGERSOLL-RAND
  • 20.0 Volt Cordless Impact Wrench 20.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 20.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • Category : Cordless Impact Wrenches
  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

  • Category : Cordless Drills
Battery,40V,Li-Ion,7.5Ah
  • DEWALT
  • Battery, 40V, Li-Ion, 7.5Ah Battery,40V,Li-Ion,7.5Ah
  • Item # 48ZE86
  • Mfr. Model # DCB407
  • Battery, Voltage 40.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 7.5Ah, For Use With Compatible...More

  • Category : Cordless Tool Batteries
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More