Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cordless Tools

34 Results Found that Include 47 Products

Results per page:  16 | 32 | 48
Battery Pack,24V,NiCd,1.9A/hr.
  • DEWALT
  • Battery Pack, 24V, NiCd, 1.9A/hr. Battery Pack,24V,NiCd,1.9A/hr.
  • Item # 1VK69
  • Mfr. Model # DW0242
  • Battery Pack, Voltage 24.0, Cordless Tool Battery Type NiCd, Battery Capacity 1.9Ah, For Use With All...More

  • Category : Cordless Tool Batteries
Cordless Flashlight,Fluorescent
  • Cordless Flashlight, Fluorescent Cordless Flashlight,Fluorescent
  • Item # 4NNN6
  • Mfr. Model # BML184
  • Rechargeable Flashlight, Lamp Type Fluorescent, Battery Size 18V, Battery Type Lithium-Ion, Number of...More

  • Category : Cordless Flashlights
1/4" Cordless Screwdriver Kit, 3.6 Voltage, Battery In
  • TM

    Grainger Choice

  • WESTWARD
  • 1/4" Cordless Screwdriver Kit, 3.6 Voltage, Battery Included WESTWARD Cordless Screwdrivers
  • Item # 2WCE8
  • Mfr. Model # 2WCE8
  • Cordless Screwdriver Kit, Battery Included / Bare Tool Battery Included, Voltage 3.6, Chuck Size 1/4 In., No...More

  • Category : Cordless Screwdrivers
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

  • Category : Cordless Drills
  • BOSCH
  • BOSCH Cordless Drills BOSCH Cordless Drills
  • Multiple product options available

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

  • Category : Cordless Drills
  • DEWALT
  • DEWALT Cordless Impact Drivers DEWALT Cordless Impact Drivers
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration: Straight, Voltage 18.0, Drive Size 1/4 In. Hex, Brushless Motor: No, No Load RPM 0 to 2400, Blows per Minute 0 to 2700. ...More

  • Category : Cordless Impact Drivers
1/4" Hex Cordless Impact Driver Kit, 18.0 Voltage,
Rechargeable Worklight,Red,Xenon,
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
1/4" Hex Quick Change Cordless Screwdriver Kit, 12.0&#
Cordless Reciprocating Saw Kit,17 In. L
  • DEWALT
  • Cordless Reciprocating Saw Kit, 17 In. L Cordless Reciprocating Saw Kit,17 In. L
  • Item # 2YA90
  • Mfr. Model # DC305K
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 36.0, Cutting Action Straight, Length of Stroke...More

  • Category : Cordless Reciprocating Saws
1/4" Cordless Impact Driver Kit, 18.0 Voltage, 1420&#x
Cordless Combination Kit, Voltage 36.0 Li-Ion, Number of To
Cordless Impact Wrench Kit, 18.0 Voltage, 200 ft.-lb. Max.&
1/2" Cordless Hammer Drill, 18.0 Voltage, Bare Tool
  • BOSCH
  • 1/2" Cordless Hammer Drill, 18.0 Voltage, Bare Tool BOSCH Cordless Hammer Drills
  • Item # 35KF73
  • Mfr. Model # HDS181B
  • Cordless Hammer Drill, Bare Tool, Voltage 18.0, Chuck Size 1/2 In., Brushless Motor No, No Load RPM 0 to...More

  • Category : Cordless Hammer Drills
Cordless Cutoff Tool Kit,36.0V,4-1/2 In.
  • DEWALT
  • Cordless Cutoff Tool Kit, 36.0V, 4-1/2 In. Cordless Cutoff Tool Kit,36.0V,4-1/2 In.
  • Item # 18E810
  • Mfr. Model # DC415KL
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 36.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 6500 No...More

  • Category : Cordless Angle Grinders
1/2" Cordless Impact Wrench Kit, 14.4 Voltage, 135
1/2" Cordless Hammer Drill Kit, 18.0 Voltage, Battery&
  • MAKITA
  • 1/2" Cordless Hammer Drill Kit, 18.0 Voltage, Battery Included MAKITA Cordless Hammer Drills
  • Item # 14F057
  • Mfr. Model # XPH01A
  • Cordless Hammer Drill Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless...More

  • Category : Cordless Hammer Drills
Battery,14.4V,Li-Ion,3.0A/hr.
  • FEIN
  • Battery, 14.4V, Li-Ion, 3.0A/hr. 14.4 Volt Battery Pack
  • Item # 23TZ82
  • Mfr. Model # 92604153020
  • Battery Pack, Voltage 14.4, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, For Use With Cordless...More

  • Category : Cordless Tool Batteries
Cordless Circular Saw Kit,36V,7-1/4 In,L
  • DEWALT
  • Cordless Circular Saw Kit, 36V, 7-1/4 In, L Cordless Circular Saw Kit,36V,7-1/4 In,L
  • Item # 2YA89
  • Mfr. Model # DC300K
  • Cordless Circular Saw Kit, Battery Included / Bare Tool Battery Included, Voltage 36.0, Blade Dia. 7-1/4 In.,...More

  • Category : Cordless Circular Saws
Oscillating Tool,18V,Soft Grip
  • BOSCH
  • Oscillating Tool, 18V, Soft Grip Cordless Oscillating Tool
  • Item # 35KF91
  • Mfr. Model # MXH180B
  • Oscillating Tool, Bare Tool, Voltage 18.0, 8000 to 20,000 Orbits per Minute, Cordless Tool Battery Type...More

  • Category : Cordless Oscillating Tools
Rebar Tying Tool Kit,14.4V,Up to #3x#3
  • MAX
  • Rebar Tying Tool Kit, 14.4V, Up to #3x#3 Rebar Tying Tool Kit
  • Item # 19TU03
  • Mfr. Model # RB217(N)
  • Rebar Tying Tool Kit, Battery Included, Voltage 14.4, Wire Size 21 ga., Rebar Size Wire Mesh x Wire Mesh to...More

  • Category : Cordless Rebar Tying Tools
Cordless Flashlight,Teal,xenon
  • Cordless Flashlight, Teal, xenon Cordless Flashlight,Teal,xenon
  • Item # 14F171
  • Mfr. Model # ML702
  • Rechargeable Flashlight, Lamp Type Xenon, Battery Size 7.2V, Battery Type NiMH, Number of Batteries 1,...More

  • Category : Cordless Flashlights
18V Standard Li-Ion 1/2" Cordless Drill/ Driver K
  • METABO
  • 18V Standard Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included METABO Cordless Drills
  • Item # 28CP44
  • Mfr. Model # BS 18 LT 5.2
  • Cordless Drill/ Driver Kit, Voltage 18.0, Battery Included, Number of Batteries 2, 18V Standard Series, Chuck...More

  • Category : Cordless Drills
Cordless Belt Sander,18V,1-3/16in x 21in
7/16" Cordless Impact Driver Kit, 18.0 Voltage, 3900&#
1.5   13 mm Cordless Hammer Drill/Driver, 18.0 Vo
  • METABO
  • 1.5 13 mm Cordless Hammer Drill/Driver, 18.0 Voltage, Battery Included METABO Cordless Hammer Drill/Drivers
  • Item # 20UK61
  • Mfr. Model # BS 18 LTX BL QUICK 5.2AH
  • Cordless Hammer Drill/Driver, Battery Included, Voltage 18.0, Chuck Size 1.5 - 13 mm, Drive Size 1/4 In., No...More

  • Category : Cordless Hammer Drills
1/4" Hex Cordless Screwdriver Kit, 18.0 Voltage, Batte
Battery Pack,12.0V,Li-Ion,1.3A/hr.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More