Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cordless Tools

25 Results Found that Include 119 Products

Results per page:  16 | 32 | 48
  • BOSCH
  • BOSCH Cordless Drills BOSCH Cordless Drills
  • Multiple product options available

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

  • Category : Cordless Drills
  • BOSCH
  • BOSCH Cordless Right Angle Drills BOSCH Cordless Right Angle Drills
  • Multiple product options available

    Right Angle Drill Kit, Battery Included, Voltage 18.0, Chuck Size 1/2", 0 to 1150, Battery Type Li-Ion, Handle Type Palm Grip, Features All Metal Gearbox, Soft Handle...More

  • Category : Cordless Right Angle Drills
  • BOSCH
  • BOSCH Cordless Impact Drivers BOSCH Cordless Impact Drivers
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In., Brushless Motor No, No Load RPM 0 to 2600, Blows per Minute 0 to 3100, Max....More

  • Category : Cordless Impact Drivers
Jobsite Radio,Li-Ion ,18.0 V
  • BOSCH
  • Jobsite Radio, Li-Ion , 18.0 V Jobsite Radio,Li-Ion ,18.0 V
  • Item # 45MW58
  • Mfr. Model # PB360C
  • Jobsite Radio, Bare Tool, Voltage 18.0, For Use With 35KF15, Cordless Tool Battery Type Li-Ion, Charger Input...More

  • Category : Jobsite Radios
  • BOSCH
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Battery Type Li-Ion and Battery Capacity 4.0A/hr.; Varies by Drive Size, No...More

  • Category : Cordless Impact Wrenches
Cordless Flashlight,Halogen
  • Cordless Flashlight, Halogen Cordless Flashlight,Halogen
  • Item # 4MGX7
  • Mfr. Model # CFL180
  • Cordless Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type Halogen, 100 Lumens,...More

  • Category : Cordless Work Lights
Radio,18V,Li-ion,4.0A/hr.
  • BOSCH
  • Radio, 18V, Li-ion, 4.0A/hr. Radio,18V,Li-ion,4.0A/hr.
  • Item # 19TT37
  • Mfr. Model # PB180
  • Jobsite Radio, Bare Tool, Voltage 18.0, For Use With Bosch Tools, Cordless Tool Battery Type Li-Ion, Battery...More

  • Category : Jobsite Radios
Cordless Die Grinder,18V,20000rpm
  • BOSCH
  • Cordless Die Grinder, 18V, 20000rpm Cordless Die Grinder,18V,20000rpm
  • Item # 19TT15
  • Mfr. Model # DGSH181BL
  • Cordless Die Grinder, Bare Tool, Voltage 18.0, 20,000 No Load RPM, Collet Capacity 8 In., Handle Type Soft...More

  • Category : Cordless Die Grinders
Cordless Cutoff Tool,18V,4-1/2
  • BOSCH
  • Cordless Cutoff Tool, 18V, 4-1/2 Cordless Cutoff Tool,18V,4-1/2
  • Item # 19TT03
  • Mfr. Model # CAG180BL
  • Cordless Cutoff Tool, Bare Tool, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 10,000 No Load RPM,...More

  • Category : Cordless Angle Grinders
Oscillating Tool,18V,Soft Grip
  • BOSCH
  • Oscillating Tool, 18V, Soft Grip Cordless Oscillating Tool
  • Item # 35KF91
  • Mfr. Model # MXH180B
  • Oscillating Tool, Bare Tool, Voltage 18.0, 8000 to 20,000 Orbits per Minute, Cordless Tool Battery Type...More

  • Category : Cordless Oscillating Tools
Cordless Cutoff/Grinder Kit,18V,4-1/2 In
  • BOSCH
  • Cordless Cutoff/Grinder Kit, 18V, 4-1/2 In Cordless Cutoff/Grinder Kit,18V,4-1/2 In
  • Item # 4WLL2
  • Mfr. Model # CAG180-01
  • Cordless Cutoff/Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

  • Category : Cordless Angle Grinders
Angle Grinder,18.0V,10,000RPM,12-1/2in L
  • BOSCH
  • Angle Grinder, 18.0V, 10,000RPM, 12-1/2in L Angle Grinder,18.0V,10,000RPM,12-1/2in L
  • Item # 35GR05
  • Mfr. Model # CAG180B
  • Cordless Angle Grinder, Bare Tool, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 10,000 No Load...More

  • Category : Cordless Angle Grinders
Cordless Planer, Voltage 18.0 Li-Ion, 3-1/4" Cutting W
  • BOSCH
  • Cordless Planer, Voltage 18.0 Li-Ion, 3-1/4" Cutting Width BOSCH Cordless Planers
  • Item # 35KF95
  • Mfr. Model # PLH180B
  • Cordless Planer, Bare Tool, Voltage 18.0, Cutting Width 3-1/4 In., Cutting Depth 0 In. to 1/16 In., 14,000 No...More

  • Category : Cordless Planers
3/8" Square Cordless Impact Wrench, 18.0 Voltage, 1500
Battery,18.0 V,4.0Ah
  • BOSCH
  • Battery, 18.0 V, 4.0Ah Battery,18.0 V,4.0Ah
  • Item # 45MW59
  • Mfr. Model # WCBAT620
  • Battery, Voltage 18.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0Ah, For Use With Bosch 18V...More

  • Category : Cordless Tool Batteries
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More