Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cordless Tools

30 Results Found that Include 33 Products

Results per page:  16 | 32 | 48
Open Jaw Cordless Crimping Kit
Cordless Bolt Cutter Kit,18V
  • GREENLEE
  • Cordless Bolt Cutter Kit, 18V Cordless Bolt Cutter Kit,18V
  • Item # 6CCJ2
  • Mfr. Model # ETS12L11
  • Cordless Bolt Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material Up to 1/2 In. Dia Bolt, 4 AWG...More

  • Category : Cordless Bolt and Cable Cutters
Speed Punch Kit, 10 ga. Steel, 20 pcs.
  • GREENLEE
  • Speed Punch Kit, 10 ga. Steel, 20 pcs. Speed Punch Kit, 10 ga. Steel, 20 pcs.
  • Item # 30HK30
  • Mfr. Model # LS50L11SBSP
  • Speed Punch Kit, Battery-Powered, Number of Pieces 20, Max. Capacity Mild Steel (Ga.) 10, Capacity 10 ga....More

  • Category : Cordless Knockout Punch Drivers
Cordless Cable Tray Cutter Kit,18VLi-Ion
  • GREENLEE
  • Cordless Cable Tray Cutter Kit, 18VLi-Ion Cordless Cable Tray Cutter Kit,18VLi-Ion
  • Item # 6CCJ1
  • Mfr. Model # ETS8L11
  • Cordless Cable Tray Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 1/16 - 5/16 In....More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter Kit,18V Li-Ion
  • GREENLEE
  • Cordless Cable Cutter Kit, 18V Li-Ion Cordless Cable Cutter Kit,18V Li-Ion
  • Item # 6CCH9
  • Mfr. Model # ES32L11
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 500 MCM (240 SQ-MM)...More

  • Category : Cordless Bolt and Cable Cutters
Dieless Cordless Crimper
Microtool Kit w/ 13mm Jaw,110V
Cordless Cable Cutter Kit,18V Li-Ion
  • GREENLEE
  • Cordless Cable Cutter Kit, 18V Li-Ion Cordless Cable Cutter Kit,18V Li-Ion
  • Item # 6CCJ0
  • Mfr. Model # ESG45L11
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 1590 MCM, (Falcon 54/19)...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Crimping Tool,12 Ton
Cordless Cable Crimping Tool Kit
Cordless AC Adaptor, 120VAC to 18VDC Voltage
Punch Driver Kit,Battery,14 ga Stl,12 Pc
  • GREENLEE
  • Punch Driver Kit, Battery, 14 ga Stl, 12 Pc Punch Driver Kit,Battery,14 ga Stl,12 Pc
  • Item # 15X778
  • Mfr. Model # LS50L11B
  • Punch Driver Kit, Battery-Powered, Number of Pieces 12, Max. Capacity Mild Steel (Ga.) 14, Capacity 6 tons,...More

  • Category : Cordless Knockout Punch Drivers
Battery Charger, NiCd, Number of Ports: 1
Cordless Cable Cutter,18V Li-ion
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion Cordless Cable Cutter,18V Li-ion
  • Item # 11L571
  • Mfr. Model # ES32FL11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 1-1/4 In. Fine Stranded...More

  • Category : Cordless Bolt and Cable Cutters
Punch Driver Kit,Battery,14 ga Steel,6Pc
  • GREENLEE
  • Punch Driver Kit, Battery, 14 ga Steel, 6Pc Punch Driver Kit,Battery,14 ga Steel,6Pc
  • Item # 15X779
  • Mfr. Model # LS50L11A
  • Punch Driver Kit, Battery-Powered, Number of Pieces 6, Max. Capacity Mild Steel (Ga.) 14, Capacity 6 tons,...More

  • Category : Cordless Knockout Punch Drivers
Cordless Cable Cutter,14.4V NiCd
  • GREENLEE
  • Cordless Cable Cutter, 14.4V NiCd Cordless Cable Cutter,14.4V NiCd
  • Item # 4HEA9
  • Mfr. Model # ES25-11
  • Cordless Cable Cutter, Battery Included, Voltage 14.4, Cutting Capacity/Material 636 MCM (except Egret) ACSR,...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,18V Li-ion,15 In
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion, 15 In Cordless Cable Cutter,18V Li-ion,15 In
  • Item # 15X814
  • Mfr. Model # ESG25L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 1 In. (25mm) Copper and...More

  • Category : Cordless Bolt and Cable Cutters
Microtool Kit w/ 12mm Jaw,110V
Cordless Cable Cutter,18V Li-ion,21 In
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion, 21 In Cordless Cable Cutter,18V Li-ion,21 In
  • Item # 11L568
  • Mfr. Model # ESC85L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 3-3/8 In. Copper, Aluminum,...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,18V Li-ion,18 In
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion, 18 In Cordless Cable Cutter,18V Li-ion,18 In
  • Item # 15X815
  • Mfr. Model # ESG55L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 2515 MCM (Joree 76/19) ACSR,...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,18V Li-ion,15 In
Battery, 10.8 Voltage, Li-Ion
Cordless Multipurpose Tool,12 Ton
Cordless Cable Cutter,18V Li-ion
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion Cordless Cable Cutter,18V Li-ion
  • Item # 11L569
  • Mfr. Model # ESG50L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 2 In. (50mm) Aluminum Or...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,12V NiCd,14-1/4 In
  • GREENLEE
  • Cordless Cable Cutter, 12V NiCd, 14-1/4 In Cordless Cable Cutter,12V NiCd,14-1/4 In
  • Item # 15X816
  • Mfr. Model # ES750-11
  • Cordless Cable Cutter, Battery Included, Voltage 12.0, Cutting Capacity/Material 750 MCM Copper Cable, 1000...More

  • Category : Cordless Bolt and Cable Cutters
Crimping Tool,Li-Ion,6 tons,18.0V
Cordless Multipurpose Tool,6 Ton
Cordless Cable Cutter,14.4V NiCd
  • GREENLEE
  • Cordless Cable Cutter, 14.4V NiCd Cordless Cable Cutter,14.4V NiCd
  • Item # 15X817
  • Mfr. Model # ES100011
  • Cordless Cable Cutter, Battery Included, Voltage 14.4, Cutting Capacity/Material 1000 MCM Copper, 1000 MCM...More

  • Category : Cordless Bolt and Cable Cutters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More