Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cordless Tools

28 Results Found that Include 58 Products

Results per page:  16 | 32 | 48
Cordless Cutoff/Grinder,18V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff/Grinder, 18V, 4-1/2 In. Cordless Cutoff/Grinder,18V,4-1/2 In.
  • Item # 5GUY2
  • Mfr. Model # 2680-20
  • Cordless Cutoff/Grinder, Bare Tool, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 9000 No Load...More

  • Category : Cordless Angle Grinders
Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff Tool Kit, 28.0V, 4-1/2 In. Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • Item # 2CDC7
  • Mfr. Model # 0725-21
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 28.0, Size 4-1/2 In., 8000 No Load RPM, Cordless Tool...More

  • Category : Cordless Angle Grinders
Cordless Angle Grinder Kit,13 in. L
  • DEWALT
  • Cordless Angle Grinder Kit, 13 in. L Cordless Angle Grinder Kit,13 in. L
  • Item # 48XR11
  • Mfr. Model # DCG414T1
  • Cordless Angle Grinder Kit, Battery Included, Voltage 60.0, Size 4-1/2 In. to 6 In., Max. Wheel Dia. 6 In.,...More

  • Category : Cordless Angle Grinders
Cordless Angle Grinder Kit,60.0V
  • DEWALT
  • Cordless Angle Grinder Kit, 60.0V Cordless Angle Grinder Kit,60.0V
  • Item # 48XR12
  • Mfr. Model # DCG414T2
  • Cordless Angle Grinder Kit, Battery Included, Voltage 60.0, Size 4-1/2 In. to 6 In., Max. Wheel Dia. 6 In.,...More

  • Category : Cordless Angle Grinders
Cordless Cutoff Tool,Bare Tool,20.0V
  • PORTER CABLE
  • Cordless Cutoff Tool, Bare Tool, 20.0V Cordless Cutoff Tool,Bare Tool,20.0V
  • Item # 25DT66
  • Mfr. Model # PCC761B
  • Cordless Cutoff Tool, Bare Tool, Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 8500 No Load RPM,...More

  • Category : Cordless Angle Grinders
Cordless Oscillating Tool Kit,18V,20,000
  • MAKITA
  • Cordless Oscillating Tool Kit, 18V, 20,000 Cordless Oscillating Tool Kit,18V,20,000
  • Item # 34G805
  • Mfr. Model # XMT035
  • Cordless Oscillating Tool Kit, Battery Included, Voltage 18.0, 20,000 Orbits per Minute, Cordless Tool...More

  • Category : Cordless Oscillating Tools
Cordless Die Grinder Kit,18V,1/4 In.
  • MAKITA
  • Cordless Die Grinder Kit, 18V, 1/4 In. Cordless Die Grinder Kit,18V,1/4 In.
  • Item # 6MRR0
  • Mfr. Model # XDG01
  • Cordless Die Grinder Kit, Battery Included, Voltage 18.0, 25,000 No Load RPM, Cordless Tool Battery Type...More

  • Category : Cordless Die Grinders
Cordless RA Grinder Kit,18V,4-1/2 In.
  • MILWAUKEE
  • Cordless RA Grinder Kit, 18V, 4-1/2 In. 18.0 Volt Cordless Right Angle Grinder
  • Item # 4LER1
  • Mfr. Model # 2680-22
  • Cordless Right Angle Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

  • Category : Cordless Angle Grinders
Cordless Die Grinder,18V,1/4 In.
  • MAKITA
  • Cordless Die Grinder, 18V, 1/4 In. Cordless Die Grinder,18V,1/4 In.
  • Item # 6MRP9
  • Mfr. Model # XDG01Z
  • Cordless Die Grinder, Bare Tool, Voltage 18.0, 25,000 No Load RPM, Cordless Tool Battery Type Li-Ion, Battery...More

  • Category : Cordless Die Grinders
Cordless Cutoff Tool,18V,4-1/2
  • BOSCH
  • Cordless Cutoff Tool, 18V, 4-1/2 Cordless Cutoff Tool,18V,4-1/2
  • Item # 19TT03
  • Mfr. Model # CAG180BL
  • Cordless Cutoff Tool, Bare Tool, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 10,000 No Load RPM,...More

  • Category : Cordless Angle Grinders
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
Cordless Angle Grinder,Bare Tool
  • DEWALT
  • Cordless Angle Grinder, Bare Tool Cordless Angle Grinder,Bare Tool
  • Item # 48XR10
  • Mfr. Model # DCG414B
  • Cordless Angle Grinder, Bare Tool, Voltage 60.0, Size 4-1/2 In. to 6 In., Max. Wheel Dia. 6 In., 9000 No Load...More

  • Category : Cordless Angle Grinders
Cordless Die Grinder,18V,20000rpm
  • BOSCH
  • Cordless Die Grinder, 18V, 20000rpm Cordless Die Grinder,18V,20000rpm
  • Item # 19TT15
  • Mfr. Model # DGSH181BL
  • Cordless Die Grinder, Bare Tool, Voltage 18.0, 20,000 No Load RPM, Collet Capacity 8 In., Handle Type Soft...More

  • Category : Cordless Die Grinders
Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of To
  • MAKITA
  • Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 2 18.0 Volt Cordless Combination Kit
  • Item # 45PC99
  • Mfr. Model # XT266M
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Tools Included Cut Off Tool, Angle Grinder,...More

  • Category : Cordless Combination Kits
Angle Grinder,18.0V,10,000RPM,12-1/2in L
  • BOSCH
  • Angle Grinder, 18.0V, 10,000RPM, 12-1/2in L Angle Grinder,18.0V,10,000RPM,12-1/2in L
  • Item # 35GR05
  • Mfr. Model # CAG180B
  • Cordless Angle Grinder, Bare Tool, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 10,000 No Load...More

  • Category : Cordless Angle Grinders
Angle Grinder,4-1/2 in.,14.4V
  • PANASONIC
  • Angle Grinder, 4-1/2 in., 14.4V Angle Grinder,4-1/2 in.,14.4V
  • Item # 22EA77
  • Mfr. Model # EY4640X
  • Cordless Angle Grinder, Bare Tool, Voltage 14.4, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 9500 No Load RPM,...More

  • Category : Cordless Angle Grinders
  • METABO
  • 18.0 Volt Cordless Flat Head Angle Grinder 18.0 Volt Cordless Flat Head Angle Grinder
  • Multiple product options available

    Flat Head Angle Grinder, Voltage 18, Size 5", 8000, Battery Pack Replacement Mfr. No. 625587000, Lock-on Yes, Lock-off No, Spindle Thread Size 5/8"-11, Switch Type...More

  • Category : Cordless Angle Grinders
Cordless Die Grinder,Batt Not Included
Cordless Die Grinder,18.0V,5.2A/hr.
  • METABO
  • Cordless Die Grinder, 18.0V, 5.2A/hr. Cordless Die Grinder,18.0V,5.2A/hr.
  • Item # 34TE37
  • Mfr. Model # GPA 18 LTX
  • Cordless Die Grinder, Battery Included, Voltage 18.0, 25,000 No Load RPM, Collet Capacity 1/4 In., Handle...More

  • Category : Cordless Die Grinders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More