Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Cordless Tool Work Lights

36 products found

Shop Grainger for our selection of cordless tool work lights, great to use within a multitude of applications and spaces. Use them wherever you need extra light to complete some work, whether it be in a remote corner of a factory, a garage, driveway, warehouse or any other indoor space. We carry rechargeable work lights, mountable on stands so you can adjust for focus. Find LED, stick lights, halogen and more.Close

Filter Results By

Branch Availability
Item
Voltage
Battery Included / Bare Tool
Lamp Type
Lumens
Focus
Light Output Mode
Series
Use With Battery Mfr. No.
Brand
Price
Shop By
Ratings

Viewing as

List
  • Rechargeable Worklight Kit, 250 to 500 lm

    Brand
    DEWALT
    Item #
    58JL75
    Mfr. Model #
    DCL050/DCB203
    Rechargeable Worklight Kit, 250 to 500 lm
    Web Price $180.50 / each
  • Rechargeable Stick Light, 300 lm

    Brand
    MILWAUKEE
    Item #
    32NM99
    Mfr. Model #
    2352-20
    Rechargeable Stick Light, 300 lm
    Web Price $94.76 / each
  • Rechargeable Worklight, Red, LED, 160 Lm

    Brand
    MILWAUKEE
    Item #
    4PKW2
    Mfr. Model #
    2735-20
    Rechargeable Worklight, Red, LED, 160 Lm
    Web Price $69.96 / each
  • Rechargeable Worklight, Red, LED, 160 Lm

    Brand
    MILWAUKEE
    Item #
    2PYZ7
    Mfr. Model #
    49-24-0146
    Rechargeable Worklight, Red, LED, 160 Lm
    Web Price $46.96 / each
  • Rechargeable Worklight, 2.19 lb., LED Lamp

    Brand
    MILWAUKEE
    Item #
    49JU90
    Mfr. Model #
    2364-20
    Rechargeable Worklight, 2.19 lb., LED Lamp
    Web Price $92.75 / each
  • Rechargeable Area Light, 400 lm

    Brand
    MILWAUKEE
    Item #
    32NM97
    Mfr. Model #
    2362-20
    Rechargeable Area Light, 400 lm
    Web Price $69.96 / each
  • Rechargeable Worklight, Red/Black, Xenon,

    Brand
    MILWAUKEE
    Item #
    5AB51
    Mfr. Model #
    49-24-0185
    Rechargeable Worklight, Red/Black, Xenon,
    Web Price $42.40 / each
  • Rechargeable Worklight, LED, Plastic, 20V

    Brand
    DEWALT
    Item #
    30RV91
    Mfr. Model #
    DCL050
    Rechargeable Worklight, LED, Plastic, 20V
    Web Price $78.15 / each
  • Cordless Worklight, LED, 12-3/4", 1500lm

    Brand
    DEWALT
    Item #
    31AC54
    Mfr. Model #
    DCL061
    Cordless Worklight, LED, 12-3/4", 1500lm
    Web Price $130.35 / each
  • Cordless Fluorescent Area Light, Yellow

    Brand
    DEWALT
    Item #
    5TB95
    Mfr. Model #
    DC527
    Cordless Fluorescent Area Light, Yellow
    Clearance Price $51.30 / each

    Web Price $54.00

  • Cordless Worklight, 3.13 lb., LED Lamp

    Brand
    MILWAUKEE
    Item #
    49JU93
    Mfr. Model #
    2354-20
    Cordless Worklight, 3.13 lb., LED Lamp
    Web Price $126.14 / each
  • Cordless Flashlight, Halogen

    Brand
    BOSCH
    Item #
    4MGX7
    Mfr. Model #
    CFL180
    Cordless Flashlight, Halogen
    Web Price $37.01 / each
  • Worklight, Fixed, LED, 20V, 175 Lumens

    Brand
    DEWALT
    Item #
    49AX98
    Mfr. Model #
    DCL044
    Worklight, Fixed, LED, 20V, 175 Lumens
    Web Price $68.00 / each
  • Work Light, 18.0V, LED, 12.9" Tool L

    Brand
    MILWAUKEE
    Item #
    52WR72
    Mfr. Model #
    2354-21
    Work Light, 18.0V, LED, 12.9" Tool L
    Web Price $262.86 / each
  • Rechargeable Area Light, 700 lm, 18V

    Brand
    MILWAUKEE
    Item #
    32NM98
    Mfr. Model #
    2363-20
    Rechargeable Area Light, 700 lm, 18V
    Web Price $94.76 / each
  • Cordless Worklight, LED, 12-3/4", 1500 lm

    Brand
    DEWALT
    Item #
    31AC55
    Mfr. Model #
    DCL060
    Cordless Worklight, LED, 12-3/4", 1500 lm
    Web Price $109.45 / each
  • Rechargeable Worklight, 10.52 lb., LED

    Brand
    MILWAUKEE
    Item #
    49JU92
    Mfr. Model #
    2122-21HD
    Rechargeable Worklight, 10.52 lb., LED
    Web Price $1,027.14 / each
  • Cordless Worklight, LED, 18.0V

    Brand
    BOSCH
    Item #
    48XY50
    Mfr. Model #
    GLI18V-420B
    Cordless Worklight, LED, 18.0V
    Web Price $54.00 / each
  • Rechargeable Stick Light, Red, LED, 120 Lm

    Brand
    MILWAUKEE
    Item #
    22MG94
    Mfr. Model #
    2351-20
    Rechargeable Stick Light, Red, LED, 120 Lm
    Web Price $85.86 / each
  • Cordless Work Light, 8.2 lb, LED, Bare Tool

    Brand
    MILWAUKEE
    Item #
    49JU91
    Mfr. Model #
    2122-20
    Cordless Work Light, 8.2 lb, LED, Bare Tool
    Web Price $855.71 / each
  • Underhood Light, LED, Cordless

    Brand
    MILWAUKEE
    Item #
    408L65
    Mfr. Model #
    2125-20
    Underhood Light, LED, Cordless
    Web Price $228.57 / each
  • Underhood Light Kit, LED, Cordless

    Brand
    MILWAUKEE
    Item #
    408L66
    Mfr. Model #
    2125-21XC
    Underhood Light Kit, LED, Cordless
    Web Price $285.71 / each
  • Rechargeable Worklight, Fluorescent

    Brand
    MAKITA
    Item #
    46AD65
    Mfr. Model #
    DML184
    Rechargeable Worklight, Fluorescent
    Clearance Price $41.20 / each

    Web Price $59.75

  • Rechargeable Worklight Kit, 20.0V, 175 lm

    Brand
    DEWALT
    Item #
    58JL91
    Mfr. Model #
    DCL044/DCB203
    Rechargeable Worklight Kit, 20.0V, 175 lm
    Web Price $170.00 / each
  • Rechargeable Worklight, LED, 12.0V

    Brand
    BOSCH
    Item #
    423N74
    Mfr. Model #
    GLI12V-300N
    Rechargeable Worklight, LED, 12.0V
    Web Price $45.32 / each
  • Rechargeable Worklight, LED, 18.0V

    Brand
    BOSCH
    Item #
    423N75
    Mfr. Model #
    GLI18V-300N
    Rechargeable Worklight, LED, 18.0V
    Web Price $56.80 / each
  • Cordless Worklight, 480 lm, Push Button

    Brand
    METABO
    Item #
    48UT50
    Mfr. Model #
    SLA14.4-18 LED bare
    Cordless Worklight, 480 lm, Push Button
    Web Price $80.15 / each
  • Cordless Worklight Kit, 12.0V, LED Lamp

    Brand
    MILWAUKEE
    Item #
    317A59
    Mfr. Model #
    2125-21XC 48-11-2440
    Cordless Worklight Kit, 12.0V, LED Lamp
    Web Price $353.00 / each
  • Rechargeable Worklight Kit, 18.0V

    Brand
    MILWAUKEE
    Item #
    299V65
    Mfr. Model #
    2122-21HD 48-11-1890 48-21-2000
    Rechargeable Worklight Kit, 18.0V
    Web Price $1,068.00 / each
  • Rechargeable Stick Light Kit, 18.0V, LED

    Brand
    MILWAUKEE
    Item #
    270Y47
    Mfr. Model #
    2352-20 48-22-6625
    Rechargeable Stick Light Kit, 18.0V, LED
    Web Price $115.00 / each
  • Rechargeable Worklight Kit, 18.0V, LED

    Brand
    MILWAUKEE
    Item #
    270Y45
    Mfr. Model #
    2735-20 48-22-6625
    Rechargeable Worklight Kit, 18.0V, LED
    Web Price $91.50 / each
  • Rechargeable Worklight Kit, 12.0V, LED

    Brand
    MILWAUKEE
    Item #
    270Y49
    Mfr. Model #
    2364-20 48-22-6625
    Rechargeable Worklight Kit, 12.0V, LED
    Web Price $113.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More