Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Cordless Tool Battery Chargers

31 results found that include 86 products

Filter Results By

Results per page:  16 | 32 | 48
  • Multiple product options available

    Keep your cordless tools powered up and ready to use with these fast, convenient chargers. Indicator lights let you know the status of the charge.

    Multiple product options available

  • Multiple product options available

    Keep your DEWALT cordless tools powered up and ready to use with these fast, convenient chargers. They help minimize downtime and extend the life of your batteries.

    Multiple product options available

USB Power Source, Li-Ion, Number of Ports: 2
  • DEWALT
  • Designed with state-of-charge indicators, these versatile units can be used to charge mobile phones, digital audio devices, digital cameras, and small electronic devices.

  • Item # 24WY40
  • Mfr. Model # DCB090
  • USB Power Source, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 2, Battery...More

Battery Charger, Li-Ion, Charger Output Voltage: 14.4 to&#x
  • METABO
  • Offering an air-cooled charge, these compact, convenient units keep your cordless tools powered up and ready to use.

  • Item # 45KC05
  • Mfr. Model # ASC 30-36 Battery Charger 120V
  • Battery Charger, Charger Output Voltage 14.4 to 18.0, Cordless Tool Battery Type Li-Ion, Charger Input...More

  • Multiple product options available

    Lightweight and efficient, these compact stations can be used to provide temporary power in areas where noise is restricted, allowing you to charge up to four batteries at once.

    Multiple product options available

Battery Charger, Li-Ion or NiCd, Number of Ports: 1
  • SKIL
  • Keep your cordless tools powered up and ready to use with these fast, convenient chargers.

  • Item # 19M501
  • Mfr. Model # SC118C-LI
  • Battery Charger, Cordless Tool Battery Type Li-Ion or NiCd, Charger Input Voltage 120VAC, Number of Ports 1,...More

Battery Charger, NiCd, Number of Ports: 1
  • PASLODE
  • Keep your cordless tool NiCd batteries powered up and ready to use with these fast, convenient chargers. Indicator lights let you know the status of the charge.

  • Item # 4WL47
  • Mfr. Model # 900200
  • Battery Charger, Cordless Tool Battery Type NiCd, Charger Input Voltage 120VAC, Number of Ports 1, Features 2...More

USB Power Source, Li-Ion, Number of Ports: 1
  • MILWAUKEE
  • These powerful units offer quick, convenient charging of electronic devices.

  • Item # 20JX72
  • Mfr. Model # 49-24-2310
  • USB Power Source, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 12VDC, Number of Ports 1, Battery...More

European Battery Charger, Li-Ion, Charger Output Voltage: 1
  • MILWAUKEE
  • Compatible with M12 and M18 batteries, these multivoltage chargers keep your cordless tools powered up and ready to use.

  • Item # 44ZC20
  • Mfr. Model # 48-2159
  • European Battery Charger, Charger Output Voltage 12.0 to 18.0, Cordless Tool Battery Type Li-Ion, Charger...More

Battery Charger, Li-Ion, Number of Ports: 1
  • INGERSOLL-RAND
  • Keep 12V cordless tools charged and ready for use with these fast, convenient chargers. Mount to a bench or wall to create permanent charging stations.

  • Item # 20UJ10
  • Mfr. Model # BC1110
  • Battery Charger, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 100 to 240VAC, Number of Ports 1,...More

  • Multiple product options available

    Keep your cordless tools powered up and ready to use with these fast, convenient chargers. Indicator lights let you know the status of the charge.

    Multiple product options available

Battery Charger, Li-Ion, Number of Ports: 1
  • TM

    Grainger Choice

  • WESTWARD
  • Keep your cordless screwdrivers powered up and ready to use with these fast, convenient chargers.

  • Item # 2WCF1
  • Mfr. Model # 2WCF1
  • Battery Charger, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 1, Battery...More

Battery Charger, Li-Ion, Charger Output Voltage: 16.0 to&#x
  • HUSKIE TOOLS
  • Keep your HUSKIE TOOLS® batteries charged and ready for use with these fast, convenient chargers. Indicator lights let you know the status of the charge.

  • Item # 45PD90
  • Mfr. Model # CH-94
  • Battery Charger, Charger Output Voltage 16.0 to 20.0, Cordless Tool Battery Type Li-Ion, Charger Input...More

Battery Charger, Li-Ion, Number of Ports: 1
  • FEIN
  • Keep your cordless tools powered up and ready to use with these compact, convenient chargers.

  • Item # 20JJ08
  • Mfr. Model # 92604109010
  • Battery Charger, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 1, Battery...More

Battery Charger, Li-Ion, Number of Ports: 1
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Keep your rivet tools powered up and ready to use with these compact, convenient chargers.

  • Item # 26W556
  • Mfr. Model # VP1017
  • Battery Charger, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 240VAC, Number of Ports 1, Battery...More

Standard Battery Charger, Li-Ion, Charger Output Voltage: 2
Battery Charger, Li-Ion, Number of Ports: 1
  • SENCO
  • Keep your cordless tools powered up and ready to use with these quick, convenient chargers.

  • Item # 48J274
  • Mfr. Model # VB0156
  • Battery Charger, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 1, Battery...More

Battery Charger, Li-Ion or NiMH, Number of Ports: 1
  • POP
  • Keep your cordless tool Li-Ion and NiMH batteries powered up and ready to use with these fast, convenient chargers.

  • Item # 40G471
  • Mfr. Model # EBC101-NA
  • Battery Charger, Cordless Tool Battery Type Li-Ion or NiMH, Charger Input Voltage 120VAC, Number of Ports 1,...More

Battery Charger, NiCd, Number of Ports: 1
  • BOSTITCH
  • Use these compact units to charge cordless framing nailer batteries in just one hour. Indicator lights let you know the status of the charge.

  • Item # 6HCP5
  • Mfr. Model # 9B12073R
  • Battery Charger, Cordless Tool Battery Type NiCd, Charger Input Voltage 120VAC, Number of Ports 1, Battery...More

80V Battery Charger, Li-Ion, Charger Output Voltage: 80.0,&
  • GREENWORKS PRO
  • Charge your GREENWORKS 2.0Ah and 4.0Ah batteries quickly with these compact, convenient chargers.

  • Item # 52KD56
  • Mfr. Model # GCH8040
  • Battery Charger, Charger Output Voltage 80.0, Cordless Tool Battery Type Li-Ion, Charger Input Voltage...More

  • Multiple product options available

    Eliminating the need for spare batteries, these wireless units allow you to charge tools where they're stored, so they'll be ready to use when you need to them.

    Multiple product options available

Battery Charger, NiMH, Number of Ports: 1
  • BURNDY
  • Keep your crimping tools powered up with these chargers. Battery recharge time is less than 45 minutes.

  • Item # 22P213
  • Mfr. Model # PATCHGR18V
  • Battery Charger, Cordless Tool Battery Type NiMH, Charger Input Voltage 120VAC, Number of Ports 1, Battery...More

Inductive Holster, Li-Ion, Charger Output Voltage: 18.0, Nu
  • BOSCH
  • Mount these holsters vertically or horizontally against a side wall or on a shelf for quick, convenient access before and after charging. They're compatible with BOSCH 18V drill/drivers, hammer drill/drivers, and impact drivers, available separately.

  • Item # 35KF86
  • Mfr. Model # WC18H
  • Inductive Holster, Charger Output Voltage 18.0, Cordless Tool Battery Type Li-Ion, Number of Ports 0, For Use...More

Inductive Frame, Li-Ion, Charger Output Voltage: 18.0, Numb
  • BOSCH
  • Helping to ensure proper battery alignment, these frames can be mounted to any flat vertical or horizontal surface for a convenient storage solution. They're designed for use with BOSCH inductive chargers, available separately.

  • Item # 35KF84
  • Mfr. Model # WC18F
  • Inductive Frame, Charger Output Voltage 18.0, Cordless Tool Battery Type Li-Ion, Number of Ports 0, For Use...More

Battery Charger, NiCd, Number of Ports: 1
  • COX
  • Designed for use with COX cordless sealant/adhesive applicators, these powerful units charge batteries in one hour.

  • Item # 4TKG3
  • Mfr. Model # 82002
  • Battery Charger, Cordless Tool Battery Type NiCd, Charger Input Voltage 120VAC, Number of Ports 1, Features...More

Results per page:  16 | 32 | 48

Get a cordless tool battery charger for your cordless power tools. Match the battery charger with the tools and brands you use everyday. Enjoy the convenience of simple and fast charging. Help ensure your cordless tools are ready when you need them with a cordless tool battery charger from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More