Skip Content

Cordless Swaging Tools

4 results found that include 11 products

Filter Results By

Viewing as

List Table
  • Cordless Swaging Tools
    • Multiple product options available

      Cordless, battery-operated swaging tools are used to swage wire rope fittings to wire rope. Swaging tools are designed for intricate metal working processes such as cold forming aluminum and copper ovals and various sizes of wire rope. They are available for cable diameters up to 5/16 of an inch and can be used both indoors and outdoors and in places where range of motion is limited. When it comes to cordless metal working tools, make Grainger your first choice.

      Multiple product options available

  • PEX Expander Kit, Voltage 20.0 Li-Ion, Battery Included
    PEX Expander Kit, Voltage 20.0 Li-Ion, Battery Included
    • DEWALT
    • PEX Expander Kit, Battery Included, Voltage 20.0, 20V MAX(TM) Series, For Cable Size 1/2 In., For Use With Pipe 1/2 In. to 1 In., Handle Style Pistol Grip, Cordless, Tool Length 6-3/4 In., Tool Weight 3.9 lb., Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0Ah, Features Automatic Rotating Head Action, Right Angle Design, Bright LED Work Light, Dual-Sided Ladder, Belt Hook, Includes 3/8 In., 1/2 In., 1 In. Expansion Heads, Grease, Kit Box, Charger, Soft Bag

    • Item # 209G09
    • Mfr. Model # DCE400B/ DCB205CK
    • PEX Expander Kit, Battery Included, Voltage 20.0, 20V MAX(TM) Series, For Cable Size 1/2 In., For Use With...More

  • PEX Expander,20.0V,Li-Ion,6-3/4" Tool L
    PEX Expander,20.0V,Li-Ion,6-3/4" Tool L
  • PEX Expander, Voltage 20.0 Li-Ion, Battery Included
    PEX Expander, Voltage 20.0 Li-Ion, Battery Included
    • DEWALT
    • PEX Expander, Battery Included, Voltage 20.0, For Cable Size 1/2 In., For Use With Pipe 1/2 In. to 1 In., Cordless, Tool Length 6-3/4 In., Tool Weight 3.9 lb., Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, Features Automatic Rotating Head Action for Even Pipe Expansion, Compact, Right Angle Design for Use In Tight Spaces, Bright LED Work Light to Brighten Work Area, Convenient Dual-Sided Ladder and Belt Hook for Quick and Easy Handling

    • Item # 54JK18
    • Mfr. Model # DCE400D2
    • PEX Expander, Battery Included, Voltage 20.0, For Cable Size 1/2 In., For Use With Pipe 1/2 In. to 1 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More