Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Cordless Reciprocating Saws

7 results found that include 78 products

Tackle just about any construction job with a cordless reciprocating saw from Grainger. Choose from recognizable brands and battery types. A cordless reciprocating saw helps cut through metal, concrete and other heavy materials without the hassle of a cord. Trust Grainger to help you find a reliable cordless reciprocating saw and any other power tool you need.Close

Filter Results By

Viewing as

List Table
  • DEWALT Cordless Reciprocating Saws
    • DEWALT
    • Multiple product options available

      DeWalt cordless reciprocating saws are designed to facilitate fast and efficient cutting. They feature anti-slip comfort grips for increased comfort and control, and variable speed triggers for advanced blade control. The batteries and powerful motors help provide long run-time and battery life.

      Cordless Reciprocating Saw, Battery Type: Li-Ion, Cutting Action: Orbital, Length of Stroke: 1-1/8", No Load Strokes/Minute: 0 to 3000, Shoe Design: Pivoting Adjustable,...More

  • MILWAUKEE Cordless Reciprocating Saws
    • MILWAUKEE
    • Multiple product options available

      Milwaukee Sawzall® reciprocating saws deliver fast cutting speed, long runtime, and long tool life. The slim front end design provides improved ergonomics, offering maximum comfort and control. Use for cutting wood, metal, and other building materials.

      Cordless Reciprocating Saw, Battery Type: Li-Ion, Voltage: 18.0 and Varies by: Battery Included/Bare Tool, Cutting Action, Length of Stroke, No Load Strokes/Minute, Shoe...More

  • MAKITA Cordless Reciprocating Saws
    • MAKITA
    • Multiple product options available

      Lightweight, yet powerful, Makita cordless reciprocating saws feature ergonomic design and long-lasting batteries. They also feature variable speed triggers for operator convenience and increased cutting efficiency. Rubberized soft grip handles help provide increased comfort on the job, and cool-running motors help to provide efficiency and maximum productivity.

      Cordless Reciprocating Saw, Battery Type: Li-Ion, Voltage: 18.0 and Varies by: Battery Included/Bare Tool, Cutting Action, Length of Stroke, No Load Strokes/Minute, Shoe...More

  • BOSCH Cordless Reciprocating Saws
    • BOSCH
    • Multiple product options available

      Ideal for cutting wood, metal, or plastic, these cordless reciprocating saws feature Li-ion batteries for long-lasting power. They also feature soft-grip handles for increased comfort and control. Use on any jobsite without worrying about finding a power source.

      Cordless Reciprocating Saw, Battery Type: Li-Ion, Cutting Action: Straight, Length of Stroke: 1-1/4", No Load Strokes/Minute: 0 to 2700, Voltage: 18.0 and Varies by:...More

  • 20.0V Cordless Reciprocating Saw, Bare Tool, 1" Length
    PORTER CABLE Cordless Reciprocating Saws
    • PORTER CABLE
    • Porter Cable cordless reciprocating saws feature variable-speed triggers and electric brakes to power through a variety of materials. They also feature a compact design to reach tight areas not accessible by larger saws. The pivoting shoe easily maneuvers around objects while cutting, and the rubber over-molded boot and handle provides more comfort and relief from vibration.

    • Item # 25DT62
    • Mfr. Model # PCC670B
    • Cordless Reciprocating Saw, Cordless, Bare Tool, Voltage 20.0, Series 20V MAX, Length of Stroke 1 In.,...More

  • 18.0V Cordless Reciprocating Saw, Bare Tool, 1-1/8" Le
    METABO Cordless Reciprocating Saws
    • METABO
    • These reciprocating saws from Metabo are extremely versatile and ideal for quick cuts. They reliably cut wood, plastic, and metal pipes. They also feature adjustable depth guides to help protect cables and lines behind the wall when you are completing installation work.

    • Item # 38D155
    • Mfr. Model # ASE18 LTX BARE
    • Cordless Reciprocating Saw, Cordless, Bare Tool, Voltage 18.0, Series LTX, Length of Stroke 1-1/8 In.,...More

  • INGERSOLL RAND Cordless Reciprocating Saws
    • INGERSOLL RAND
    • Multiple product options available

      Ideal for work on automobiles, Ingersoll Rand cordless reciprocating saws feature an adjustable guard and anti-stalling technology. Easily change speed and blade length for each particular job. Inline, low-profile design makes accurate cuts in tight spaces. A rubber over-molded grip absorbs vibration so you can work comfortably for long periods.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More