Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Cordless Pipe and Tube Cutters

4 products found

When it comes to tube and pipe cutting, Grainger offers a selection of cordless tools to help you get the job done. Choose from cordless pipe cutters, tube cutters and PVC shears to help you save time and energy on the jobsite. Shop Grainger for your tube and pipe cutting needs today!Close

Filter Results By

Viewing as

List
  • Cordless Tube Cutter, 12V, 14 In. L

    Brand
    MILWAUKEE
    Item #
    5GUY3
    Mfr. Model #
    2471-20
    Cordless Tube Cutter, 12V, 14 In. L
    Web Price $144.40 / each
  • Cordless Tube Cutter Kit, 12V

    Brand
    MILWAUKEE
    Item #
    2PYX8
    Mfr. Model #
    2471-21
    Cordless Tube Cutter Kit, 12V
    Web Price $231.25 / each
  • Cordless PVC Shear, 12V, 2-3/8 In.

    Brand
    MILWAUKEE
    Item #
    5GUV7
    Mfr. Model #
    2470-20
    Cordless PVC Shear, 12V, 2-3/8 In.
    Web Price $186.18 / each
  • Cordless PVC Shear Kit, 12V, 2-3/8 In.

    Brand
    MILWAUKEE
    Item #
    4PKV3
    Mfr. Model #
    2470-21
    Cordless PVC Shear Kit, 12V, 2-3/8 In.
    Web Price $272.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More