Skip Content

Cordless Job Site Lights

5 results found that include 19 products

Filter Results By

Viewing as

List Table
  • Cordless Job Site Lights
  • Ultra-M Cordless Job Site Light, 14.4 or 18.0 Voltage,
    Ultra-M Cordless Job Site Light, 14.4 or 18.0 Voltage,
    • METABO
    • Cordless Job Site Light, Voltage 14.4 or 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 2600/1200 Lumens, Focus Flood, Light Output Mode High / Low, Series Ultra-M, Use With Battery Mfr. No. 625596000, 625592000, LiHD 18V Compact 3.1Ah, LiHD 18V 5.5Ah, LiHD 18V 6.2Ah, Base Style Floor Stand with Handle, Water Penetration Rating IP56, Number of Batteries 0, Lamp Life 30,000 hr., Switch Type Toggle

    • Item # 53YZ64
    • Mfr. Model # BSA 14.4-18 LED HV Industrial bare
    • Cordless Job Site Light, Voltage 14.4 or 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED,...More

  • Bosch 18V Floodlight, 18.0 Voltage, LED, 1900 Lumens, Bare&
    Bosch 18V Floodlight, 18.0 Voltage, LED, 1900 Lumens, Bare&
    • BOSCH
    • Floodlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 1900 Lumens, Focus Flood, Light Output Mode High, Series Bosch 18V, Use With Battery Mfr. No. BAT612, BAT620, Base Style Swivel, Water Penetration Rating Not Rated, Number of Batteries 1, Switch Type Push Button, Special Features Adjustable Brightness, Robust, Tool Weight 3.5 lb., Standards CSA Certified

    • Item # 54EF80
    • Mfr. Model # GLI18V-1900N
    • Floodlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 1900 Lumens, Focus Flood,...More

  • Ultra-M Rechargeable Stand Light Kit, 18.0 Voltage, LED, 26
    Ultra-M Rechargeable Stand Light Kit, 18.0 Voltage, LED, 26
    • METABO
    • Rechargeable Stand Light Kit, Voltage 18.0, Battery Included / Bare Tool Battery Included, Lamp Type LED, 2600/1200 Lumens, Focus Flood, Light Output Mode High / Low, Series Ultra-M, Use With Battery Mfr. No. 625596000, 625592000, LiHD 18V Compact 3.1Ah, LiHD 18V 5.5Ah, LiHD 18V 6.2Ah, Base Style Tripod, Water Penetration Rating Not Rated, Number of Batteries 1, Beam Distance 100 ft., Lamp Life 30,000 hr., Replacement Lamps No, Switch Type Toggle

    • Item # 170H35
    • Mfr. Model # BSA14.4-18 SITE LAMP KIT + 623729000
    • Rechargeable Stand Light Kit, Voltage 18.0, Battery Included / Bare Tool Battery Included, Lamp Type LED,...More

  • M18 Cordless Job Site Lights, 18.0 Voltage, LED, 5400
    M18 Cordless Job Site Lights, 18.0 Voltage, LED, 5400
    • MILWAUKEE
    • Cordless Job Site Lights, Voltage 18.0, Battery Included / Bare Tool Battery Included, Lamp Type LED, 5400 Lumens, Focus Adjustable, Light Output Mode High / Medium / Low, Series M18, Use With Battery Mfr. No. All Milwaukee M18 Series, Base Style Tripod, Water Penetration Rating IP67, Number of Batteries 0, Lamp Life 50,000 hr., Replacement Lamps No, Switch Type Push Button, Special Features Waterproof Up to 1m, Max. Height 5 ft. 1/2 In., Tool Weight 24 lb., Standards UL Listed

    • Item # 419J67
    • Mfr. Model # 2120-22HD
    • Cordless Job Site Lights, Voltage 18.0, Battery Included / Bare Tool Battery Included, Lamp Type LED, 5400...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More