Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Drive Configuration
Battery Included / Bare Tool
Voltage
Drive Size
No Load RPM
Blows per Minute
Brushless Motor
Cordless Tool Battery Type
Series
Battery Included
Max. Torque
Tool Length
Price
Shop By
Ratings

Cordless Impact Wrenches

5 Results Found that Include 98 Products

Results per page:  16 | 32 | 48
  • MILWAUKEE
  • MILWAUKEE Cordless Impact Wrenches MILWAUKEE Cordless Impact Wrenches
  • Multiple product options available

    Milwaukee cordless impact wrenches deliver high fastening torque and superior performance. Models with REDLITHIUMâ„¢ battery packs are designed to run cool while delivering constant power output.

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

1/2" Friction Ring
  • MILWAUKEE
  • 1/2" Friction Ring 1/2" Friction Ring
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In. Friction Ring, 0 to 2500 No Load RPM, Blows per Minute 0 to 3200, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Series M18 FUEL(TM), Tool Length 6-1/8 In., Tool Weight 4.1 lb., Max. Torque 220 ft.-lb., Clutch Style Impact, Handle Type Soft Grip, T, Battery Included (3) 35GJ99, Battery Pack Replacement 35GJ99, Battery Capacity 5.0Ah

  • Item # 43XJ37
  • Mfr. Model # 2759B-22 48-11-1850
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In....More

3/8" Friction Ring
  • MILWAUKEE
  • 3/8" Friction Ring 3/8" Friction Ring
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 3/8 In. Friction Ring, 0 to 2500 No Load RPM, Blows per Minute 0 to 3200, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Series M18 FUEL(TM), Tool Length 5-7/8 In., Tool Weight 4 lb., Max. Torque 210 ft.-lb., Clutch Style Impact, Handle Type Soft Grip, T, Battery Included (3) 35GJ99, Battery Pack Replacement 35GJ99, Battery Capacity 5.0Ah

  • Item # 43XJ35
  • Mfr. Model # 2758-22 48-11-1850
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 3/8 In....More

1/2" Pin Detent Cordless Impact Wrench Kit, 18.0
  • MILWAUKEE
  • 1/2" Pin Detent Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included 1/2" Pin Detent Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In. Pin Detent, 0 to 2500 No Load RPM, Blows per Minute 0 to 3200, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Series M18 FUEL(TM), Tool Length 6-1/8 In., Tool Weight 4.1 lb., Max. Torque 220 ft.-lb., Clutch Style Impact, Handle Type Soft Grip, T, Battery Included (3) 35GJ99, Battery Pack Replacement 35GJ99, Battery Capacity 5.0Ah

  • Item # 43XJ36
  • Mfr. Model # 2759-22 48-11-1850
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More