Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cordless Impact Wrenches

9 Results Found that Include 30 Products

Results per page:  16 | 32 | 48
  • MILWAUKEE
  • MILWAUKEE Cordless Impact Wrenches MILWAUKEE Cordless Impact Wrenches
  • Multiple product options available

    Milwaukee cordless impact wrenches deliver high fastening torque and superior performance. Models with REDLITHIUMâ„¢ battery packs are designed to run cool while delivering constant power output.

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • MAKITA
  • MAKITA Cordless Impact Wrenches MAKITA Cordless Impact Wrenches
  • Multiple product options available

    Makita cordless impact wrenches deliver high torque impact power and are designed to fit impact-rated socket sets. They pack plenty of torque for a wide range of fastening and loosening tasks, and are powerful and convenient substitutes for air-powered and AC wrenches. The batteries provide long run time and quick charging for less downtime and increased productivity.

    Multiple product options available

3/8" Friction Ring
  • MILWAUKEE
  • 3/8" Friction Ring 3/8" Friction Ring
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 3/8 In. Friction Ring, 0 to 2500 No Load RPM, Blows per Minute 0 to 3200, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Series M18 FUEL(TM), Tool Length 5-7/8 In., Tool Weight 4 lb., Max. Torque 210 ft.-lb., Clutch Style Impact, Handle Type Soft Grip, T, Battery Included (3) 35GJ99, Battery Pack Replacement 35GJ99, Battery Capacity 5.0Ah

  • Item # 43XJ35
  • Mfr. Model # 2758-22 48-11-1850
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 3/8 In....More

1/2" Pin Detent Cordless Impact Wrench Kit, 18.0
  • MILWAUKEE
  • 1/2" Pin Detent Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included 1/2" Pin Detent Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In. Pin Detent, 0 to 2500 No Load RPM, Blows per Minute 0 to 3200, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Series M18 FUEL(TM), Tool Length 6-1/8 In., Tool Weight 4.1 lb., Max. Torque 220 ft.-lb., Clutch Style Impact, Handle Type Soft Grip, T, Battery Included (3) 35GJ99, Battery Pack Replacement 35GJ99, Battery Capacity 5.0Ah

  • Item # 43XJ36
  • Mfr. Model # 2759-22 48-11-1850
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In....More

1/2" Friction Ring
  • MILWAUKEE
  • 1/2" Friction Ring 1/2" Friction Ring
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In. Friction Ring, 0 to 2500 No Load RPM, Blows per Minute 0 to 3200, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Series M18 FUEL(TM), Tool Length 6-1/8 In., Tool Weight 4.1 lb., Max. Torque 220 ft.-lb., Clutch Style Impact, Handle Type Soft Grip, T, Battery Included (3) 35GJ99, Battery Pack Replacement 35GJ99, Battery Capacity 5.0Ah

  • Item # 43XJ37
  • Mfr. Model # 2759B-22 48-11-1850
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In....More

  • INGERSOLL-RAND
  • INGERSOLL-RAND Cordless Impact Wrenches INGERSOLL-RAND Cordless Impact Wrenches
  • Multiple product options available

    Ingersoll-Rand cordless impact wrenches are engineered to provide high power and long life. The rugged housing design and hammer casings help protect internal components, even after repeated drops.

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 20.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 740
  • MAKITA
  • 1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 740 ft.-lb. Max. Torque, Battery Included 1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 740 ft.-lb. Max. Torque, Battery Included
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In., 0 to 1800 No Load RPM, Blows per Minute 0 to 2200, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Tool Length 9 In., Tool Weight 7.9 lb., Max. Torque 740 ft.-lb., Handle Type Soft Grip, Battery Included (2) 33RT43, Battery Pack Replacement Mfr. No. BL1840B, Battery Capacity 4.0Ah

  • Item # 48XT80
  • Mfr. Model # XWT08M
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In.,...More

  • DEWALT
  • DEWALT Cordless Impact Wrenches DEWALT Cordless Impact Wrenches
  • Multiple product options available

    With powerful torque, DeWalt cordless impact wrenches help perform a wide range of heavy-duty fastening applications. They feature heavy-duty impact mechanisms that help prevent tool kickback by directing torque to the fastener. The lightweight, compact design in each tool is ideal for use in compact spaces.

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included and Voltage 18.0; Varies by Drive Size, No Load RPM, Blows per Minute, Battery Type, Tool...More

1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 740
  • MAKITA
  • 1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 740 ft.-lb. Max. Torque, Battery Included 1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 740 ft.-lb. Max. Torque, Battery Included
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In., 0 to 900/0 to 1000/0 to 1800 No Load RPM, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Series 18V LXT, Tool Length 9 In., Tool Weight 7-29/32 In., Max. Torque 740 ft.-lb., Handle Type Soft Grip, Battery Included (1) 33RT43, (1) Mfr. No. BL1840B, Battery Pack Replacement 33RT41, Battery Capacity 4.0Ah, Includes Charger, Bag

  • Item # 43YT50
  • Mfr. Model # XWT08M & BL1840
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More