Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Drive Configuration
Battery Included / Bare Tool
Voltage
Drive Size
No Load RPM
Blows per Minute
Brushless Motor
Cordless Tool Battery Type
Battery Included
Max. Torque
Tool Length
Brand
Price
Shop By
Ratings

Cordless Impact Wrenches

10 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
  • DEWALT
  • DEWALT Cordless Impact Wrenches DEWALT Cordless Impact Wrenches
  • Multiple product options available

    With powerful torque, DeWalt cordless impact wrenches help perform a wide range of heavy-duty fastening applications. They feature heavy-duty impact mechanisms that help prevent tool kickback by directing torque to the fastener. The lightweight, compact design in each tool is ideal for use in compact spaces.

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included and Voltage 18.0; Varies by Drive Size, No Load RPM, Blows per Minute, Battery Type, Tool...More

  • MAKITA
  • MAKITA Cordless Right Angle Impact Wrenches MAKITA Cordless Right Angle Impact Wrenches
  • Multiple product options available

    Makita cordless right angle impact wrenches deliver cordless impact power into tough-to-reach spaces. They pack plenty of torque for a wide range of fastening and loosening tasks, while still remaining lightweight with a slim design and long reach. Use with impact-rated socket sets for auto repair and product assembly.

    Multiple product options available

  • MILWAUKEE
  • MILWAUKEE Cordless Impact Wrenches MILWAUKEE Cordless Impact Wrenches
  • Multiple product options available

    Milwaukee cordless impact wrenches deliver high fastening torque and superior performance. Models with REDLITHIUMâ„¢ battery packs are designed to run cool while delivering constant power output.

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

3/8" Square with Friction Ring
  • MILWAUKEE
  • 3/8" Square with Friction Ring MILWAUKEE Cordless Right Angle Impact Wrenches
  • Milwaukee cordless right angle impact wrenches offer maximum access with ultimate speed and control over hard-to-reach fastening applications. The head profiles fit where pistol-grip impact tools cannot, and the extended paddle switches allow you to operate tools from multiple grip points.

  • Item # 32NT23
  • Mfr. Model # 2668-21CT
  • Cordless Impact Wrench Kit, Drive Configuration Right Angle, Battery Included, Voltage 18.0, Drive Size 3/8...More

1/2" Cordless Impact Wrench, 18.0 Voltage, 780 ft.-lb.
  • MAKITA
  • 1/2" Cordless Impact Wrench, 18.0 Voltage, 780 ft.-lb. Max. Torque, Bare Tool MAKITA Cordless Impact Wrenches
  • Makita cordless impact wrenches deliver high torque impact power and are designed to fit impact-rated socket sets. They pack plenty of torque for a wide range of fastening and loosening tasks, and are powerful and convenient substitutes for air-powered and AC wrenches. The batteries provide long run time and quick charging for less downtime and increased productivity.

  • Item # 48XT79
  • Mfr. Model # XWT08Z
  • Cordless Impact Wrench, Drive Configuration Straight, Bare Tool, Voltage 18.0, Drive Size 1/2 In., 0 to 1800...More

  • BOSCH
  • BOSCH Cordless Impact Wrenches BOSCH Cordless Impact Wrenches
  • Multiple product options available

    Equipped with powerful Bosch motors, these impact wrenches provide high torque, strong performance, and lasting reliability. They also feature a compact design for increased maneuverability in tight spaces.

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Battery Type Li-Ion and Battery Capacity 4.0A/hr.; Varies by Drive Size, No...More

  • INGERSOLL-RAND
  • INGERSOLL-RAND Cordless Impact Wrenches INGERSOLL-RAND Cordless Impact Wrenches
  • Multiple product options available

    Ingersoll-Rand cordless impact wrenches are engineered to provide high power and long life. The rugged housing design and hammer casings help protect internal components, even after repeated drops.

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 20.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • METABO
  • METABO Cordless Impact Wrenches METABO Cordless Impact Wrenches
  • Multiple product options available

    Metabo cordless impact wrenches are designed to be high torque machines with low kick-back. The batteries offer high performance, gentle efficient charging, optimum energy utilization, and long service life. Use in a variety of tough applications.

    Cordless Impact Wrench, Drive Configuration Straight, Voltage 18.0, Drive Size 1/2" Square, 0 to 1600/0 to 2150/0 to 2650, Blows per Minute 1500/2700/3300, Battery Type...More

1/2" Cordless Impact Wrench, 18.0 Voltage, 346 ft.-lb.
  • PANASONIC
  • 1/2" Cordless Impact Wrench, 18.0 Voltage, 346 ft.-lb. Max. Torque, Bare Tool PANASONIC Cordless Impact Wrenches
  • Panasonic cordless impact wrenches feature a compact and lightweight design, paired with the power to drive fasteners quickly. Use in a range of applications from heavy driving jobs such as setting lag bolts and tightening large bolts, to driving long screws.

  • Item # 35GR57
  • Mfr. Model # EY7552X
  • Cordless Impact Wrench, Drive Configuration Straight, Bare Tool, Voltage 18.0, Drive Size 1/2 In., 0 to 1550...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More