Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Drive Configuration
Battery Included / Bare Tool
Voltage
Drive Size
No Load RPM
Blows per Minute
Brushless Motor
Cordless Tool Battery Type
Series
Battery Included
Max. Torque
Tool Length
Brand
Price
Shop By
Ratings

Cordless Impact Wrenches

17 Results Found that Include 219 Products

Results per page:  16 | 32 | 48
  • MILWAUKEE
  • MILWAUKEE Cordless Impact Wrenches MILWAUKEE Cordless Impact Wrenches
  • Multiple product options available

    Milwaukee cordless impact wrenches deliver high fastening torque and superior performance. Models with REDLITHIUM™ battery packs are designed to run cool while delivering constant power output.

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • DEWALT
  • DEWALT Cordless Impact Wrenches DEWALT Cordless Impact Wrenches
  • Multiple product options available

    With powerful torque, DeWalt cordless impact wrenches help perform a wide range of heavy-duty fastening applications. They feature heavy-duty impact mechanisms that help prevent tool kickback by directing torque to the fastener. The lightweight, compact design in each tool is ideal for use in compact spaces.

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included and Voltage 18.0; Varies by Drive Size, No Load RPM, Blows per Minute, Battery Type, Tool...More

  • MAKITA
  • MAKITA Cordless Right Angle Impact Wrenches MAKITA Cordless Right Angle Impact Wrenches
  • Multiple product options available

    Makita cordless right angle impact wrenches deliver cordless impact power into tough-to-reach spaces. They pack plenty of torque for a wide range of fastening and loosening tasks, while still remaining lightweight with a slim design and long reach. Use with impact-rated socket sets for auto repair and product assembly.

    Multiple product options available

  • INGERSOLL-RAND
  • INGERSOLL-RAND Cordless Impact Wrenches INGERSOLL-RAND Cordless Impact Wrenches
  • Multiple product options available

    Ingersoll-Rand cordless impact wrenches are engineered to provide high power and long life. The rugged housing design and hammer casings help protect internal components, even after repeated drops.

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 20.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • MAKITA
  • MAKITA Cordless Impact Wrenches MAKITA Cordless Impact Wrenches
  • Multiple product options available

    Makita cordless impact wrenches deliver high torque impact power and are designed to fit impact-rated socket sets. They pack plenty of torque for a wide range of fastening and loosening tasks, and are powerful and convenient substitutes for air-powered and AC wrenches. The batteries provide long run time and quick charging for less downtime and increased productivity.

    Multiple product options available

  • BOSCH
  • BOSCH Cordless Impact Wrenches BOSCH Cordless Impact Wrenches
  • Multiple product options available

    Equipped with powerful Bosch motors, these impact wrenches provide high torque, strong performance, and lasting reliability. They also feature a compact design for increased maneuverability in tight spaces.

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Battery Type Li-Ion and Battery Capacity 4.0A/hr.; Varies by Drive Size, No...More

1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 740
  • MAKITA
  • 1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 740 ft.-lb. Max. Torque, Battery Included 1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 740 ft.-lb. Max. Torque, Battery Included
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In., 0 to 1800 No Load RPM, Blows per Minute 0 to 2200, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Tool Length 9 In., Tool Weight 7.9 lb., Max. Torque 740 ft.-lb., Handle Type Soft Grip, Battery Included (2) 33RT43, Battery Pack Replacement Mfr. No. BL1840B, Battery Capacity 4.0Ah

  • Item # 48XT80
  • Mfr. Model # XWT08M
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In.,...More

1/2" Friction Ring
  • MILWAUKEE
  • 1/2" Friction Ring 1/2" Friction Ring
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In. Friction Ring, 0 to 2500 No Load RPM, Blows per Minute 0 to 3200, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Series M18 FUEL(TM), Tool Length 6-1/8 In., Tool Weight 4.1 lb., Max. Torque 220 ft.-lb., Clutch Style Impact, Handle Type Soft Grip, T, Battery Included (3) 35GJ99, Battery Pack Replacement 35GJ99, Battery Capacity 5.0Ah

  • Item # 43XJ37
  • Mfr. Model # 2759B-22 48-11-1850
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In....More

  • METABO
  • METABO Cordless Impact Wrenches METABO Cordless Impact Wrenches
  • Multiple product options available

    Metabo cordless impact wrenches are designed to be high torque machines with low kick-back. The batteries offer high performance, gentle efficient charging, optimum energy utilization, and long service life. Use in a variety of tough applications.

    Cordless Impact Wrench, Drive Configuration Straight, Voltage 18.0, Drive Size 1/2" Square, 0 to 1600/0 to 2150/0 to 2650, Blows per Minute 1500/2700/3300, Battery Type...More

  • PANASONIC
  • PANASONIC Cordless Impact Wrenches PANASONIC Cordless Impact Wrenches
  • Multiple product options available

    Panasonic cordless impact wrenches feature a compact and lightweight design, paired with the power to drive fasteners quickly. Use in a range of applications from heavy driving jobs such as setting lag bolts and tightening large bolts, to driving long screws.

    Multiple product options available

1/2" Cordless Impact Wrench Kit, 14.4 Voltage, 48
  • 1/2" Cordless Impact Wrench Kit, 14.4 Voltage, 48 ft.-lb. Max. Torque, Battery Included HUSKIE TOOLS Cordless Impact Wrenches
  • Huskie Tools cordless impact wrenches deliver high torque and a compact shape for easy access to tight spaces.

    No. 24Z216 is a shear bolt wrench especially designed to torque down and shear the bolts for electrical connection use.

  • Item # 24Z216
  • Mfr. Model # REC-SB
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 14.4, Drive Size 1/2 In.,...More

  • FEIN
  • FEIN Cordless Impact Wrenches FEIN Cordless Impact Wrenches
  • Multiple product options available

    Extremely robust, Fein cordless impact wrenches are short, lightweight, and capable of delivering powerful torque. The compact design makes them ideal for use overhead and in tight spaces. Glass-fiber reinforced casings deliver powerful torque.

    Multiple product options available

3/8" Friction Ring
  • MILWAUKEE
  • 3/8" Friction Ring 3/8" Friction Ring
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 3/8 In. Friction Ring, 0 to 2500 No Load RPM, Blows per Minute 0 to 3200, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Series M18 FUEL(TM), Tool Length 5-7/8 In., Tool Weight 4 lb., Max. Torque 210 ft.-lb., Clutch Style Impact, Handle Type Soft Grip, T, Battery Included (3) 35GJ99, Battery Pack Replacement 35GJ99, Battery Capacity 5.0Ah

  • Item # 43XJ35
  • Mfr. Model # 2758-22 48-11-1850
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 3/8 In....More

1/2" Pin Detent Cordless Impact Wrench Kit, 18.0
  • MILWAUKEE
  • 1/2" Pin Detent Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included 1/2" Pin Detent Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In. Pin Detent, 0 to 2500 No Load RPM, Blows per Minute 0 to 3200, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Series M18 FUEL(TM), Tool Length 6-1/8 In., Tool Weight 4.1 lb., Max. Torque 220 ft.-lb., Clutch Style Impact, Handle Type Soft Grip, T, Battery Included (3) 35GJ99, Battery Pack Replacement 35GJ99, Battery Capacity 5.0Ah

  • Item # 43XJ36
  • Mfr. Model # 2759-22 48-11-1850
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In....More

1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 740
  • MAKITA
  • 1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 740 ft.-lb. Max. Torque, Battery Included 1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 740 ft.-lb. Max. Torque, Battery Included
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In., 0 to 900/0 to 1000/0 to 1800 No Load RPM, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Series 18V LXT, Tool Length 9 In., Tool Weight 7-29/32 In., Max. Torque 740 ft.-lb., Handle Type Soft Grip, Battery Included (1) 33RT43, (1) Mfr. No. BL1840B, Battery Pack Replacement 33RT41, Battery Capacity 4.0Ah, Includes Charger, Bag

  • Item # 43YT50
  • Mfr. Model # XWT08M & BL1840
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In.,...More

Results per page:  16 | 32 | 48

A reliable cordless impact wrench from Grainger can help you get the big jobs done whether you work in construction, automotive, or another industry that requires powerful torque. New battery technology helps provide cordless impact wrenches with consistent power and quick recharge. Choose from the brands you use every day and add this valuable tool to your toolbox. Find a variety of power tools including cordless impact wrenches, cordless drills  and impact drivers that can fit your applications at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More