Skip Content

Cordless Impact Drivers

13 results found that include 122 products

Filter Results By

Branch Availability
Driver and Wrench Product Grouping
Drive Size
Drive Configuration
Max. Torque
Battery Included / Bare Tool
Voltage
Series
Cordless Tool Battery Type
Brushless Motor
Anvil Impact Action
Max. Blows per Minute
Max. No Load RPM
Battery Capacity
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • DEWALT Cordless Straight Impact Drivers
    • DEWALT
    • Multiple product options available

      For a wide range of fastening applications, these cordless impact drivers deliver high amounts of torque and power. The heavy-duty impact mechanisms help direct torque to fasteners without kickback. Kits may include batteries, chargers, cases, and more. Click on individual items for details.

      Cordless Impact Driver, Drive Configuration: Straight, Voltage 18.0, Drive Size 1/4 In. Hex, Brushless Motor: No, No Load RPM 0 to 2400, Blows per Minute 0 to 2700. ...More

  • MILWAUKEE Cordless Straight Impact Drivers
    • MILWAUKEE
    • Multiple product options available

      Milwaukee cordless impact drivers feature a compact design for excellent balance and control, ideal for overhead applications or work in tight spaces. They also deliver high amounts of torque for use in a wide range of fastening applications. Kits may include batteries, chargers, cases, and more. Click on individual items for details.

      Cordless Impact Driver, , Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per...More

  • PORTER CABLE Cordless Straight Impact Drivers
    • PORTER CABLE
    • Multiple product options available

      These cordless impact drivers feature high torque motors and high performance transmissions for fast and efficient driving in a variety of applications. They are also compact, for use in tight spaces to reduce fatigue. Kits may include batteries, chargers, cases, and more. Click on individual items for details.

      Cordless Impact Driver, Drive Configuration Straight, Voltage 20.0, Battery Type Li-Ion, Drive Size 1/4 In., Brushless Motor: No, No Load RPM 0 to 2900, Blows per Minute...More

  • MAKITA Cordless Straight Impact Drivers
  • MILWAUKEE Cordless Right Angle Impact Drivers
    • MILWAUKEE
    • Multiple product options available

      Milwaukee cordless right angle impact drivers offer maximum access, along with ultimate speed and control over hard-to-reach fastening applications. The extended paddle switches allow you to operate the tools from multiple grip points. Kits may include batteries, chargers, cases, and more. Click on individual items for details.

      Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load...More

  • BOSCH Cordless Straight Impact Drivers
    • BOSCH
    • Multiple product options available

      Bosch cordless impact drivers are engineered to be durable, compact, and powerful, delivering high amounts of rotational torque and long battery life. Kits may include batteries, chargers, cases, and more. Click on individual items for details.

      Cordless Impact Driver, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In., Brushless Motor No, No Load RPM 0 to 2600, Blows per Minute 0 to 3100, Max....More

  • MAKITA Cordless Hex Impact Drivers
    • Multiple product options available

      Makita cordless impact drivers deliver power, speed and ultra-compact portability for driving and fastening applications. Models with lithium-ion slide-style batteries provide improved balance and ergonomics over pod-style batteries. They are lightweight and engineered to deliver high amounts of torque. Kits may include batteries, chargers, cases, and more. Click on individual items for details.

      Multiple product options available

  • MAKITA Cordless Right Angle Impact Drivers
    • MAKITA
    • Multiple product options available

      Makita cordless angle impact drivers deliver cordless impact power in tough-to-reach spaces. The versatile drivers pack plenty of torque for a wide range of fastening and loosening tasks, yet are lightweight with a slim design. Kits may include batteries, chargers, cases, and more. Click on individual items for details.

      Cordless Impact Driver, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per Minute,...More

  • INGERSOLL RAND Cordless Straight Impact Drivers
    • INGERSOLL RAND
    • Multiple product options available

      Designed for continued use in a variety of industrial assembly and manufacturing applications, these cordless impact wrenches deliver fast application speeds and long service life. Kits may include batteries, chargers, cases, and more. Click on individual items for details.

      Cordless Impact Driver, Drive Configuration Straight, Voltage 12.0, Battery Type Li-Ion, Battery Pack Replacement 20UJ09, Drive Size 1/4 In. Hex, No Load RPM 0 to 2700,...More

  • 1/4" Hex Cordless Impact Driver, 18.0 Voltage, 1650&#x
    BOSCH Cordless Hex Impact Drivers
    • BOSCH
    • Multiple product options available

    • Item # 54EF74
    • Mfr. Model # IDH182-B24
    • Cordless Impact Driver, Drive Size 1/4 In. Hex, Drive Configuration Straight, Max. Torque 1650 in.-lb.,...More

  • 1/4" Cordless Impact Driver Kit, 18.0 Voltage, 1328&#x
    METABO Cordless Right Angle Impact Drivers
    • METABO
    • Metabo cordless, right-angle impact driver kits feature high-torque drivers with low kick-back torque. Each features right-angle drive configuration and is ideal for tough applications such as tightening screws or loosening stuck fasteners. Kits may include batteries, chargers, cases, and more. Click on individual items for details.

    • Item # 48UT47
    • Mfr. Model # SSD18 LTX 200 2.0Ah kit
    • Cordless Impact Driver Kits, Cordless Impact Driver Kit, Drive Size 1/4 In., Drive Configuration Straight,...More

  • METABO Cordless Straight Impact Drivers
    • METABO
    • Multiple product options available

      Metabo cordless impact drivers aim to deliver high speed and torque levels for optimum productivity. Kits may include batteries, chargers, cases, and more. Click on individual items for details.

      Cordless Impact Driver, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4" Hex, No Load RPM 0 to 2500, Blows per Minute 0 to 3300, Max. Torque 1328 in.-lb.,...More

  • 1/4" Cordless Impact Driver Kit, 18.0 Voltage, 116
    FEIN Cordless Straight Impact Drivers
    • FEIN
    • Fein cordless impact drivers apply a hammering-type impact when tightening or loosening screws. They help to prevent slippage on the fasteners and are ideal for unseating rusty or overtightened fasteners. Kits may include batteries, chargers, and cases.

    • Item # 34RY66
    • Mfr. Model # ASCD 18 W4
    • Cordless Impact Driver Kits, Cordless Impact Driver Kit, Drive Size 1/4 In., Drive Configuration Straight,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More