Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Battery Included / Bare Tool
Drive Configuration
Voltage
Drive Size
Brushless Motor
No Load RPM
Blows per Minute
Max. Torque
Battery Capacity
Cordless Tool Battery Type
Series
Battery Included
Price
Shop By
Ratings

Cordless Impact Drivers

3 Results Found that Include 42 Products

Results per page:  16 | 32 | 48
  • MILWAUKEE
  • MILWAUKEE Cordless Impact Drivers MILWAUKEE Cordless Impact Drivers
  • Multiple product options available

    Milwaukee cordless impact drivers feature a compact design for excellent balance and control, ideal for overhead applications or work in tight spaces. They also deliver high amounts of torque for use in a wide range of fastening applications.

    Cordless Impact Driver, , Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per...More

  • MILWAUKEE
  • MILWAUKEE Cordless Right Angle Impact Drivers MILWAUKEE Cordless Right Angle Impact Drivers
  • Multiple product options available

    Milwaukee cordless right angle impact drivers offer maximum access, along with ultimate speed and control over hard-to-reach fastening applications. The extended paddle switches allow you to operate the tools from multiple grip points.

    Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load...More

1/4" Hex Cordless Impact Driver Kit, 18.0 Voltage,
  • MILWAUKEE
  • 1/4" Hex Cordless Impact Driver Kit, 18.0 Voltage, 1800 in.-lb. Max. Torque, Battery Included 1/4" Hex Cordless Impact Driver Kit, 18.0 Voltage, 1800 in.-lb. Max. Torque, Battery Included
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex, Brushless Motor Yes, No Load RPM 0 to 3000, Blows per Minute 0 to 3700, Max. Torque 1800 in.-lb., Battery Capacity 5.0Ah, Cordless Tool Battery Type Li-Ion, Series M18 FUEL(TM), Handle Type Soft Grip, T, Clutch Style Impact, Battery Included (3) 35GJ99, Battery Pack Replacement 35GJ99, Features REDLINK PLUS(TM) Intelligence, ONE-KEY(TM) Enabled, Tool Length 5-1/4 In.

  • Item # 43XJ34
  • Mfr. Model # 2757-22 48-11-1850
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More