Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Battery Included / Bare Tool
Voltage
Chuck Size
Brushless Motor
No Load RPM
Max. Torque
Blows per Minute
Battery Included
Series
Max. Power
Battery Capacity
Brand
Price
Shop By
Green Certification
Ratings

Cordless Hammer Drills

10 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
  • DEWALT
  • DEWALT Cordless Hammer Drills DEWALT Cordless Hammer Drills
  • Multiple product options available

    DeWalt cordless hammer drills are built to deliver high performance in multiple materials, including masonry. Each features a 1/2" ratcheting chuck for superior bit gripping strength. Multi-speed transmissions help match the tool to the task for fastest application speed and improved run time.

    Multiple product options available

1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage,&#
  • 1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included MILWAUKEE Cordless Hammer Drill/Drivers
  • M12™ FUEL hammer drills feature all-metal chucks and are designed to offer power, long run time, and long service life.

    ">

    M18™ FUEL hammer drills feature compact 7 3/4"" length and powerful 4-pole frameless motors to deliver efficient hammer drilling in tight spaces.

    M12™ FUEL hammer drills feature all-metal chucks and are designed to offer power, long run time, and long service life.

  • Item # 38CC54
  • Mfr. Model # 2702-22CT
  • Cordless Hammer Drill/Driver Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 In., Brushless Motor Yes, No...More

  • BOSCH
  • BOSCH Cordless Hammer Drills BOSCH Cordless Hammer Drills
  • Multiple product options available

    Bosch hammer drills are designed to handle all materials including concrete, wood, and metal. They aim to provide lightweight, compact, and comfortable use in heavy duty applications.

    Multiple product options available

  • MAKITA
  • MAKITA Cordless Hammer Drills MAKITA Cordless Hammer Drills
  • Multiple product options available

    Makita cordless hammer drills feature variable-speed transmissions for a wide range of hammer drilling applications. Powerful motors deliver max torque. All-metal gears offer increased durability.

    Multiple product options available

  • MILWAUKEE
  • MILWAUKEE Cordless Hammer Drills MILWAUKEE Cordless Hammer Drills
  • Multiple product options available

    M18™ FUEL hammer drills feature compact 7 3/4"" length and powerful, 4-pole frameless motors to deliver efficient hammer drilling in tight spaces.

    M28™ hammer drills offer power comparable to corded tools. They feature high-voltage, lithium-ion batteries and are suitable for tough applications in spaces that require a cordless tool.

    Multiple product options available

1/2" Cordless Hammer Drill Kit, 18.0 Voltage, Battery&
  • MILWAUKEE
  • 1/2" Cordless Hammer Drill Kit, 18.0 Voltage, Battery Included 1/2" Cordless Hammer Drill Kit, 18.0 Voltage, Battery Included
  • Cordless Hammer Drill Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 In., Brushless Motor Yes, No Load RPM 0 to 550/0 to 2000, Blows per Minute 0 to 32,000, Max. Torque 1200 in.-lb., Battery Included (3) 35GJ99, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0Ah, Series M18 FUEL(TM), Tool Length 7-39/64 In., Tool Weight 4.9 lb., Clutch Style Electronic, Handle Type T-Handle, Battery Pack Replacement 35GJ99, Features REDLINK PLUS(TM) Intelligence, ONE-KEY(TM) Enabled

  • Item # 43XJ18
  • Mfr. Model # 2706-22 48-11-1850
  • Cordless Hammer Drill Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 In., Brushless Motor Yes, No Load...More

  • FEIN
  • FEIN Cordless Hammer Drills FEIN Cordless Hammer Drills
  • Multiple product options available

    Designed for demanding drilling and screwdriving applications in all materials, each of these hammer drills features a powerful motor and solid metal, quick-clamping chucks. 2-speed, solid metal gearboxes. Compact design.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More