Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Battery Included / Bare Tool
Voltage
Chuck Size
Drive Size
Brushless Motor
No Load RPM
Max. Torque
Blows per Minute
Battery Included
Cordless Tool Battery Type
Series
Brand
Price
Shop By
Ratings

Cordless Hammer Drills

12 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
  • MILWAUKEE
  • MILWAUKEE Cordless Hammer Drills MILWAUKEE Cordless Hammer Drills
  • Multiple product options available

    M18™ FUEL hammer drills feature compact 7 3/4"" length and powerful, 4-pole frameless motors to deliver efficient hammer drilling in tight spaces.

    M28™ hammer drills offer power comparable to corded tools. They feature high-voltage, lithium-ion batteries and are suitable for tough applications in spaces that require a cordless tool.

    Multiple product options available

  • DEWALT
  • DEWALT Cordless Hammer Drills DEWALT Cordless Hammer Drills
  • Multiple product options available

    DeWalt cordless hammer drills are built to deliver high performance in multiple materials, including masonry. Each features a 1/2" ratcheting chuck for superior bit gripping strength. Multi-speed transmissions help match the tool to the task for fastest application speed and improved run time.

    Multiple product options available

  • MILWAUKEE Cordless Hammer Drill/Drivers MILWAUKEE Cordless Hammer Drill/Drivers
  • Multiple product options available

    M18™ FUEL hammer drills feature compact 7 3/4"" length and powerful 4-pole frameless motors to deliver efficient hammer drilling in tight spaces.

    M12™ FUEL hammer drills feature all-metal chucks and are designed to offer power, long run time, and long service life.

    Multiple product options available

1/2" Cordless Hammer Drill/Driver Kit, 14.4 Voltage,&#
  • DEWALT
  • 1/2" Cordless Hammer Drill/Driver Kit, 14.4 Voltage, Battery Included DEWALT Cordless Hammer Drill/Drivers
  • Drill pilot holes and drive screws into wood, metal, and masonry with these cordless hammer drills/drivers.

  • Item # 3HFW1
  • Mfr. Model # DCD930KX
  • Cordless Hammer Drill/Driver Kit, Battery Included, Voltage 14.4, Chuck Size 1/2 In., Brushless Motor No, No...More

1/2" Cordless Hammer Drill, 20.0 Voltage, Battery Incl
  • DEWALT
  • 1/2" Cordless Hammer Drill, 20.0 Voltage, Battery Included 1/2" Cordless Hammer Drill, 20.0 Voltage, Battery Included
  • Cordless Hammer Drill, Battery Included, Voltage 20.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless Motor Yes, No Load RPM 0 to 550/0 to 2000, Blows per Minute 0 to 34,000, Battery Included 31AC50, Cordless Tool Battery Type Li-Ion, Max. Power 460UWO, Clutch Style Ratcheting, Handle Type Pistol Grip, Battery Pack Replacement 31AC50, Battery Capacity 2.0Ah, Features Brushless Motor, Compact Size, Lightweight, High-Speed Transmission, LED Spotlight Mode, Tool Length 7-1/2 In.

  • Item # 49EV13
  • Mfr. Model # DCD796D2BT
  • Cordless Hammer Drill, Battery Included, Voltage 20.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless...More

1/2" Cordless Hammer Drill, 18.0 Voltage, Bare Tool
  • BOSCH
  • 1/2" Cordless Hammer Drill, 18.0 Voltage, Bare Tool BOSCH Cordless Hammer Drills
  • Bosch hammer drills are designed to handle all materials including concrete, wood, and metal. They aim to provide lightweight, compact, and comfortable use in heavy duty applications.

  • Item # 48XY53
  • Mfr. Model # HDS181AB
  • Cordless Hammer Drill, Bare Tool, Voltage 18.0, Chuck Size 1/2 In., Brushless Motor No, No Load RPM 0 to 500/...More

  • METABO
  • METABO Cordless Hammer Drills METABO Cordless Hammer Drills
  • Multiple product options available

    These cordless hammer drills feature brushless motors and a compact design for demanding applications. They also aim to provide quick work progress and high efficiency when drilling and screwdriving. Each features a high-performance impact mechanism for optimum drilling performance.

    Multiple product options available

  • FEIN
  • FEIN Cordless Hammer Drills FEIN Cordless Hammer Drills
  • Multiple product options available

    Designed for demanding drilling and screwdriving applications in all materials, each of these hammer drills features a powerful motor and solid metal, quick-clamping chucks. 2-speed, solid metal gearboxes. Compact design.

    Multiple product options available

  • PANASONIC
  • PANASONIC Cordless Hammer Drill/Drivers PANASONIC Cordless Hammer Drill/Drivers
  • Multiple product options available

    For high-powered drilling and fastening in masonry, metal, and wood. The variable-speed and reversible tool helps deliver power for efficient drilling and driving. Brushless motors, durable switches, and sealed control circuits in the tool body and battery pack help deliver top power, speed, runtime, and long tool life.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More