Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cordless Hammer Drills

6 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
  • DEWALT
  • DEWALT Cordless Hammer Drills DEWALT Cordless Hammer Drills
  • Multiple product options available

    DeWalt cordless hammer drills are built to deliver high performance in multiple materials, including masonry. Each features a 1/2" ratcheting chuck for superior bit gripping strength. Multi-speed transmissions help match the tool to the task for fastest application speed and improved run time.

    Multiple product options available

  • MILWAUKEE
  • MILWAUKEE Cordless Hammer Drills MILWAUKEE Cordless Hammer Drills
  • Multiple product options available

    M18™ FUEL hammer drills feature compact 7 3/4"" length and powerful, 4-pole frameless motors to deliver efficient hammer drilling in tight spaces.

    M28™ hammer drills offer power comparable to corded tools. They feature high-voltage, lithium-ion batteries and are suitable for tough applications in spaces that require a cordless tool.

    Multiple product options available

1/2" Cordless Hammer Drill, 20.0 Voltage, Battery Incl
  • DEWALT
  • 1/2" Cordless Hammer Drill, 20.0 Voltage, Battery Included 1/2" Cordless Hammer Drill, 20.0 Voltage, Battery Included
  • Cordless Hammer Drill, Battery Included, Voltage 20.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless Motor Yes, No Load RPM 0 to 550/0 to 2000, Blows per Minute 0 to 34,000, Battery Included 31AC50, Cordless Tool Battery Type Li-Ion, Max. Power 460UWO, Clutch Style Ratcheting, Handle Type Pistol Grip, Battery Pack Replacement 31AC50, Battery Capacity 2.0Ah, Features Brushless Motor, Compact Size, Lightweight, High-Speed Transmission, LED Spotlight Mode, Tool Length 7-1/2 In.

  • Item # 49EV13
  • Mfr. Model # DCD796D2BT
  • Cordless Hammer Drill, Battery Included, Voltage 20.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless...More

1/2" Cordless Hammer Drill, 18.0 Voltage, Bare Tool
  • BOSCH
  • 1/2" Cordless Hammer Drill, 18.0 Voltage, Bare Tool BOSCH Cordless Hammer Drills
  • Bosch hammer drills are designed to handle all materials including concrete, wood, and metal. They aim to provide lightweight, compact, and comfortable use in heavy duty applications.

  • Item # 48XY53
  • Mfr. Model # HDS181AB
  • Cordless Hammer Drill, Bare Tool, Voltage 18.0, Chuck Size 1/2 In., Brushless Motor No, No Load RPM 0 to 500/...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More