Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cordless Hammer Drills

4 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
  • METABO
  • METABO Cordless Hammer Drills METABO Cordless Hammer Drills
  • Multiple product options available

    These cordless hammer drills feature brushless motors and a compact design for demanding applications. They also aim to provide quick work progress and high efficiency when drilling and screwdriving. Each features a high-performance impact mechanism for optimum drilling performance.

    Multiple product options available

1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage,&#
  • METABO
  • 1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included 1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included
  • Cordless Hammer Drill/Driver Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 In., Brushless Motor Yes, No Load RPM 0 to 2050, Blows per Minute 0 to 38,950, Max. Torque 797 in.-lb., Battery Included (1) 45KC03, (1) 45KC02, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.5Ah/3.1Ah, Tool Length 7-1/2 In., Tool Weight 5.7 lb., Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 45KC02, 45KC03, 45KC04, 28CP79, Includes Charger, Belt Hook, Kit Box and Case

  • Item # 48UT46
  • Mfr. Model # SB18 LTX BL Impuls 5.5 + 3.1Ah kit
  • Cordless Hammer Drill/Driver Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 In., Brushless Motor Yes, No...More

1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage,&#
  • METABO
  • 1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included 1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included
  • Cordless Hammer Drill/Driver Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 In., Brushless Motor No, No Load RPM 0 to 1650, Blows per Minute 0 to 28,000, Max. Torque 531 in.-lb., Battery Included (2) 48UT60, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, Tool Length 8-13/32 In., Tool Weight 4.0 lb., Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 48UT60, 45KC03, 45KC04, 28CP79, Includes Charger, Belt Hook, Kit Box and Case

  • Item # 48UT45
  • Mfr. Model # SB18 LT 2.0Ah kit
  • Cordless Hammer Drill/Driver Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 In., Brushless Motor No, No...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More